フラットケーブルブリッジタイプノーブランド(6件のレビュー)当日出荷から10日以内出荷
芯線間ピッチが1.27mmでMILコネクタの圧接に最適。絶縁体の剥離無しにUコンタクトによる一括圧接が可能。配線スペースが小さく実装密度が向上し、配線作業が容易。芯線間に隙間が無い為に障害物に引っ掛かる事がありません。
ブリッジタイプ(全面溶着)・UL2651(105℃・300V)VW-1適合品
用途コンピューター、周辺機器、通信機器等の内部配線用。ピッチ(mm)1.27(芯線間)定格電圧(V)300使用温度(℃)(高温)105、(低温)-20材質(絶縁体)PVC(ポリ塩化ビニル)静電容量50PF/m導体抵抗(Ω/km)(20℃)225絶縁抵抗(MΩ/km)10導体構成(本/mm)7/0.127TA導体外径(Φmm)0.38絶縁体外径(mm)1特性インピーダンス(Ω)100絶縁耐力AC1000V/分安全電流(A)0.6ケーブルサイズ(AWG)28