サイズ【タブ】2.79×0.51タイプレセプタクルシリーズUltra-Fast Plus .110適合電線(mm2)【最大】0.8絶縁体ナイロン絶縁種別絶縁全長(inch)0.735材質(コンタクト)真鍮適合電線サイズ【最小】22AWGRoHS指令(10物質対応)対応結線方法圧着表面処理(コンタクト)錫
サイズ【タブ】4.75×0.51タイプレセプタクルシリーズUltra-Fast Plus .187適合電線(mm2)【最大】0.8絶縁体ナイロン絶縁種別絶縁全長(inch)0.855材質(コンタクト)真鍮適合電線サイズ【最小】22AWGRoHS指令(10物質対応)対応結線方法圧着表面処理(コンタクト)錫
Actuator button is not supplied with the switch and must be ordered separatelyFor a suitable 15mm black button see stock number ; 7830053 7830053 Momentary switches have the momentary state displayed in brackets, e.gon - (on)TE Connectivity - MPGシリーズスイッチTE Connectivity MPG series of miniature Push Button switches are available in a choice of SPDT or DPDT contact configurations with momentary switching function and solder terminalsMPG switches are designed to be panel mountedThey have a contact resistance less than 10mΩ and an insulation resistance greater than 1000MΩThey are epoxy sealed with a flux proof constructionAccessories for the MPG miniature Push Button switches include a brass chromium-plated bezel and a 15mm diameter black actuator button, see stock numbers ; 134-2462 134-2462 and ; 7830053 7830053 respectivelyモメンタリ又はオルタネートスイッチ機能 最大スイッチ定格: 6 A @ 125 V ac、3 A @ 250 V ac 銀クラッド銅に金フラッシュのコンタクト M6ブッシュ はんだ端子 接触抵抗 ;最大10 mΩ 絶縁強度: 1500 V ac、1分間 絶縁抵抗: 1000 MΩ以上 機械的寿命 50,000回 動作温度範囲: -20 → +80℃
仕様●動作特性:モーメンタリ●実装タイプ:パネルマウント●イルミネーション:なし●接点構成:双極双投(DPDT)●パネルのカットアウトサイズ:6.35 (Dia.)mm●パネルのカットアウト直径:6.35mm●定格電圧:250V ac●コンタクト定格電流:6 A @ 120 V ac●アクチュエータ形状:プランジャ●末端様式:ワイヤーラグ●コード番号:783-1075アズワン品番65-7843-96
Actuator button is not supplied with the switch and must be ordered separatelyFor a suitable 15mm black button see stock number ; 7830053 7830053 Momentary switches have the momentary state displayed in brackets, e.gon - (on)TE Connectivity - MPGシリーズスイッチTE Connectivity MPG series of miniature Push Button switches are available in a choice of SPDT or DPDT contact configurations with momentary switching function and solder terminalsMPG switches are designed to be panel mountedThey have a contact resistance less than 10mΩ and an insulation resistance greater than 1000MΩThey are epoxy sealed with a flux proof constructionAccessories for the MPG miniature Push Button switches include a brass chromium-plated bezel and a 15mm diameter black actuator button, see stock numbers ; 134-2462 134-2462 and ; 7830053 7830053 respectivelyモメンタリ又はオルタネートスイッチ機能 最大スイッチ定格: 6 A @ 125 V ac、3 A @ 250 V ac 銀クラッド銅に金フラッシュのコンタクト M6ブッシュ はんだ端子 接触抵抗 ;最大10 mΩ 絶縁強度: 1500 V ac、1分間 絶縁抵抗: 1000 MΩ以上 機械的寿命 50,000回 動作温度範囲: -20 → +80℃
仕様●動作特性:ラッチ●実装タイプ:パネルマウント●イルミネーション:なし●接点構成:単極双投(SPDT)●パネルのカットアウトサイズ:6.35 (Dia.)mm●パネルのカットアウト直径:6.35mm●コンタクト定格電流:6 A @ 120 V ac●末端様式:ワイヤーラグ●コード番号:783-1066アズワン品番65-7818-72
TE Connectivity FASTON 250シリーズUltra-Fast Plusレセプタクル圧着端子むき出しになったリードが原因で発生する衝撃や電気短絡を防止するよう設計されたFASTON 250シリーズのUltra-Fast Plus完全絶縁型レセプタクル圧着端子です。このFASTON 250シリーズのUltra-Fast Plusレセプタクル圧着端子は、スズめっき銅合金ファストンレセプタクルコンタクトをハウジング内に埋め込み、完全密閉することによって、600 V用途に対応しています。
仕様●タイプ:レセプタクル●オス/メス:メス●適合電線サイズmm2 Max:0.8mm2●タブサイズ:6.35 x 0.81mm●絶縁:絶縁●適合電線サイズAWG Min:22AWG●結線方法:圧着●コンタクト材質:真鍮●表面処理:コンタクト:錫●絶縁体:ナイロン●全長:0.855インチ●コード番号:245-5446アズワン品番65-7527-47