4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入
Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of elec
仕様●入数:1リール(80個入り)●オス/メス:メス●LANカテゴリ:Cat5●実装タイプ:スルーホール●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:垂直●IP保護等級:IP20●長さ:16.05mm●幅:16.7mm●深さ:20.07mm●シリーズ番号:2337993●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4310 アズワン品番65-7778-96
1セット(80個)
169,800 税込186,780
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5e 1セット 80個入
Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●ポート数:1 x 1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.85mm●幅:32.57mm●深さ:18.68mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4308 アズワン品番65-7775-17
1セット(80個)
259,800 税込285,780
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5
Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
仕様●オス/メス:メス●LANカテゴリ:Cat5●実装タイプ:スルーホール●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.75mm●幅:21.5mm●深さ:19.2mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4441 アズワン品番65-7778-97
1個
2,998 税込3,298
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入
Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●ポート数:1×1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:20mm●幅:21.35mm●深さ:19.3mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4307 規格CAT5 アズワン品番65-7777-06
1セット(80個)
159,800 税込175,780
7日以内出荷

関連カテゴリ