「serial ata」の検索結果
関連キーワード
TEConnectivityisproudtointroducethisautomotivegradethinfilmprecisionchipresistor,asistertoourhighlysuccessfulRN73range。Theresistorsareconstructedinahighgraderawmaterialsandlasertrimmedtogiveprecisetolerancefigures。This,coupledwiththetightTCRandanti-corrosiveprotectionlayergivesusarangeofresistorswhichareidealnotjustforautomotiveapplications,butalsoformedicalequipment,measuringinstrumentsandindustrialapplications.SMDTaNThinfilmresistorSpecialpassivationlayeronresistiveelementSulfurresistant
仕様●入数:1リール(1000個入り)●抵抗:249kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7048-28
1セット(1000個)
¥73,980
税込¥81,378
7日以内出荷
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))Schrack Force Guided Power Safety Relay 1箱 20個入
The TE - Industrial relays are used for Emergency stop or two hand guard safety relays, expansion I/O modules, safety control circuits.Low profile relay with force guided contacts 5 form A (NO) + 2 form B (NC) contacts Reinforced insulation between contact circuits
仕様●コイル電圧:21V dc●コイル電力:700mW●コイル抵抗:630 Ω●接点構成:5NO / 2NC●極数:7●コード番号:230-9914
アズワン品番65-8065-84
1箱(20個)
¥149,800
税込¥164,780
7日以内出荷
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))Schrack Force Guided Power Safety Relay 1箱 20個入
。The TE - Industrial relays are used for Emergency stop or two hand guard safety relays, expansion I/O modules, safety control circuits.Low profile relay with force guided contacts 5 form A (NO) + 2 form B (NC) contacts Reinforced insulation between contact circuits
仕様●コイル電圧:24V dc●コイル電力:700mW●コイル抵抗:820 Ω●接点構成:5NO / 2NC●極数:7●コード番号:230-9916
アズワン品番65-8065-31
1箱(20個)
¥169,800
税込¥186,780
7日以内出荷
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))Schrack Force Guided Power Safety Relay 1箱 10個入
The TE - Industrial relays are used for Emergency shut-off, press control, machine control, elevator and escalator control, safety relays6 pole relay with force guided Reinforced insulation between all contacts
仕様●コイル電圧:24V dc●コイル電力:800mW●コイル抵抗:480 Ω●接点構成:4NO/2NC●極数:6●コード番号:230-9918
アズワン品番65-8065-51
1箱(10個)
¥64,980
税込¥71,478
7日以内出荷
The TE - Industrial relays are used for Emergency shut-off, press control, machine control, elevator and escalator control, safety relays2 pole relay with force guided contacts Reinforced insulation between poles Version P1 for use in sockets
仕様●コイル電圧:24V dc●コイル電力:700mW●コイル抵抗:823 Ω●接点構成:SPDT●極数:2●コード番号:230-9921
アズワン品番65-8065-82
1個
¥2,898
税込¥3,188
7日以内出荷
関連キーワード