55件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Vishay AC ライン定格セラミックディスクコンデンサは 3900 Pf 静電容量を特長としています。このコンデンサは、両側に銅めっきが施されたセラミックディスクで構成されています。UL94 V-0 に準拠した難燃性エポキシ樹脂で封入されています。IEC60384-14 第 4 版に準拠 高耐湿性レベル: MSL1 湿度クラス IIB Annex I を達成しました 単層AC円板形安全コン
仕様●入数:1テープ(5個入り)●静電容量:3.9nF●電圧:760V ac●実装タイプ:表面実装●シリーズ:SMD Y1●許容差:±20%●温度特性:Y5U●長さ:19.2mm●抑制クラス:X1, Y1●動作温度 Max:+125℃ アズワン品番65-6971-88
1セット(5個)
1,998 税込2,198
7日以内出荷

Vishay AC ライン定格セラミックディスクコンデンサは 3300 Pf 静電容量を備えています。このコンデンサは、両側に銅めっきが施されたセラミックディスクで構成されています。UL94 V-0 に準拠した難燃性エポキシ樹脂で封入されています。IEC60384-14 第 4 版に準拠 高耐湿性レベル: MSL1 湿度クラス IIB Annex I を達成しました 単層AC円板形安全コンデン
仕様●入数:1テープ(5個入り)●静電容量:3.3nF●電圧:760V ac●実装タイプ:表面実装●シリーズ:SMD Y1●許容差:±20%●温度特性:Y5U●長さ:19.2mm●抑制クラス:X1, Y1●許容差(プラス):+20% アズワン品番65-6965-24
1セット(5個)
2,498 税込2,748
7日以内出荷

仕様●入数:1リール(500個入り)●静電容量:3.3nF●電圧:760V ac●実装タイプ:表面実装●シリーズ:SMD Y1●許容差:±20%●温度特性:Y5U●長さ:19.2mm●抑制クラス:X1, Y1●動作温度 Max:+125℃ アズワン品番65-6971-59
1セット(500個)
96,980 税込106,678
7日以内出荷

Vishay AC ライン定格セラミックディスクコンデンサは 2200 Pfこのコンデンサは、両側に銅めっきが施されたセラミックディスクで構成されています。UL94 V-0 に準拠した難燃性エポキシ樹脂で封入されています。IEC60384-14 第 4 版に準拠 高耐湿性レベル: MSL1 湿度クラス IIB Annex I を達成しました 単層AC円板形安全コンデンサ
仕様●入数:1リール(500個入り)●静電容量:2.2nF●電圧:760V ac●実装タイプ:表面実装●シリーズ:SMD Y1●許容差:±20%●温度特性:Y5U●長さ:19.2mm●抑制クラス:X1, Y1●動作温度 Max:+125℃ アズワン品番65-6971-36
1セット(500個)
82,980 税込91,278
7日以内出荷

仕様●入数:1テープ(5個入り)●静電容量:1.5nF●電圧:760V ac●実装タイプ:表面実装●シリーズ:SMD Y1●許容差:±20%●温度特性:Y5U●長さ:14.8mm●抑制クラス:X1, Y1●動作温度 Max:+125℃ アズワン品番65-6973-78
1セット(5個)
1,798 税込1,978
7日以内出荷

Vishay AC ライン定格セラミックディスクコンデンサは 4700 Pf 静電容量です。このコンデンサは、両側に銅めっきが施されたセラミックディスクで構成されています。UL94 V-0 に準拠した難燃性エポキシ樹脂で封入されています。IEC60384-14 第 4 版に準拠 高耐湿性レベル: MSL1 湿度クラス IIB Annex I を達成しました 単層AC円板形安全コンデンサ
仕様●入数:1テープ(5個入り)●静電容量:4.7nF●電圧:760V ac●実装タイプ:表面実装●シリーズ:SMD Y1●許容差:±20%●温度特性:Y5U●長さ:19.2mm●抑制クラス:X1, Y1●動作温度 Max:+125℃ アズワン品番65-6960-95
1セット(5個)
1,998 税込2,198
7日以内出荷

仕様●入数:1テープ(5個入り)●静電容量:2.2nF●電圧:760V ac●実装タイプ:表面実装●シリーズ:SMD Y1●許容差:±20%●温度特性:Y5U●長さ:19.2mm●抑制クラス:X1, Y1●コンデンサファミリ:単層 アズワン品番65-6960-94
1セット(5個)
1,998 税込2,198
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 16.9 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:16.9kvar●相数:3●静電容量:3 x 92.6μF アズワン品番65-7076-93
1箱(4個)
169,800 税込186,780
欠品中

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 12.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:12.5kvar●相数:3●静電容量:3 x 68.5μF アズワン品番65-7076-89
1箱(4個)
159,800 税込175,780
欠品中

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 690 Vac voltage and 25 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:690V ac●kvar 50 Hz:25kvar●相数:3●静電容量:3 x 55.7μF アズワン品番65-7077-66
1箱(4個)
229,800 税込252,780
欠品中

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 660 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 24.4μF アズワン品番65-7079-42
1箱(4個)
149,800 税込164,780
欠品中

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 22.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:22.5kvar●相数:3●静電容量:3 x 123.3μF アズワン品番65-7079-16
1箱(4個)
199,800 税込219,780
欠品中

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 400 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:400V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 99.5μF アズワン品番65-7071-14
1箱(4個)
179,800 税込197,780
欠品中

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 14.1 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:14.1kvar●相数:3●静電容量:3 x 77.0μF アズワン品番65-7073-96
1箱(4個)
159,800 税込175,780
欠品中

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 400 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:400V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 66.3μF アズワン品番65-7079-10
1箱(4個)
159,800 税込175,780
欠品中

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 525 Vac voltage and 13.8 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:525V ac●kvar 50 Hz:13.8kvar●相数:3●静電容量:3 x 53.1μF アズワン品番65-7074-17
1箱(4個)
159,800 税込175,780
欠品中

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 660 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 36.5μF アズワン品番65-7070-12
1箱(4個)
179,800 税込197,780
欠品中

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 525 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:525V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 57.7μF アズワン品番65-7071-15
1箱(4個)
159,800 税込175,780
欠品中

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 660 Vac voltage and 30 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 48.7μF アズワン品番65-7079-43
1箱(4個)
219,800 税込241,780
欠品中

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 20 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:440V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 109.6μF アズワン品番65-7079-12
1箱(4個)
199,800 税込219,780
欠品中

Vishay 高電圧セラミックコンデンサは、ラジアルリード付き単層ディスクです。このコンデンサは、両側に銀めっきが施されたセラミックディスクで構成されています。接続リードは、直径 0.026 インチ( 0.65 mm )及び 0.032 インチ( 0.80 mm )のスズめっき銅クラッドスチールワイヤ製です。静電容量: 1000 pF 小型サイズ 低損失
仕様●静電容量:1nF●電圧:10kV dc●実装タイプ:スルーホール●シリーズ:HVCC●許容差:±20%●直径:17mm●長さ:47mm●寸法:17 (Dia.) x 47mm●抑制クラス:Class II●動作温度 Max:+105℃ アズワン品番65-7153-01
1袋(2個)
1,498 税込1,648
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:15μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:2.8Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10% アズワン品番65-7038-76
1袋(10個)
699 税込769
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:1.5μF●電圧:35V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:8.8Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10% アズワン品番65-7049-88
1袋(10個)
659 税込725
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:4.7μF●電圧:20V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:4Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●誘電正接:6% アズワン品番65-7049-66
1袋(10個)
649 税込714
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:33μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:1.7Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●動作温度 Min:-55℃ アズワン品番65-7047-66
1セット(3000個)
139,800 税込153,780
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Extended RangeSmall size, suitable for high density packaging Terminations: 100 % matte tin APPLICATIONS Industrial AV equipment General purpose
仕様●テクノロジー:タンタル●静電容量:22μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:3216-18●等価直列抵抗:2.9Ω●許容差:±20%●長さ:3.2mm●奥行き:1.6mm●高さ:1.6mm●寸法:3.2 x 1.6 x 1.6mm●シリーズ:TMCM●動作温度 Max:+125℃●許容差(プラス):+20% アズワン品番65-7036-29
1袋(20個)
999 税込1,099
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:1μF●電圧:35V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:8.8Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10% アズワン品番65-7038-06
1袋(10個)
659 税込725
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0603 SizeSmall size, suitable for high density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(4000個入り)●テクノロジー:タンタル●静電容量:10μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:1608-09●等価直列抵抗:10Ω●許容差:±20%●長さ:1.6mm●奥行き:0.8mm●高さ:0.8mm●寸法:1.6 x 0.8 x 0.8mm●シリーズ:TMCJ●動作温度 Max:+125℃●許容差(プラス):+20% アズワン品番65-7037-29
1セット(4000個)
83,980 税込92,378
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:1.5μF●電圧:20V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:11Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●許容差(プラス):+10% アズワン品番65-7050-03
1セット(3000個)
49,980 税込54,978
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:4.7μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:4Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●末端仕様:はんだ アズワン品番65-7036-43
1セット(3000個)
139,800 税込153,780
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:10μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:5.9Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●末端仕様:はんだ アズワン品番65-7036-39
1セット(3000個)
46,980 税込51,678
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:3.3μF●電圧:25V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:4Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10% アズワン品番65-7035-93
1袋(10個)
659 税込725
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●テクノロジー:タンタル●静電容量:1μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:9.9Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●許容差(プラス):+10% アズワン品番65-7157-03
1袋(20個)
729 税込802
6日以内出荷

仕様●静電容量:150pF●電圧:10kV dc●実装タイプ:スルーホール●シリーズ:HVCC●許容差:±20%●直径:8mm●長さ:38mm●寸法:8 (Dia.) x 38mm●抑制クラス:Class II●動作温度 Max:+105℃ アズワン品番65-7155-52
1袋(2個)
1,298 税込1,428
7日以内出荷

仕様●静電容量:220pF●電圧:10kV dc●実装タイプ:スルーホール●シリーズ:HVCC●許容差:±20%●直径:9mm●長さ:39mm●寸法:9 (Dia.) x 39mm●抑制クラス:Class II●誘電体材料:セラミック アズワン品番65-7151-16
1袋(2個)
1,098 税込1,208
6日以内出荷

仕様●静電容量:1nF●電圧:10kV dc●実装タイプ:スルーホール●シリーズ:HVCC●許容差:±20%●直径:15mm●長さ:45mm●寸法:15 (Dia.) x 45mm●抑制クラス:Class II●動作温度 Max:+105℃ アズワン品番65-7153-12
1袋(2個)
1,598 税込1,758
7日以内出荷

Vishay 高電圧セラミックコンデンサは、ラジアルリード付き単層ディスクです。このコンデンサは、両側に銀めっきが施されたセラミックディスクで構成されています。接続リードは、直径 0.026 インチ( 0.65 mm )及び 0.032 インチ( 0.80 mm )のスズめっき銅クラッドスチールワイヤ製です。静電容量: 680 pF 小型サイズ 低損失
仕様●静電容量:680pF●電圧:10kV dc●実装タイプ:スルーホール●シリーズ:HVCC●許容差:±20%●直径:15mm●長さ:45mm●寸法:15 (Dia.) x 45mm●抑制クラス:Class II●コンデンサファミリ:単層 アズワン品番65-7152-98
1袋(2個)
1,398 税込1,538
7日以内出荷

仕様●静電容量:100pF●電圧:10kV dc●実装タイプ:スルーホール●シリーズ:HVCC●許容差:±20%●直径:8mm●長さ:38mm●寸法:8 (Dia.) x 38mm●抑制クラス:Class II●動作温度 Max:+105℃ アズワン品番65-7155-44
1袋(2個)
1,298 税込1,428
7日以内出荷

Vishay 高電圧セラミックコンデンサは、ラジアルリード付き単層ディスクです。このコンデンサは、両側に銀めっきが施されたセラミックディスクで構成されています。接続リードは、直径 0.026 インチ( 0.65 mm )及び 0.032 インチ( 0.80 mm )のスズめっき銅クラッドスチールワイヤ製です。静電容量: 150 pF 小型サイズ 低損失
仕様●静電容量:150pF●電圧:10kV dc●実装タイプ:スルーホール●シリーズ:HVCC●許容差:±20%●パッケージ/ケース:ラジアル、ディスク●直径:8mm●長さ:38mm●高さ:12mm●寸法:8 (Dia.) x 38mm●抑制クラス:Class II●コンデンサファミリ:単層 アズワン品番65-7153-13
1袋(250個)
84,980 税込93,478
欠品中

仕様●静電容量:680pF●電圧:10kV dc●実装タイプ:スルーホール●シリーズ:HVCC●許容差:±20%●パッケージ/ケース:ラジアル、ディスク●直径:15mm●長さ:45mm●高さ:19mm●寸法:15 (Dia.) x 45mm●抑制クラス:Class II●コンデンサファミリ:単層 アズワン品番65-7151-17
1袋(250個)
88,980 税込97,878
欠品中

関連カテゴリ