81件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
実装タイプ = スルーホール実装。出力デバイス = フォトトランジスタ。最大順方向電圧 = 1.65V。チャンネル数 = 1。ピン数 = 6。パッケージタイプ = DIP。シリーズ = CNY
RoHS指令(10物質対応)対応
1セット(50個)
2,998 税込3,298
7日以内出荷

1個
2,198 税込2,418
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 16.9 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:16.9kvar●相数:3●静電容量:3 x 92.6μF アズワン品番65-7076-93
1箱(4個)
169,800 税込186,780
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 12.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:12.5kvar●相数:3●静電容量:3 x 68.5μF アズワン品番65-7076-89
1箱(4個)
159,800 税込175,780
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 690 Vac voltage and 25 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:690V ac●kvar 50 Hz:25kvar●相数:3●静電容量:3 x 55.7μF アズワン品番65-7077-66
1箱(4個)
229,800 税込252,780
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 660 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 24.4μF アズワン品番65-7079-42
1箱(4個)
149,800 税込164,780
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 22.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:22.5kvar●相数:3●静電容量:3 x 123.3μF アズワン品番65-7079-16
1箱(4個)
199,800 税込219,780
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 400 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:400V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 99.5μF アズワン品番65-7071-14
1箱(4個)
179,800 税込197,780
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 14.1 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:14.1kvar●相数:3●静電容量:3 x 77.0μF アズワン品番65-7073-96
1箱(4個)
159,800 税込175,780
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 400 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:400V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 66.3μF アズワン品番65-7079-10
1箱(4個)
159,800 税込175,780
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 525 Vac voltage and 13.8 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:525V ac●kvar 50 Hz:13.8kvar●相数:3●静電容量:3 x 53.1μF アズワン品番65-7074-17
1箱(4個)
159,800 税込175,780
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 660 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 36.5μF アズワン品番65-7070-12
1箱(4個)
179,800 税込197,780
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 525 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:525V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 57.7μF アズワン品番65-7071-15
1箱(4個)
159,800 税込175,780
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 660 Vac voltage and 30 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 48.7μF アズワン品番65-7079-43
1箱(4個)
219,800 税込241,780
7日以内出荷

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 20 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:440V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 109.6μF アズワン品番65-7079-12
1箱(4個)
199,800 税込219,780
7日以内出荷

1個
999 税込1,099
7日以内出荷


1個
979 税込1,077
7日以内出荷

テクノロジー = 二酸化マンガン。静電容量 = 22μF。電圧 = 50V dc。実装タイプ = スルーホール。パッケージ/ケース = F。リード間隔 = 5.08mm。許容差 = ±10%。高さ = 19mm。寸法 = 9.6 (Dia.) x 19mm。シリーズ = 199D。電解質の種類 = ソリッド℃。直径 = 9.6mm。199Dシリーズ. Vishay 199Dは、ラジアルリード、固体電解タイプのTantalexRコンデンサを組み合わせることで、経済的な高性能を実現します。 199Dシリーズは安定した電気特性、高い信頼性、長寿命を備えています。これらの製品は、優れた体積効率の必要な用途に最適です。
RoHS指令(10物質対応)対応
1個
2,498 税込2,748
5日以内出荷

テクノロジー = 二酸化マンガン。静電容量 = 1μF。電圧 = 35V dc。実装タイプ = スルーホール。リード間隔 = 2.5mm。許容差 = ±20%。高さ = 7.5mm。寸法 = 4 (Dia.) x 7.5mm。シリーズ = 489D。動作温度 Max = +85℃。許容差(プラス) = +20%。489Dシリーズ. ソリッドタンタルラジアルコンデンサ カプセル化されたハードオレンジエポキシ樹脂 高周波数での低インピーダンス及びESR
RoHS指令(10物質対応)対応
1袋(5個)
789 税込868
翌々日出荷

仕様●電圧:400V ac●kvar 50 Hz:20kvar●kvar 60 Hz:21.5kvar●相数:3●静電容量:3 x 132.6μF●誘電体材料:Polypropylene●実装タイプ:スタッドマウント●シリーズ:PhMKP●幅:88.2mm●高さ:265mm●動作温度 Max:+65℃●許容差(マイナス):-5%●重量:1.7kg アズワン品番65-6949-83
1箱(4個)
149,800 税込164,780
7日以内出荷

LVAC パワーコンデンサ Terminal Block、スプリング接続メンテナンスフリー 組み立て時間を最大 60 % 短縮 風力発電所や輸送中の耐振動性 用途 風力発電所 ソーラーパネル及びインバータ 火力発電所
仕様●電圧:440V ac●kvar 50 Hz:28.1kvar●kvar 60 Hz:25kvar●相数:3●静電容量:3 x 154μF●誘電体材料:Polypropylene●実装タイプ:スタッドマウント●シリーズ:PhMKP●幅:88.2mm●高さ:265mm●動作温度 Max:+65℃●許容差(マイナス):-5%●許容差(プラス):+5% アズワン品番65-6921-76
1箱(4個)
159,800 税込175,780
7日以内出荷

抵抗 = 1Ω。定格電力 = 50W。許容差 = ±5%。テクノロジー = 厚膜。シリーズ = LTO50。パッケージ/ケース = TO-220。温度係数 = ±150ppm/℃。動作温度 Min = -55℃。LTO50シリーズ50 W厚膜型の電力抵抗器. LTO50シリーズ50 W厚膜型の電力抵抗器はコンパクトなTO-220パッケージを備え、ヒートシンクを装着したケースの温度は50 Wで25 ℃です。 これらのLTO50シリーズ50 W電力抵抗器は直接ヒートシンク上にセラミックを装着し、550 KΩまでの幅広いR010の抵抗範囲と絶縁されたケースを備え、誘導性がありません。. 厚膜セラミック抵抗器 装着されたヒートシンクのケース温度: 50 W @ 25 ℃ 直接ヒートシンク上にセラミックを装着 TO-220パッケージ 絶縁されたケース ホットスポットを低減するためにサンドトリミングで調整
抵抗値 RoHS指令(10物質対応)対応
1個
979 税込1,077
5日以内出荷

仕様●電圧:525V ac●kvar 50 Hz:25kvar●kvar 60 Hz:20.9kvar●相数:3●静電容量:3 x 96.2μF●誘電体材料:Polypropylene●実装タイプ:スタッドマウント●シリーズ:PhMKP●幅:88.2mm●高さ:265mm●動作温度 Max:+65℃●許容差(マイナス):-5%●重量:1.7kg アズワン品番65-6917-36
1箱(4個)
199,800 税込219,780
7日以内出荷

LVACパワーコンデンサTerminalBlock、スプリング接続メンテナンスフリー組み立て時間を最大60%短縮風力発電所や輸送中の耐振動性用途風力発電所ソーラーパネル及びインバータ火力発電所
仕様●電圧:440V ac●kvar 50 Hz:25kvar●kvar 60 Hz:22.5kvar●相数:3●静電容量:3 x 137μF●誘電体材料:Polypropylene●実装タイプ:スタッドマウント●シリーズ:PhMKP●幅:88.2mm●高さ:265mm●動作温度 Max:+65℃●許容差(マイナス):-5%●重量:1.7kg アズワン品番65-7035-49
1箱(4個)
199,800 税込219,780
7日以内出荷

仕様●電圧:400V ac●kvar 50 Hz:12.5kvar●kvar 60 Hz:13.5kvar●相数:3●静電容量:3 x 82.9μF●誘電体材料:Polypropylene●実装タイプ:スタッドマウント●シリーズ:PhMKP●幅:67.6mm●高さ:265mm●動作温度 Max:+65℃●許容差(マイナス):-5%●重量:1kg アズワン品番65-7156-65
1箱(9個)
299,800 税込329,780
7日以内出荷

LVACパワーコンデンサTerminalBlock、スプリング接続メンテナンスフリー組み立て時間を最大60%短縮風力発電所や輸送中の耐振動性用途風力発電所ソーラーパネル及びインバータ火力発電所
仕様●電圧:525V ac●kvar 50 Hz:20kvar●kvar 60 Hz:16.7kvar●相数:3●静電容量:3 x 77μF●誘電体材料:Polypropylene●実装タイプ:スタッドマウント●シリーズ:PhMKP●幅:88.2mm●高さ:265mm●動作温度 Max:+65℃●許容差(マイナス):-5%●重量:1.7kg アズワン品番65-7035-48
1箱(4個)
199,800 税込219,780
7日以内出荷

抵抗 = 1Ω。定格電力 = 100W。許容差 = ±5%。テクノロジー = 厚膜。シリーズ = LTO100。パッケージ/ケース = TO-247。温度係数 = ±150ppm/℃。動作温度 Min = -55℃。LTO100シリーズ100 W厚膜型の電力抵抗器. LTO100シリーズ1000 W厚膜型の電力抵抗器はコンパクトなTO-247パッケージを備え、ヒートシンクを装着したケースの温度は100 Wで25 ℃です。 これらのLTO100シリーズ100 W電力抵抗器は直接ヒートシンク上にセラミックを装着し、0.015 Ω~1 MΩの幅広い抵抗範囲を備え、誘導性がなく、AEC-Q200認定を受けています。. 厚膜セラミック抵抗器 装着されたヒートシンクのケース温度: 100 W @ 25 ℃ 直接ヒートシンク上にセラミックを装着 TO-247パッケージ 絶縁されたケース ホットスポットを低減するためにサンドトリミングで調整
抵抗値 RoHS指令(10物質対応)対応
1個
999 税込1,099
5日以内出荷

抵抗 = 1Ω。定格電力 = 50W。許容差 = ±1%。テクノロジー = 厚膜。シリーズ = LTO50。パッケージ/ケース = TO-220。動作温度 Max = +155℃。リード間隔 = 5.08mm。LTO50シリーズ50 W厚膜型の電力抵抗器. LTO50シリーズ50 W厚膜型の電力抵抗器はコンパクトなTO-220パッケージを備え、ヒートシンクを装着したケースの温度は50 Wで25 ℃です。 これらのLTO50シリーズ50 W電力抵抗器は直接ヒートシンク上にセラミックを装着し、550 KΩまでの幅広いR010の抵抗範囲と絶縁されたケースを備え、誘導性がありません。. 厚膜セラミック抵抗器 装着されたヒートシンクのケース温度: 50 W @ 25 ℃ 直接ヒートシンク上にセラミックを装着 TO-220パッケージ 絶縁されたケース ホットスポットを低減するためにサンドトリミングで調整
抵抗値
1個
1,898 税込2,088
5日以内出荷

抵抗 = 1Ω。定格電力 = 20W。許容差 = ±5%。テクノロジー = 厚膜。シリーズ = RTO 20。パッケージ/ケース = TO-220。動作温度 Max = +155℃。リード間隔 = 5.08mm。20 W RTO20シリーズ. 無誘導厚膜抵抗器 TO-220ハウジングに収められ、ヒートシンクに取り付けられたこれらの抵抗器は、コンパクトで定格電力が高く、小型パッケージに容易に実装可能
抵抗値 RoHS指令(10物質対応)対応
1袋(5個)
8,298 税込9,128
7日以内出荷

Vishay の 235 EDLC シリーズは、高極性蓄電コンデンサです 容量及びエネルギー密度。環境発電用途向けの電源バックアップ / 保管デバイスに使用されます。スルーホール(ラジアル)タイプを用意 高湿度動作向けの耐久性 メンテナンスフリー、保守点検不要
仕様●静電容量:10F●電圧:3V dc●実装タイプ:スルーホール●動作温度 Min:-40℃●動作温度 Max:+85℃●直径:10mm●高さ:32mm●寸法:10 x 30mm●リード間隔:5mm●漏れ電流:4 mA●等価直列抵抗:31mΩ●寿命:1000h●シリーズ:235 EDLC●許容差:-20 → +50%●末端仕様:スルーホール実装 アズワン品番65-7103-04
1袋(2個)
1,198 税込1,318
5日以内出荷

テクノロジー = 二酸化マンガン。静電容量 = 10μF。電圧 = 25V dc。実装タイプ = スルーホール。リード間隔 = 2.5mm。許容差 = ±20%。高さ = 9mm。寸法 = 5 (Dia.) x 9mm。シリーズ = 489D。電解質の種類 = ソリッド℃。許容差(プラス) = +20%。489Dシリーズ. ソリッドタンタルラジアルコンデンサ カプセル化されたハードオレンジエポキシ樹脂 高周波数での低インピーダンス及びESR
RoHS指令(10物質対応)対応
1袋(5個)
1,998 税込2,198
翌々日出荷

1個
859 税込945
7日以内出荷

Vishay の 235 EDLC シリーズは、高極性蓄電コンデンサです 容量及びエネルギー密度。環境発電用途向けの電源バックアップ / 保管デバイスに使用されます。スルーホール(ラジアル)タイプを用意 高湿度動作向けの耐久性 メンテナンスフリー、保守点検不要
仕様●静電容量:7F●電圧:3V dc●実装タイプ:スルーホール●動作温度 Min:-40℃●動作温度 Max:+85℃●自動車規格:AEC-Q200●高さ:27mm●寸法:10 x 25mm●リード間隔:5mm●漏れ電流:3 mA●等価直列抵抗:35mΩ●寿命:1000h●シリーズ:235 EDLC●許容差:-20 → +50%●リード径:0.6mm アズワン品番65-7106-43
1袋(500個)
209,800 税込230,780
7日以内出荷

仕様●静電容量:7F●電圧:3V dc●実装タイプ:スルーホール●動作温度 Min:-40℃●動作温度 Max:+85℃●直径:10mm●高さ:27mm●寸法:10 x 25mm●リード間隔:5mm●漏れ電流:3 mA●等価直列抵抗:35mΩ●寿命:1000h●シリーズ:235 EDLC●許容差:-20 → +50%●リード径:0.6mm アズワン品番65-7093-34
1袋(2個)
1,598 税込1,758
7日以内出荷

仕様●静電容量:25F●電圧:3V dc●実装タイプ:スルーホール●動作温度 Min:-40℃●動作温度 Max:+85℃●自動車規格:AEC-Q200●高さ:27mm●寸法:16 x 25mm●リード間隔:7.5mm●漏れ電流:8 mA●等価直列抵抗:26mΩ●寿命:2000h●シリーズ:235 EDLC●許容差:-20 → +50%●末端仕様:スルーホール実装 アズワン品番65-7100-22
1袋(250個)
129,800 税込142,780
7日以内出荷

仕様●静電容量:40F●電圧:3V dc●実装タイプ:スルーホール●動作温度 Min:-40℃●動作温度 Max:+85℃●自動車規格:AEC-Q200●高さ:33.5mm●寸法:18 x 31mm●リード間隔:7.5mm●漏れ電流:20 mA●等価直列抵抗:22mΩ●寿命:2000h●シリーズ:235 EDLC●許容差:-20 → +50%●末端仕様:スルーホール実装 アズワン品番65-7098-09
1袋(100個)
79,980 税込87,978
7日以内出荷

Vishay の 235 EDLC シリーズは、高極性蓄電コンデンサです 容量及びエネルギー密度。環境発電用途向けの電源バックアップ / 保管デバイスに使用されます。スルーホール(ラジアル)タイプを用意 高湿度動作向けの耐久性 メンテナンスフリー、保守点検不要
仕様●静電容量:25F●電圧:3V dc●実装タイプ:スルーホール●動作温度 Min:-40℃●動作温度 Max:+85℃●直径:18mm●高さ:22mm●寸法:18 x 20mm●リード間隔:7.5mm●漏れ電流:8 mA●等価直列抵抗:24mΩ●寿命:2000h●シリーズ:235 EDLC●許容差:-20 → +50%●リード径:0.8mm アズワン品番65-7103-67
1袋(100個)
59,980 税込65,978
7日以内出荷

仕様●静電容量:20F●電圧:3V dc●実装タイプ:スルーホール●動作温度 Min:-40℃●動作温度 Max:+85℃●自動車規格:AEC-Q200●高さ:22mm●寸法:16 x 20mm●リード間隔:7.5mm●漏れ電流:8 mA●等価直列抵抗:28mΩ●寿命:2000h●シリーズ:235 EDLC●許容差:-20 → +50%●製品直径:16mm アズワン品番65-7095-14
1袋(250個)
139,800 税込153,780
7日以内出荷

仕様●静電容量:30F●電圧:3V dc●実装タイプ:スルーホール●動作温度 Min:-40℃●動作温度 Max:+85℃●直径:18mm●高さ:27mm●寸法:18 x 25mm●リード間隔:7.5mm●漏れ電流:12 mA●等価直列抵抗:23mΩ●寿命:2000h●シリーズ:235 EDLC●許容差:-20 → +50%●リード径:0.8mm アズワン品番65-7103-40
1袋(2個)
2,398 税込2,638
7日以内出荷

関連キーワード
関連カテゴリ