LED色 = 赤。パッケージタイプ = 3 mm (T-1)。実装タイプ = スルーホール実装。LED数 = 1。順方向電圧 = 2.4 V。光度 = 1.2 mcd。ピン数 = 2。ビュー角 = 50 °。レンズ形状 = 砲弾型。主波長 = 625 nm。レンズ色 = 赤mm。Vishay TLLG/R/Y440x、TLLG/Y540xシリーズLED. VishayのTLLG/R/Y440xシリーズ及びTLLG/Y540xシリーズは、着色拡散パッケージに収められた低電流LEDです。 低い消費電力で高輝度出力を提供します。. 標準3 mmパッケージ(TLLG/R/Y440x)、5 mmパッケージ(TLLG/Y540x) 低電流 低消費電力 視野角: 50 ° CMOS/MOS対応 輝度カテゴリ化済み 赤、黄、緑色
RoHS指令(10物質対応)対応
1袋(5000個)
¥129,800
税込¥142,780
7日以内出荷
チャンネルタイプ N。最大連続ドレイン電流 4.6 A。最大ドレイン-ソース間電圧 80 V。パッケージタイプ SOT-23。実装タイプ 表面実装。ピン数 6。最大ドレイン-ソース間抵抗 126 m。チャンネルモード エンハンスメント型。最大ゲートしきい値電圧 3V。最低ゲートしきい値電圧 1.2V。最大パワー消費 3.6 W。トランジスタ構成 シングル。最大ゲート-ソース間電圧 ±20 V。長さ 3.1mm。動作温度 Min -55 ℃mm。TrenchFETRパワーMOSFET 材料の分類: 用途 ポータブルデバイス用負荷スイッチ LEDバックライトスイッチ DC/DCコンバータ ブーストコンバータ
RoHS指令(10物質対応)対応
1袋(25個)
¥1,698
税込¥1,868
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:15μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:2.8Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10%
アズワン品番65-7038-76
1袋(10個)
¥699
税込¥769
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:1.5μF●電圧:35V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:8.8Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10%
アズワン品番65-7049-88
1袋(10個)
¥649
税込¥714
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:4.7μF●電圧:20V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:4Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●誘電正接:6%
アズワン品番65-7049-66
1袋(10個)
¥649
税込¥714
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:1μF●電圧:35V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:8.8Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10%
アズワン品番65-7038-06
1袋(10個)
¥649
税込¥714
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:3.3μF●電圧:25V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:4Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10%
アズワン品番65-7035-93
1袋(10個)
¥649
税込¥714
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:4.7μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:4Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●末端仕様:はんだ
アズワン品番65-7036-43
1セット(3000個)
¥139,800
税込¥153,780
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:33μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:1.7Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●動作温度 Min:-55℃
アズワン品番65-7047-66
1セット(3000個)
¥139,800
税込¥153,780
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●テクノロジー:タンタル●静電容量:1μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:9.9Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●許容差(プラス):+10%
アズワン品番65-7157-03
1袋(20個)
¥729
税込¥802
6日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:10μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:5.9Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●末端仕様:はんだ
アズワン品番65-7036-39
1セット(3000個)
¥46,980
税込¥51,678
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:1.5μF●電圧:20V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:11Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●許容差(プラス):+10%
アズワン品番65-7050-03
1セット(3000個)
¥49,980
税込¥54,978
7日以内出荷
関連キーワード