36Vバッテリー動噴 BSH310ECHO(エコー)6日以内出荷
除草剤散布から防除まで対応、簡単操作で手軽に使える。36Vハイパワーバッテリー。低振動・低騒音・排ガスゼロ。※「連続作動時間」は除草用ノズル使用時における、満充電からの無負荷・全開運転時の作動時間です。使用状況や使用方法によって変動します。※本体のみ(バッテリー・充電器なし)
付属品新広角除草1頭口・新スワース噴口連続使用時間(分)約310乾燥質量(kg)4.8バッテリーなし薬剤タンク容量(L)15吸水量(L/min)最大ポンプ:2.24最大圧力(MPa)ポンプ:0.5寸法(長さ×幅×高さ)(mm)285×357×515