絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
805件中 481~520件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • IC OPAMP GP 2 CIRCUIT 8SOIC Texas Instruments

    IC OPAMP GP 2 CIRCUIT 8SOIC

    Texas Instruments
    ¥629税込¥692
    1個
    13日以内出荷
    IC OPAMP GP 2 CIRCUIT 8SOIC
  • IC OPAMP GP 1 CIRCUIT 8SOIC Texas Instruments

    IC OPAMP GP 1 CIRCUIT 8SOIC

    Texas Instruments
    ¥469税込¥516
    1個
    13日以内出荷
    IC OPAMP GP 1 CIRCUIT 8SOIC
    仕様●アンプタイプ:汎用●回路数:1●出力タイプ:レール ツー レール●スルーレート:0.02V/μs●ゲイン帯域幅積:75kHz●帯域幅-3db:-●電流 - 入力バイアス:0.002pA●電圧 - 入力オフセット:1mV●電流 - 供給:18μA●電流 - 出力/チャンネル:40mA●電圧 - スパン(最小):4.5V●電圧 - スパン(最大):15.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージアズワン品番67-0407-28
  • IC OPAMP DIFF 1 CIRCUIT 8SOIC Texas Instruments

    IC OPAMP DIFF 1 CIRCUIT 8SOIC

    Texas Instruments
    ¥1,998税込¥2,198
    1個
    13日以内出荷
    IC OPAMP DIFF 1 CIRCUIT 8SOIC
    仕様●アンプタイプ:差動●回路数:1●出力タイプ:-●スルーレート:3V/μs●ゲイン帯域幅積:-●帯域幅-3db:1MHz●電流 - 入力バイアス:-●電圧 - 入力オフセット:50μV●電流 - 供給:1.5mA●電流 - 出力/チャンネル:20mA●電圧 - スパン(最小):10V●電圧 - スパン(最大):36V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0406-01
  • IC OCTAL D TRANSP LATCH 20-DIP Texas Instruments

    IC OCTAL D TRANSP LATCH 20-DIP

    Texas Instruments
    ¥189税込¥208
    1個
    13日以内出荷
    IC OCTAL D TRANSP LATCH 20-DIP
    仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:2V~6V●独立回路:1●遅延時間 - 伝搬:2.5ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0408-59
  • IC MUX/DEMUX 8X1 16SOIC Texas Instruments

    IC MUX/DEMUX 8X1 16SOIC

    Texas Instruments
    ¥89税込¥98
    1個
    9日以内出荷
    IC MUX/DEMUX 8X1 16SOIC
    仕様●スイッチ回路:-●マルチプレクサス/デマルチプレクサ回路:8:1●回路数:1●オン状態抵抗値(最大):130オーム●チャンネル~チャンネル適合(△Ron):5オーム●電圧 - 供給、シングル(V+):4.5V~5.5V●電圧 - 供給、デュアル(V±):±1V~5V●スイッチ時間(Ton、Toff)(最大):-●帯域幅-3db:180MHz●チャージインジェクション:-●チャンネル静電容量(CS(off)、CD(off)):5pF、25pF●電流 - リーケージ(IS(off))(最大):4アズワン品番67-0405-67
  • IC MULTIPLEXER 4×2:1 16TSSOP Texas Instruments

    IC MULTIPLEXER 4×2:1 16TSSOP

    Texas Instruments
    ¥87税込¥96
    1個
    13日以内出荷
    IC MULTIPLEXER 4 X 2:1 16TSSOP
    仕様●タイプ:マルチプレクサ●回路:4 x 2:1●独立回路:1●電流 - 出力高、低:24mA、24mA●電源:単電源●電圧 - 供給:2V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0409-89
  • IC MULTIPLEXER 4×2:1 16DIP Texas Instruments

    IC MULTIPLEXER 4×2:1 16DIP

    Texas Instruments
    ¥159税込¥175
    1個
    13日以内出荷
    仕様●タイプ:マルチプレクサ●回路:4×2:1●独立回路:1●電流 - 出力高、低:400μA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP●※この商品はロチェスターエレクトロニクス取扱商品となりますアズワン品番67-0438-85
  • IC MULTIPLEXER 2×4:1 16DIP Texas Instruments

    IC MULTIPLEXER 2×4:1 16DIP

    Texas Instruments
    ¥87税込¥96
    1個
    13日以内出荷
    IC MULTIPLEXER 2 X 4:1 16DIP
    仕様●タイプ:マルチプレクサ●回路:2 x 4:1●独立回路:1●電流 - 出力高、低:400μA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-47
  • IC MCU 16BIT 32KB FLASH 64LQFP Texas Instruments

    IC MCU 16BIT 32KB FLASH 64LQFP

    Texas Instruments
    ¥1,398税込¥1,538
    1個
    13日以内出荷
    IC MCU 16BIT 32KB FLASH 64LQFP
    仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、IrDA、LINbus、SCI、SPI、UART/USART●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:48●プログラムメモリサイズ:32KB(32K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:4K x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 8x12b●発振器タイプ:内蔵●動作温度:-4アズワン品番67-0408-08
  • IC INVERT SCHMITT 6CH 6-IN 14DIP Texas Instruments

    IC INVERT SCHMITT 6CH 6-IN 14DIP

    Texas Instruments
    ¥349税込¥384
    1個
    13日以内出荷
    IC INVERT SCHMITT 6CH 6-IN 14DIP
    仕様●論理タイプ:インバータ●回路数:6●入力数:6:シュミットトリガ●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:800μA、16mA●論理レベル - 低:0.6V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:22ns @ 5V、15pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)アズワン品番67-0408-41
  • IC INST AMP 1 CIRCUIT 16SOIC Texas Instruments

    IC INST AMP 1 CIRCUIT 16SOIC

    Texas Instruments
    ¥4,798税込¥5,278
    1個
    13日以内出荷
    IC INST AMP 1 CIRCUIT 16SOIC
    仕様●アンプタイプ:計器●回路数:1●出力タイプ:-●スルーレート:25V/μs●ゲイン帯域幅積:-●帯域幅-3db:5MHz●電流 - 入力バイアス:2pA●電圧 - 入力オフセット:1mV●電流 - 供給:12.4mA●電流 - 出力/チャンネル:17mA●電圧 - スパン(最小):9V●電圧 - スパン(最大):36V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0408-26
  • IC GATE OR 4CH 2-INP 14TSSOP Texas Instruments

    IC GATE OR 4CH 2-INP 14TSSOP

    Texas Instruments
    ¥59税込¥65
    1個
    13日以内出荷
    IC GATE OR 4CH 2-INP 14TSSOP
  • IC GATE NAND SCHMIT 4CH 2IN 14SO Texas Instruments

    IC GATE NAND SCHMIT 4CH 2IN 14SO

    Texas Instruments
    ¥87税込¥96
    1個
    13日以内出荷
    IC GATE NAND SCHMIT 4CH 2IN 14SO
    仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:シュミットトリガ●電圧 - 供給:2V~6V●電流 - 静止(最大):2μA●電流 - 出力高、低:5.2mA、5.2mA●論理レベル - 低:0.1V~0.26V●論理レベル - 高:1.9V~5.9V●V印加時、最大CLあたりの最大伝搬遅延:19ns @ 6V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0411-25
  • IC GATE NAND 4CH 2-INP 14TSSOP Texas Instruments

    IC GATE NAND 4CH 2-INP 14TSSOP

    Texas Instruments
    ¥49税込¥54
    1個
    13日以内出荷
    IC GATE NAND 4CH 2-INP 14TSSOP
    仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:-●電圧 - 供給:1.65V~3.6V●電流 - 静止(最大):1μA●電流 - 出力高、低:24mA、24mA●論理レベル - 低:0.7V~0.8V●論理レベル - 高:1.7V~2V●V印加時、最大CLあたりの最大伝搬遅延:4.1ns @ 3.3V、50pF●動作温度:-40℃~125℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0409-81
  • IC GATE NAND 3CH 3-INP 14TSSOP Texas Instruments

    IC GATE NAND 3CH 3-INP 14TSSOP

    Texas Instruments
    ¥45税込¥50
    1個
    13日以内出荷
    IC GATE NAND 3CH 3-INP 14TSSOP
    仕様●論理タイプ:NANDゲート●回路数:3●入力数:3:-●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.9ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0409-70
  • IC GATE AND OP COL 4CH 2IN 14DIP Texas Instruments

    IC GATE AND OP COL 4CH 2IN 14DIP

    Texas Instruments
    ¥119税込¥131
    1個
    13日以内出荷
    IC GATE AND OP COL 4CH 2IN 14DIP
    仕様●論理タイプ:ANDゲート●回路数:4●入力数:2:オープンコレクタ●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:-、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:54ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)アズワン品番67-0408-82
  • IC FF JK TYPE DUAL 1BIT 16SO Texas Instruments

    IC FF JK TYPE DUAL 1BIT 16SO

    Texas Instruments
    ¥199税込¥219
    1個
    13日以内出荷
    仕様●機能:セット(プリセット)およびリセット●タイプ:JKタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:45MHz●V印加時、最大CLあたりの最大伝搬遅延:20ns @ 5V、15pF●トリガタイプ:ネガティブエッジ●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.75V~5.25V●電流 - 静止(Iq):6mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:16-SO●パッケージ/ケースアズワン品番67-0441-65
  • IC FF D-TYPE SNGL 8BIT 20TSSOP Texas Instruments

    IC FF D-TYPE SNGL 8BIT 20TSSOP

    Texas Instruments
    ¥209税込¥230
    1個
    13日以内出荷
    IC FF D-TYPE SNGL 8BIT 20TSSOP
    仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:150MHz●V印加時、最大CLあたりの最大伝搬遅延:3.6ns @ 3.3V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:1.65V~3.6V●電流 - 静止(Iq):10μA●入力静電容量:5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-アズワン品番67-0409-01
  • IC FF D-TYPE SNGL 8BIT 20SOIC Texas Instruments

    IC FF D-TYPE SNGL 8BIT 20SOIC

    Texas Instruments
    ¥469税込¥516
    1個
    13日以内出荷
    IC FF D-TYPE SNGL 8BIT 20SOIC
    仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:60MHz●V印加時、最大CLあたりの最大伝搬遅延:28ns @ 6V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):8μA●入力静電容量:10pF●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-SOIC●パッケージ/ケース:20-SOIC(0.アズワン品番67-0405-65
  • IC FF D-TYPE SNGL 8BIT 20SO IC FF Dタイプ SNGL 8ビット 20SO Texas Instruments

    IC FF D-TYPE SNGL 8BIT 20SO IC FF Dタイプ SNGL 8ビット 20SO

    Texas Instruments
    ¥229税込¥252
    1個
    13日以内出荷
    仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:40MHz●V印加時、最大CLあたりの最大伝搬遅延:41ns @ 5.5V、150pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:6mA、6mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):8μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-SO●パッケージ/ケース:20-SOIC(0.2アズワン品番67-0370-97
  • IC FF D-TYPE SNGL 8BIT 20DIP Texas Instruments

    IC FF D-TYPE SNGL 8BIT 20DIP

    Texas Instruments
    ¥299税込¥329
    1個
    13日以内出荷
    IC FF D-TYPE SNGL 8BIT 20DIP
  • IC DRIVER 2/0 8DIP Texas Instruments

    IC DRIVER 2/0 8DIP

    Texas Instruments
    ¥529税込¥582
    1個
    13日以内出荷
    IC DRIVER 2/0 8DIP
    仕様●タイプ:ドライバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0485-67
  • IC DRIVER 2/0 16DIP Texas Instruments

    IC DRIVER 2/0 16DIP

    Texas Instruments
    ¥389税込¥428
    1個
    13日以内出荷
    仕様●タイプ:ドライバ●プロトコル:-●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0438-87
  • IC DRIVER 16/0 64TSSOP Texas Instruments

    IC DRIVER 16/0 64TSSOP

    Texas Instruments
    ¥1,598税込¥1,758
    1個
    13日以内出荷
    IC DRIVER 16/0 64TSSOP
    仕様●タイプ:ドライバ●プロトコル:LVDS●ドライバ/レシーバ数:16/0●デュプレックス:-●受信機ヒステリシス:-●データレート:630Mbps●電圧 - 供給:3V~3.6V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:64-TFSOP(0.240インチ、6.10mm幅)●サプライヤデバイスパッケージ:64-TSSOPアズワン品番67-0410-40
  • IC DRIVER 10/0 128TQFP Texas Instruments

    IC DRIVER 10/0 128TQFP

    Texas Instruments
    ¥1,898税込¥2,088
    1個
    13日以内出荷
    IC DRIVER 10/0 128TQFP
    仕様●タイプ:ドライバ●プロトコル:FPDリンク、LVDS●ドライバ/レシーバ数:10/0●デュプレックス:-●受信機ヒステリシス:-●データレート:945Mbps●電圧 - 供給:3.15V~3.6V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:128-TQFP●サプライヤデバイスパッケージ:128-TQFP(14x14)アズワン品番67-0405-88
  • IC DECODER/DEMUX 1X2:4 16TSSOP Texas Instruments

    IC DECODER/DEMUX 1X2:4 16TSSOP

    Texas Instruments
    ¥68税込¥75
    1個
    13日以内出荷
    IC DECODER/DEMUX 1X2:4 16TSSOP
    仕様●タイプ:デコーダ/デマルチプレクサ●回路:1 x 2:4●独立回路:2●電流 - 出力高、低:12mA、12mA●電源:単電源●電圧 - 供給:2V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0409-71
  • IC DECODER/DEMUX 1×3:8 16SO Texas Instruments

    IC DECODER/DEMUX 1×3:8 16SO

    Texas Instruments
    ¥209税込¥230
    1個
    13日以内出荷
    仕様●タイプ:デコーダ/デマルチプレクサ●回路:1×3:8●独立回路:1●電流 - 出力高、低:400μA、8mA●電源:単電源●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0450-66
  • IC DAC 8BIT A-OUT 16DIP Texas Instruments

    IC DAC 8BIT A-OUT 16DIP

    Texas Instruments
    ¥329税込¥362
    1個
    13日以内出荷
    IC DAC 8BIT A-OUT 16DIP
    仕様●ビット数:8●D/Aコンバータ数:1●セッティング時間:135μs●出力タイプ:Current - Unbuffered●差動出力:あり●データインターフェース:パラレル●リファレンスタイプ:外付け●電圧 - 供給、アナログ:±4.5V~18V●電圧 - 供給、デジタル:-●INL/DNL(LSB):-●アーキテクチャ:乗算DAC●動作温度:0℃~70℃●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP●取り付けタイプ:スルーホールアズワン品番67-0411-12
  • IC DAC 12BIT V-OUT 16SOIC Texas Instruments

    IC DAC 12BIT V-OUT 16SOIC

    Texas Instruments
    ¥2,998税込¥3,298
    1個
    13日以内出荷
    IC DAC 12BIT V-OUT 16SOIC
    仕様●ビット数:12●D/Aコンバータ数:4●セッティング時間:10μs●出力タイプ:Voltage - Buffered●差動出力:なし●データインターフェース:SPI●リファレンスタイプ:外付け●電圧 - 供給、アナログ:±5V●電圧 - 供給、デジタル:5V●INL/DNL(LSB):±1(最大)、±1(最大)●アーキテクチャ:R-2R●動作温度:-40℃~85℃●パッケージ/ケース:16-SOIC(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:16-SOIC●取り付けタイプ:面実装アズワン品番67-0405-72
  • IC CROSSPOINT SW 1×2:2 16TSSOP Texas Instruments

    IC CROSSPOINT SW 1×2:2 16TSSOP

    Texas Instruments
    ¥2,498税込¥2,748
    1個
    13日以内出荷
    IC CROSSPOINT SW 1 X 2:2 16TSSOP
    仕様●タイプ:クロスポイントスイッチ●回路:1 x 2:2●独立回路:1●電流 - 出力高、低:-●電源:単電源●電圧 - 供給:3V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0408-34
  • IC COMP DUAL MICRPWR CMOS 8-SOIC Texas Instruments

    IC COMP DUAL MICRPWR CMOS 8-SOIC

    Texas Instruments
    ¥539税込¥593
    1個
    13日以内出荷
    IC COMP DUAL MICRPWR CMOS 8-SOIC
    仕様●タイプ:汎用●素子数:2●出力タイプ:オープンドレイン●電圧 - 供給、シングル/デュアル(±):2.7V~15V、±1.35V~7.5V●電圧 - 入力オフセット(最大):15mV @ 5V●電流 - 入力バイアス(最大):0.04pA @ 5V●電流 - 出力(標準):30mA●電流 - 静止(最大):20μA●CMRR、PSRR(標準):75dB CMRR、80dB PSRR●伝搬遅延(最大):10μs●ヒステリシス:-●動作温度:-40℃~85℃●パッケージ/ケース:8-SOIC(0.154インアズワン品番67-0407-36
  • IC CMOS 4 CIRCUIT 14SOIC Texas Instruments

    IC CMOS 4 CIRCUIT 14SOIC

    Texas Instruments
    ¥999~税込¥1,099~
    1個
    13日以内出荷
    IC CMOS 4 CIRCUIT 14SOIC
  • IC CMOS 2 CIRCUIT 8SOIC Texas Instruments

    IC CMOS 2 CIRCUIT 8SOIC

    Texas Instruments
    ¥639~税込¥703~
    1個
    13日以内出荷
    IC CMOS 2 CIRCUIT 8SOIC
  • IC BUFFER INVERT 6V 20SO Texas Instruments

    IC BUFFER INVERT 6V 20SO

    Texas Instruments
    ¥119税込¥131
    1個
    13日以内出荷
    IC BUFFER INVERT 6V 20SO
    仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0411-26
  • IC BUF NON-INVERT 5.5V 20SSOP IC 非反転バッファ 5.5V 20SSOP Texas Instruments

    IC BUF NON-INVERT 5.5V 20SSOP IC 非反転バッファ 5.5V 20SSOP

    Texas Instruments
    ¥239税込¥263
    1個
    13日以内出荷
    仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SSOPアズワン品番67-0370-95
  • IC BUF NON-INVERT 3.6V 48TSSOP Texas Instruments

    IC BUF NON-INVERT 3.6V 48TSSOP

    Texas Instruments
    ¥389税込¥428
    1個
    13日以内出荷
    IC BUF NON-INVERT 3.6V 48TSSOP
    仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:24mA、24mA●電圧 - 供給:1.65V~3.6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:48-TFSOP(0.240インチ、6.10mm幅)●サプライヤデバイスパッケージ:48-TSSOPアズワン品番67-0408-96
  • IC BILATERAL SW 1×1:1 14SOIC Texas Instruments

    IC BILATERAL SW 1×1:1 14SOIC

    Texas Instruments
    ¥68税込¥75
    1個
    13日以内出荷
    IC BILATERAL SW 1 X 1:1 14SOIC
    仕様●タイプ:双方向、FETスイッチ●回路:1 x 1:1●独立回路:4●電流 - 出力高、低:-●電源:デュアルサプライ●電圧 - 供給:3V~18V●動作温度:-55℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOICアズワン品番67-0405-59
  • DC DC CONVERTER +/-15V 1W Texas Instruments

    DC DC CONVERTER +/-15V 1W

    Texas Instruments
    ¥2,298税込¥2,528
    1個
    13日以内出荷
    DC DC CONVERTER +/-15V 1W
    仕様●タイプ:絶縁モジュール●出力数:2●電圧 - 入力(最小):13.5V●電圧 - 入力(最大):16.5V●電圧 - 出力1:15V●電圧 - 出力2:-15V●電圧 - 出力3:-●電圧 - 出力4:-●電流 - 出力(最大):33mA、33mA●電力(ワット):1W●電圧 - 絶縁:1kV●用途:ITE(商用):OTP、SCP●動作温度:-40℃~100℃●効率:80%●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)、7リード●サイズ/寸法:0.78アズワン品番67-0405-76
  • 4回路 オペアンプ Texas Instruments

    4回路 オペアンプ

    Texas Instruments
    ¥189税込¥208
    1個
    5日以内出荷
    仕様●動作電圧:4.5V~32V、±2.2V~16V●回路数:4回路●SR:20V/μs●GBW:2.5MHz●IN NOISEN:動作温度:0℃~70℃●内容:アズワン品番67-0483-53
  • 2回路 JKフリップフロップ クリア付 TTL DIP Texas Instruments

    2回路 JKフリップフロップ クリア付 TTL DIP

    Texas Instruments
    ¥699税込¥769
    1個
    当日出荷
    標準ロジック74LSシリーズのJ-Kフリップ・フロップです。型名も機能も似ていますが直接の互換性はないのでご注意ください。
    仕様●パッケージ:DIP14●機能:Dual JK-FFs with Clear●動作電圧:4.75V~5.25Vアズワン品番67-0440-02