542件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Texas InstrumentsIC TRANSCEIVER 80LQFP
IC TRANSCEIVER 80LQFP
仕様●タイプ:トランシーバ●プロトコル:Ethernet●ドライバ/レシーバ数:-●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:3V~3.6V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:80-LQFP●サプライヤデバイスパッケージ:80-LQFP(12x12) アズワン品番67-0405-77
1個
1,898 税込2,088
10日以内出荷

IC INTERFACE SPECIALIZED 38TSSOP
仕様●用途:ビデオ機器●インターフェース:HDMI●電圧 - 供給:5V●パッケージ/ケース:38-TFSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:38-TSSOP●取り付けタイプ:面実装 アズワン品番67-0410-77
1個
249 税込274
10日以内出荷

仕様●機能:トーンデコーダ●インターフェース:-●回路数:1●電圧 - 供給:4.75V~9V●電流 - 供給:12mA●電力(ワット):1.1W●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIP アズワン品番67-0441-47
1個
339 税込373
4日以内出荷

IC TRNSLTR BIDIRECTIONAL 48TSSOP
仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:2●回路あたりのチャンネル:8●電圧 - VCCA:1.2V ~ 3.6V●電圧 - VCCB:1.2V ~ 3.6V●入力信号:-●出力信号:-●出力タイプ:3ステート、非反転●データレート:380Mbps●動作温度:-40℃~85℃(TA):-●取り付けタイプ:面実装●パッケージ/ケース:48-TFSOP(0.240インチ、6.10mm幅)●サプライヤデバイスパッケージ:48-TSSOP アズワン品番67-0409-04
1個
68 税込75
10日以内出荷

Texas InstrumentsIC FIFO REGISTER 16-DIP
。IC FIFO REGISTER 16-DIP
仕様●メモリサイズ:64(16 x 4)●機能:非同期●データレート:-●アクセス時間:-●電圧 - 供給:2V ~ 6V●電流 - 供給(最大):-●方向性バス:単向性●拡張タイプ:深さ、幅●プログラム可能フラグサポート:なし●再転送能力:なし●FWFTサポート:なし●動作温度:-55℃~125℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0405-64
1個
269 税込296
10日以内出荷


。IC TRNSLTR UNIDIRECTIONAL 16DIP
仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:単方向性●回路数:4●回路あたりのチャンネル:1●電圧 - VCCA:3V ~ 18V●電圧 - VCCB:3V ~ 18V●入力信号:-●出力信号:-●出力タイプ:3ステート、非反転●データレート:-●動作温度:-55℃~125℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0485-62
1個
199 税込219
10日以内出荷

IC TRNSLTR BIDIRECTIONAL 48TVSOP
仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:2●回路あたりのチャンネル:8●電圧 - VCCA:1.65V ~ 5.5V●電圧 - VCCB:1.65V ~ 5.5V●入力信号:-●出力信号:-●出力タイプ:3ステート、非反転●データレート:-●動作温度:-40℃~85℃(TA):-●取り付けタイプ:面実装●パッケージ/ケース:48-TFSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:48-TVSOP アズワン品番67-0410-15
1個
899 税込989
欠品中

IC TRNSLTR BIDIRECTIONAL 14TSSOP
仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:1●回路あたりのチャンネル:4●電圧 - VCCA:0.8V ~ 4.5V●電圧 - VCCB:1.8V ~ 5.5V●入力信号:-●出力信号:-●出力タイプ:オープンドレイン、プッシュプル●データレート:100MHz●動作温度:-40℃~125℃(TA):自動方向センシング●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOP アズワン品番67-0411-17
1個
309 税込340
10日以内出荷

IC INTERFACE SPECIALIZED 48TSSOP
仕様●インターフェース:-●電圧 - 供給:3V~3.6V●パッケージ/ケース:48-TFSOP(0.240インチ、6.10mm幅)●サプライヤデバイスパッケージ:48-TSSOP●取り付けタイプ:面実装 アズワン品番67-0405-91
1個
4,998 税込5,498
10日以内出荷

IC TRNSLTR BIDIRECTIONAL 48TSSOP
仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:2●回路あたりのチャンネル:8●電圧 - VCCA:1.4V ~ 3.6V●電圧 - VCCB:1.4V ~ 3.6V●入力信号:-●出力信号:-●出力タイプ:3ステート、非反転●データレート:-●動作温度:-40℃~85℃(TA):-●取り付けタイプ:面実装●パッケージ/ケース:48-TFSOP(0.240インチ、6.10mm幅)●サプライヤデバイスパッケージ:48-TSSOP アズワン品番67-0409-03
1個
989 税込1,088
10日以内出荷

仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:1●回路あたりのチャンネル:4●電圧 - VCCA:1.1V ~ 3.6V●電圧 - VCCB:1.1V ~ 3.6V●入力信号:-●出力信号:-●出力タイプ:オープンドレイン●データレート:60Mbps●動作温度:-40℃~85℃(TA)●特長:SIMカードインターフェース●取り付けタイプ:面実装●パッケージ/ケース:20-XFBGA、DSBGA●サプライヤデバイスパッケージ:20-DSBGA アズワン品番67-0442-05
1個
349 税込384
10日以内出荷

IC TRNSLTR BIDIRECTIONAL 48TSSOP
仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:2●回路あたりのチャンネル:8●電圧 - VCCA:1.65V ~ 5.5V●電圧 - VCCB:1.65V ~ 5.5V●入力信号:-●出力信号:-●出力タイプ:3ステート、非反転●データレート:-●動作温度:-40℃~85℃(TA):-●取り付けタイプ:面実装●パッケージ/ケース:48-TFSOP(0.240インチ、6.10mm幅)●サプライヤデバイスパッケージ:48-TSSOP アズワン品番67-0411-30
1個
479 税込527
10日以内出荷

IC OPAMP GP 1 CIRCUIT 8DIP。
仕様●アンプタイプ:汎用●回路数:1●出力タイプ:-●スルーレート:2.3V/μs●ゲイン帯域幅積:8MHz●帯域幅-3db:-●電流 - 入力バイアス:2.5nA●電圧 - 入力オフセット:5μV●電流 - 供給:3.7mA●電流 - 出力/チャンネル:45mA●電圧 - スパン(最小):5V●電圧 - スパン(最大):36V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIP アズワン品番67-0483-59
1個
1,198 税込1,318
6日以内出荷

IC INTERFACE SPECIALIZED 24UQFN
仕様●用途:HDMI、I2Cバッファ、ESD保護●インターフェース:HDMI●電圧 - 供給:4.5V~5.5V●パッケージ/ケース:24-UFQFN●サプライヤデバイスパッケージ:24-UQFN(4x2)●取り付けタイプ:面実装 アズワン品番67-0410-76
1個
309 税込340
10日以内出荷


IC TRNSLTR BIDIRECTIONAL 24SO
仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:1●回路あたりのチャンネル:8●電圧 - VCCA:2.3V ~ 3.6V●電圧 - VCCB:3V ~ 5.5V●入力信号:-●出力信号:-●出力タイプ:3ステート、非反転●データレート:-●動作温度:-40℃~85℃(TA):-●取り付けタイプ:面実装●パッケージ/ケース:24-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:24-SO アズワン品番67-0410-08
1個
289 税込318
10日以内出荷

IC TRNSLTR BIDIRECTIONAL US8
仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:1●回路あたりのチャンネル:2●電圧 - VCCA:1.65V ~ 3.6V●電圧 - VCCB:2.3V ~ 5.5V●入力信号:-●出力信号:-●出力タイプ:オープンドレイン●データレート:24Mbps●動作温度:-40℃~85℃(TA):自動方向センシング●取り付けタイプ:面実装●パッケージ/ケース:8-VFSOP(0.091インチ、2.30mm幅)●サプライヤデバイスパッケージ:8-VSSOP アズワン品番67-0410-42
1個
219 税込241
10日以内出荷

仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:1●回路あたりのチャンネル:8●電圧 - VCCA:1.2V ~ 3.6V●電圧 - VCCB:1.65V ~ 5.5V●入力信号:-●出力信号:-●出力タイプ:3ステート、非反転●データレート:100Mbps●動作温度:-40℃~85℃(TA)●特長:自動方向センシング●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOP アズワン品番67-0442-04
1個
309 税込340
6日以内出荷


仕様●アンプタイプ:汎用●回路数:1●出力タイプ:-●スルーレート:70V/μs●ゲイン帯域幅積:15MHz●帯域幅-3db:15MHz●電流 - 入力バイアス:150nA●電圧 - 入力オフセット:4mV●電流 - 供給:5mA●電流 - 出力/チャンネル:-●電圧 - スパン(最小):10V●電圧 - スパン(最大):40V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0370-90
1個
549 税込604
10日以内出荷

仕様●アンプタイプ:J-FET●回路数:4●出力タイプ:-●スルーレート:13V/μs●ゲイン帯域幅積:3MHz●帯域幅-3db:-●電流 - 入力バイアス:65pA●電圧 - 入力オフセット:3mV●電流 - 供給:1.4mA(x4チャンネル)●電流 - 出力/チャンネル:-●電圧 - スパン(最小):10V●電圧 - スパン(最大):30V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOIC アズワン品番67-0371-08
1個
219 税込241
10日以内出荷

Texas InstrumentsIC RECEIVER 0/4 16DIP
仕様●タイプ:レシーバ●プロトコル:RS422、RS423●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0440-45
1個
119 税込131
10日以内出荷

Texas InstrumentsIC DRIVER 2/0 8DIP
IC DRIVER 2/0 8DIP
仕様●タイプ:ドライバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIP アズワン品番67-0485-67
1個
529 税込582
10日以内出荷

仕様●論理タイプ:ペリフェラルドライバ●素子数:2●素子あたりのビット数:2●入力タイプ:反転●出力タイプ:オープンコレクタ●電流 - 出力高、低:-、300mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0371-07
1個
119 税込131
10日以内出荷

Texas InstrumentsIC RECEIVER 0/4 16DIP
仕様●タイプ:レシーバ●プロトコル:RS422、RS423●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:60mV●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0353-11
1個
249 税込274
10日以内出荷

IC CONTROLLER SERIAL BUS 28-SOIC
仕様●プロトコル:USB●機能:制御装置●インターフェース:パラレル●標準:USB 1.0および1.1●電圧 - 供給:3V~5.5V●電流 - 供給:30mA●動作温度:0℃~70℃●パッケージ/ケース:28-SOIC(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:28-SOIC アズワン品番67-0411-35
1個
1,098 税込1,208
10日以内出荷

Texas InstrumentsIC DRIVER 2/0 8SO
IC DRIVER 2/0 8SO
仕様●タイプ:ドライバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:8-SO アズワン品番67-0410-25
1個
489 税込538
10日以内出荷

Texas InstrumentsIC DRIVER 4/0 16SO
。IC DRIVER 4/0 16SO
仕様●タイプ:ドライバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:4/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SO アズワン品番67-0411-19
1個
189 税込208
10日以内出荷

Texas InstrumentsIC RECEIVER 0/4 16SOIC
IC RECEIVER 0/4 16SOIC
仕様●タイプ:レシーバ●プロトコル:RS422、RS423、RS485●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:50mV●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:16-SOIC アズワン品番67-0410-27
1個
539 税込593
10日以内出荷

Texas InstrumentsIC RECEIVER 0/4 16DIP
IC RECEIVER 0/4 16DIP
仕様●タイプ:レシーバ●プロトコル:RS422、RS423●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:60mV●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0450-40
1個
259 税込285
10日以内出荷

Texas InstrumentsIC DRIVER 4/0 16TSSOP
IC DRIVER 4/0 16TSSOP
仕様●タイプ:ドライバ●プロトコル:LVDS●ドライバ/レシーバ数:4/0●デュプレックス:-●受信機ヒステリシス:-●データレート:400Mbps●電圧 - 供給:3V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOP アズワン品番67-0405-96
1個
699 税込769
10日以内出荷

Texas InstrumentsIC DRIVER 2/0 8SOIC
仕様●タイプ:ドライバ●プロトコル:LVDS●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:600Mbps●電圧 - 供給:3V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0441-13
1個
429 税込472
10日以内出荷

IC SERIALIZER 10-BIT 28-SSOP
仕様●機能:シリアライザ●データレート:660Mbps●入力タイプ:LVCMOS、LVTTL●出力タイプ:LVDS●入力数:10●出力数:1●電圧 - 供給:3V~3.6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:28-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:28-SSOP アズワン品番67-0405-98
1個
1,798 税込1,978
10日以内出荷

仕様●論理タイプ:単安定●独立回路:2●シュミットトリガ入力:なし●伝搬遅延:45ns●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.75V ~ 5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0439-75
1個
249 税込274
10日以内出荷

仕様●論理タイプ:単安定●独立回路:1●シュミットトリガ入力:なし●伝搬遅延:28ns●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.75V ~ 5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIP アズワン品番67-0450-73
1個
179 税込197
10日以内出荷

IC SUPERVISOR 1 CHANNEL 8DIP
仕様●タイプ:シンプルリセット/パワーオンリセット●モニタ電圧数:1●電圧 - 閾値:4.55V●出力:コンプリメンタリ●リセット:アクティブHigh/アクティブLow●タイムアウトリセット:1μs最大伝搬遅延●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIP アズワン品番67-0410-58
1個
139 税込153
10日以内出荷

IC SUPERVISOR 1 CHANNEL 8SOIC
仕様●タイプ:シンプルリセット/パワーオンリセット●モニタ電圧数:1●電圧 - 閾値:4.55V●出力:コンプリメンタリ●リセット:アクティブHigh/アクティブLow●タイムアウトリセット:1μs最大伝搬遅延●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0410-59
1個
129 税込142
10日以内出荷

IC SYNCH BINARY COUNTERS 16TSSOP
仕様●論理タイプ:バイナリカウンタ●方向:上●素子数:1●素子あたりのビット数:4●リセット:非同期●タイミング:同期●カウント率:95MHz●トリガタイプ:ポジティブエッジ●電圧 - 供給:2V ~ 5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOP アズワン品番67-0409-74
1個
68 税込75
10日以内出荷

。IC OCTAL TRANSP LATCH 20-TSSOP
仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:1.65V~3.6V●独立回路:1●遅延時間 - 伝搬:1.5ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOP アズワン品番67-0410-02
1個
78 税込86
10日以内出荷