ぴよりんオートマッキーハタヤリミテッド4日以内出荷
名古屋の大人気スイーツ「ぴよりん」がコードリールになった!ワンタッチでコードを巻き取る「自動巻き取りタイプ」使う時だけコードを出して使わない時は巻き取って収納できるちょっとした時に便利な屋内用コードリールです。コード収納式なので使うときだけコードを引き出せます。使い終わったら、ツマミを引くとスルスルと自動でコードを巻き取ります。PC作業時の電源や、家電の電源延長用として最適です。合計最大1000Wまで使用できます。(コードを全長引き出して)危険なコードの溶解・焼損を防ぐ温度センサーを内蔵しております。コードの異常な温度上昇を感知した場合には70℃前後でコンセントへの電源の供給をストップさせる機能がついています。
質量(kg)0.8定格製品:125/7(V/A)コンセント形状2P×2個電線長さ(m)5温度センサー〇電線仕様耐熱ゴムコード1.25mm2×2C(許容電流:10A)関連資料(1.99MB)