防災用LED作業灯(17W×2灯)ハタヤリミテッド(1件のレビュー)翌日出荷
長寿命・省エネ17WLED電球採用。小電力150Wクラスのビーム形白熱電球と同等の明るさが得られます。災害時の非常持ち出し照明セットです。保管に便利な軽量プラ段収納ケース入りで、積重ねにも耐えられる丈夫な作りです。又前面に製品名表示ができ、どの面からでも内容物確認ができます。屋外用防雨型の安全構造です。【灯体の特長】LED寿命は約40,000時間。電気料金は同等の白熱電球と比べて約1/9と経済的。電源投入ですぐに明るく点灯。CO2排出量を削減。紫外線放射が少ないので、ほとんど虫を寄せ付けません。屋外でも安心の防雨型。安全性に優れたアース不要の二重絶縁構造。反射カバーは360度排水構造。放熱効果が高いプリーツ形状の冷却リブ。ワンタッチで脱着可能なガードネット。
電球の種類LED使用場所屋外用特殊用途防雨電源タイプ電源コード式セット内容LED作業灯×2、三脚スタンド×1、2灯取付アーム×1、10VCT防雨延長コード×1質量(kg)12.6定格AC100V 50/60Hz兼用電線長さ(m)5照明装置100V-17WLEDランプ×2灯芯数2電線仕様-種別VCT使用電球LED-17W電線仕様ソフトンケーブル電線仕様-太さ(mm2)0.75電線仕様-心数(C)2