工事用充電扇風機14.4V/18V(本体のみ)Panasonic(パナソニック)翌々日出荷
14.4V/18V両方の電池が使える工事用充電扇風機。暑い現場に涼風を!涼風が行き渡る首振り機能付。持ち運びが楽なハンドル付。車載・収納時にコンパクトな折りたたみ式。たためばわずか141mm。AC電源に対応。連続運転も可能。強弱、オフタイマー付。
付属品ACアダプタ(コード長1.8m)質量(kg)3.1消費電力(W)待機時:0.04(100W)、動作時:最大約16(100V)寸法(幅W×奥行D×高さH)(mm)370×264×620連続使用時間強:約5時間40分/弱:約7時間50分(18V用5.0Ahバッテリー使用時)、強:約4時間30分/弱:約6時間20分(14.4V用5.0Ahバッテリー使用時)角度調整範囲スタンド:手動(0~90°)風速(m/min)強:190/弱:160バッテリー容量(Ah)18V(5.0/3.0)、14.4V(5.0/3.0/2.0)バッテリー電圧(V)14.4/18(デュアル)タイマー設定オフタイマー3段階(1時間/2時間/4時間)風向手動(左右各90°)首振り自動(左右各36°)