iD3200埋込W300温白色調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・3200lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合調光器をご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)656幅(mm)328質量(kg)1.8電圧(V)100~242消費電力(W)20.1色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)146.2光源寿命40000時間(光束維持率85%)光束(Lm)2940RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)300埋込穴長(mm)639埋込高(mm)54
iD3200埋込W220温白色調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・3200lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)適合調光器をご使用ください。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)240質量(kg)1.5電圧(V)100~242消費電力(W)20.1色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)146.2光源寿命40000時間(光束維持率85%)光束(Lm)2940RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)617埋込高(mm)54
iD3200埋込W220RE温白色調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・3200lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)適合調光器をご使用ください。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)240質量(kg)1.9電圧(V)100~242消費電力(W)20.1色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)146.2光源寿命40000時間(光束維持率85%)光束(Lm)2940RoHS指令(10物質対応)対応埋込穴幅(mm)220埋込穴長(mm)617埋込高(mm)100
iD3200埋込W100温白色調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・一般タイプ・3200lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●遮光角:横方向24度●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)適合調光器をご使用ください。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)126質量(kg)1.7電圧(V)100~242消費電力(W)20.1色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)138.8光源寿命40000時間(光束維持率85%)光束(Lm)2790RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)617埋込高(mm)65
iD3200埋込W150温白色調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・3200lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合調光器をご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)170質量(kg)1.4電圧(V)100~242消費電力(W)20.1色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)146.2光源寿命40000時間(光束維持率85%)光束(Lm)2940RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)617埋込高(mm)49
iD3200埋込W150RE温白色調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・3200lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合調光器をご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)170質量(kg)1.8電圧(V)100~242消費電力(W)20.1色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)146.2光源寿命40000時間(光束維持率85%)光束(Lm)2940RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)617埋込高(mm)95
iD3200スリム温白色調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・3200lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合調光器をご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)632幅(mm)250質量(kg)2.1高さ(mm)53電圧(V)100~242消費電力(W)20.1色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)151.2光源寿命40000時間(光束維持率85%)光束(Lm)3040RoHS指令(10物質対応)対応グリーン購入法適合
iD1600埋込W220RE温白色調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・1600lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)適合調光器をご使用ください。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)240質量(kg)1.9電圧(V)100~242消費電力(W)11.6色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)126.7光源寿命40000時間(光束維持率85%)光束(Lm)1470RoHS指令(10物質対応)対応埋込穴幅(mm)220埋込穴長(mm)617埋込高(mm)100
iD1600埋込W220温白色調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・1600lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)適合調光器をご使用ください。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)240質量(kg)1.5電圧(V)100~242消費電力(W)11.6色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)126.7光源寿命40000時間(光束維持率85%)光束(Lm)1470RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)617埋込高(mm)54
iD1600埋込W300温白色調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・1600lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合調光器をご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)656幅(mm)328質量(kg)1.8電圧(V)100~242消費電力(W)11.6色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)126.7光源寿命40000時間(光束維持率85%)光束(Lm)1470RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)300埋込穴長(mm)639埋込高(mm)54
iD1600埋込W150RE温白色調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・1600lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合調光器をご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)170質量(kg)1.8電圧(V)100~242消費電力(W)11.6色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)126.7光源寿命40000時間(光束維持率85%)光束(Lm)1470RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)617埋込高(mm)95
iD1600埋込W100温白色調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・一般タイプ・1600lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●遮光角:横方向24度●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)適合調光器をご使用ください。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)126質量(kg)1.7電圧(V)100~242消費電力(W)11.6色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)119.8光源寿命40000時間(光束維持率85%)光束(Lm)1390RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)617埋込高(mm)65
iD1600埋込W150温白色調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・1600lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合調光器をご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)170質量(kg)1.4電圧(V)100~242消費電力(W)11.6色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)126.7光源寿命40000時間(光束維持率85%)光束(Lm)1470RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)617埋込高(mm)49
iD1600スリム温白色調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・1600lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合調光器をご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)632幅(mm)250質量(kg)2.1高さ(mm)53電圧(V)100~242消費電力(W)11.6色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)131光源寿命40000時間(光束維持率85%)光束(Lm)1520RoHS指令(10物質対応)対応グリーン購入法適合
LB20形3200lm温白色調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●一般タイプ・3200lmタイプ・温白色・調光●Ra83●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●注)適合調光器をご使用ください。●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
LB20形1600lm温白色調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●一般タイプ・1600lmタイプ・温白色・調光●Ra83●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●注)適合調光器をご使用ください。●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
PQリレーPanasonic(パナソニック)32日以内出荷
ツイン接点
小型サイズ:幅(10mm)×長さ(20mm)×高さ(16mm)
耐電圧:4,000V、耐サージ電圧:8,000V
プリント板ソケットをご用意
用途産業用機器、OA機器、計測機器、プログラマブルコントローラなど各種コントローラのインターフェイス、タイマ、カウンタ、センサ、温調器など小型機器の内蔵出力用タイマ寸法(mm)20.0×10.0×16.0質量(g)約7規格UL、CSA、VDE、TUV
PA-NリレーPanasonic(パナソニック)当日出荷から32日以内出荷
高密度実装対応:幅(5mm)X長さ(20mm)X高さ(12.5mm)
IEC61010強化絶縁準拠
絶縁距離(接点~コイル間) 空間:5.29mm以上、沿面:5.35mm以上
耐電圧:3,000V、耐サージ電圧:6,000V
低消費電力:110mW
防爆規格適合(ANSI/ISA 12.12.01)
用途産業用機器・OA機器、計測機器、試験機器、プログラマブルコントローラや温調器など各種コントローラの出力用途接点構成1a寸法(mm)20×5×12.5質量(g)約3規格UL/C-UL、TUV保護構造プラスチックシール端子形状プリント基板用端子接点最大許容電圧(V)AC250/DC110(0.4A)接点最大許容電流(A)5(AC)/5(DC)接点定格制御容量(抵抗負荷)AC250V 5A/DC30V 5A
DYリレーPanasonic(パナソニック)¥43,980~税込¥48,378~
1箱(50個)
42日以内出荷
小型サイズで1a(10A 250V AC)、1a1b(8A 250V AC)を実現
ラッチングタイプを品揃え
IEC規格EN61010-1に準拠(入出力間 強化絶縁距離6mmを確保)
誘導負荷(cosΦ=0.4,L/R=7ms,5A 250V AC)にて電気寿命20万回以上を実現(1aタイプ)
専用ソケットもあります。
用途工作機械、ロボットの制御、温調器、PLC、タイマ、センサなどの出力、計測器、セキュリティ機器規格UL、CSA、TUV