階段灯防雨型CL低光束白ベーシックPanasonic(パナソニック)4日以内出荷
付属品充電モニタ(緑)付幅(mm)270質量(kg)2.8高さ(mm)270材質(本体)アルミダイカスト(ホワイトレザーサテン仕上)タイプ天井直付型・壁直付型、30分間タイプスイッチ点検スイッチ付/自己点検スイッチ付光源常時/非常時・本体組込LED点灯型式認可番号3AE-1066電池【交換電池】FK758材質(カバー)ガラス(乳白)光源寿命40000時間(光束維持率85%)入力電流(A)0.094(100V時)蓄電池タイプニッケル水素蓄電池リモコンFSK90910K (別売)RoHS指令(10物質対応)対応出しろ(mm)94演色指数(Ra)83非常灯評定番号LALE-017内蔵ランプLED内蔵、電源ユニット内蔵
階段灯防雨型CL低光束白フラットPanasonic(パナソニック)4日以内出荷
仕様【交換LEDユニット】FK98700付属品充電モニタ(緑)付幅(mm)270質量(kg)2.8高さ(mm)270材質(本体)アルミダイカスト(ホワイトレザーサテン仕上)タイプ天井直付型・壁直付型、30分間タイプ電圧(V)100等級IP23消費電力(W)9.1スイッチ点検スイッチ付/自己点検スイッチ付光源常時/非常時・本体組込LED点灯型式認可番号3AE-1066器具・セットセット品色温度(K)5000電池【交換電池】FK758材質(カバー)ガラス(乳白)光源寿命40000時間(光束維持率85%)入力電流(A)0.094(100V時)蓄電池タイプニッケル水素蓄電池光束(Lm)630リモコンFSK90910K (別売)光色昼白色RoHS指令(10物質対応)対応出しろ(mm)94演色指数(Ra)83非常灯評定番号LALE-017内蔵ランプLED内蔵、電源ユニット内蔵調光の可否不可調色の可否不可
階段灯防雨型CL低光束黒ベーシックPanasonic(パナソニック)4日以内出荷
付属品充電モニタ(緑)付幅(mm)270質量(kg)2.8高さ(mm)270材質(本体)アルミダイカスト(ブラックレザーサテン仕上)タイプ天井直付型・壁直付型、30分間タイプスイッチ点検スイッチ付/自己点検スイッチ付保護等級IP23光源常時/非常時・本体組込LED点灯型式認可番号3AE-1066電池【交換電池】FK758材質(カバー)ガラス(乳白)光源寿命40000時間(光束維持率85%)入力電流(A)0.094(100V時)蓄電池タイプニッケル水素蓄電池リモコンFSK90910K (別売)RoHS指令(10物質対応)対応出しろ(mm)94演色指数(Ra)83非常灯評定番号LALE-017内蔵ランプLED内蔵、電源ユニット内蔵
階段灯防雨型CL低光束黒フラットPanasonic(パナソニック)4日以内出荷
仕様【交換LEDユニット】FK98700付属品充電モニタ(緑)付幅(mm)270質量(kg)3.1高さ(mm)270材質(本体)アルミダイカスト(ブラックレザーサテン仕上)タイプ天井直付型・壁直付型、30分間タイプ等級IP23スイッチ点検スイッチ付/自己点検スイッチ付光源常時/非常時・本体組込LED点灯型式認可番号3AE-1066色温度5000 K電池【交換電池】FK758材質(カバー)ガラス(乳白)光源寿命40000時間(光束維持率85%)入力電流(A)0.094(100V時)蓄電池タイプニッケル水素蓄電池リモコンFSK90910K (別売)光色昼白色RoHS指令(10物質対応)対応出しろ(mm)94演色指数(Ra)83非常灯評定番号LALE-017内蔵ランプLED内蔵、電源ユニット内蔵
iD6900ウォール白色PiPit調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・6900lmタイプ・白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)PiPit調光としてご使用になる場合、器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)43.5制御方式無線通信920MHz帯(PiPit)色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)148.2光源寿命40000時間(光束維持率85%)光束(Lm)6450RoHS指令(10物質対応)対応グリーン購入法適合
iD6900ウォール温白色PiPit調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・6900lmタイプ・温白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)PiPit調光としてご使用になる場合、器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)43.5制御方式無線通信920MHz帯(PiPit)色温度(K)3500光源色LED(温白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)145.5光源寿命40000時間(光束維持率85%)光束(Lm)6330RoHS指令(10物質対応)対応グリーン購入法適合
iD6900ウォール昼白色調光映光色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、映光色タイプ・6900lmタイプ・昼白色・調光●Ra93【適合調光器(別売)】ライトマネージャーFxNQ28861K+NQL10161【適合調光器(別売)】ライトマネージャーFxNQ28841K+NQL10161【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●600ピッチ、800ピッチのボルトに対応します。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合調光器をご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)144光源寿命40000時間(光束維持率85%)光束(Lm)6210RoHS指令(10物質対応)対応
iD6900ウォール昼白色映光色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、映光色タイプ・6900lmタイプ・昼白色・非調光●Ra93●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)144光源寿命40000時間(光束維持率85%)光束(Lm)6210RoHS指令(10物質対応)対応グリーン購入法適合
iD6900ウォールライト白色映光色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、映光色タイプ・6900lmタイプ・白色・非調光●Ra93●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)43.1色温度(K)4000光源色LED(白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)141.5光源寿命40000時間(光束維持率85%)光束(Lm)6100RoHS指令(10物質対応)対応
iD6900ウォールウォ白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・6900lmタイプ・白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)43.7色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)147.5光源寿命40000時間(光束維持率85%)光束(Lm)6450RoHS指令(10物質対応)対応グリーン購入法適合
iD6900ウォールウォ白色WiLIA調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、WiLIA無線調光・一般タイプ・6900lmタイプ・白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)43.7制御方式無線通信920MHz帯(WiLIA)色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)147.5光源寿命40000時間(光束維持率85%)光束(Lm)6450RoHS指令(10物質対応)対応グリーン購入法適合
iD6900ウォールウォ温白色リベコム調光省エネPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、省エネタイプ・6900lmタイプ・温白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)36.9色温度(K)3500光源色LED(温白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)171.5光源寿命40000時間(光束維持率85%)光束(Lm)6330RoHS指令(10物質対応)対応
iD6900ウォールウォ昼白色リベコム調光省エネPanasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、省エネタイプ・6900lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)36.9色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)179.9光源寿命40000時間(光束維持率85%)光束(Lm)6640RoHS指令(10物質対応)対応グリーン購入法適合
iD6900ウォールウォ昼白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・6900lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)43.7色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)151.9光源寿命40000時間(光束維持率85%)光束(Lm)6640RoHS指令(10物質対応)対応グリーン購入法適合
iD6900ウォールウォ昼白色WiLIA調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、WiLIA無線調光・一般タイプ・6900lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)43.7制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)151.9光源寿命40000時間(光束維持率85%)光束(Lm)6640RoHS指令(10物質対応)対応グリーン購入法適合
iD6900ウォールウォ昼光色WiLIA調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、WiLIA無線調光・一般タイプ・6900lmタイプ・昼光色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)43.7制御方式無線通信920MHz帯(WiLIA)色温度(K)6500光源色LED(昼光色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)146.4光源寿命40000時間(光束維持率85%)光束(Lm)6400RoHS指令(10物質対応)対応
iD6900iスタイル昼白色映光色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、映光色タイプ・6900lmタイプ・昼白色・非調光●Ra93【適合ガード(別売)】FK41533【オプション(別売)】片反射笠アダプタFSK41020●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)片反射笠アダプタとガードを組み合わせて使用する場合は、ガードの加工が必要です。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)1.7高さ(mm)50電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)149.6光源寿命40000時間(光束維持率85%)光束(Lm)6450RoHS指令(10物質対応)対応グリーン購入法適合
iD6900iスタイルRE白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・6900lmタイプ・白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)1.9高さ(mm)70電圧(V)100~242消費電力(W)43.7色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)153.3光源寿命40000時間(光束維持率85%)光束(Lm)6700RoHS指令(10物質対応)対応グリーン購入法適合
iD6900D-W150プルスイッチ昼白色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、プルスイッチ付・6900lmタイプ・昼白色・非調光●Ra83【適合ガード(別売)】FK41534●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)吊具は使用できません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1250幅(mm)150質量(kg)2.2高さ(mm)50電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)155.6光源寿命40000時間(光束維持率85%)光束(Lm)6710RoHS指令(10物質対応)対応グリーン購入法適合
iD6900iスタイルREプルスイッチ昼白色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、プルスイッチ付・6900lmタイプ・昼白色・非調光●Ra83【適合ガード(別売)】FK41533●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)2高さ(mm)70電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)155.6光源寿命40000時間(光束維持率85%)光束(Lm)6710RoHS指令(10物質対応)対応グリーン購入法適合
iD5200iスタイルRE昼白色リベコム調光省エネPanasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、省エネタイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)1.9高さ(mm)70電圧(V)100~242消費電力(W)26.9色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)189.5光源寿命40000時間(光束維持率85%)光束(Lm)5100RoHS指令(10物質対応)対応グリーン購入法適合
iD5200ウォールウォ昼白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)32.5色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)154.1光源寿命40000時間(光束維持率85%)光束(Lm)5010RoHS指令(10物質対応)対応グリーン購入法適合
iD6900iスタイルRE昼白色リベコム調光省エネPanasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、省エネタイプ・6900lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)1.9高さ(mm)70電圧(V)100~242消費電力(W)36.9色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)186.9光源寿命40000時間(光束維持率85%)光束(Lm)6900RoHS指令(10物質対応)対応グリーン購入法適合
iD5200iスタイルRE電球色PiPit調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・5200lmタイプ・電球色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)1.9高さ(mm)70電圧(V)100~242消費電力(W)32.3制御方式無線通信920MHz帯(PiPit)色温度(K)3000光源色LED(電球色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)147.9光源寿命40000時間(光束維持率85%)光束(Lm)4780RoHS指令(10物質対応)対応グリーン購入法適合
iD6900D-W230温白色WiLIA調光省エネPanasonic(パナソニック)予約販売
電圧(V)100~242消費電力(W)36.9制御方式無線通信920MHz帯(WiLIA)光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応
iD5200ウォール電球色PiPit調光Panasonic(パナソニック)3日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・5200lmタイプ・電球色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)PiPit調光としてご使用になる場合、器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)32.3制御方式無線通信920MHz帯(PiPit)色温度(K)3000光源色LED(電球色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)142.4光源寿命40000時間(光束維持率85%)光束(Lm)4600RoHS指令(10物質対応)対応グリーン購入法適合
iD6900iスタイルRE人センサ昼白色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、ひとセンサ付・6900lmタイプ・昼白色・非調光●Ra83●600ピッチ、800ピッチのボルトに対応します。●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)執務空間など人の動きの小さな場所での使用はお避けください。人がいてもセンサが検知しない場合があります。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)1.9高さ(mm)70電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<ひとセンサ対応式(シンプルセルコン)>エネルギー消費効率(Lm/W)155.6光源寿命40000時間(光束維持率85%)光束(Lm)6710RoHS指令(10物質対応)対応グリーン購入法適合
iD5200iスタイルRE人センサ昼白色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、ひとセンサ付・5200lmタイプ・昼白色・非調光●Ra83●600ピッチ、800ピッチのボルトに対応します。●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)執務空間など人の動きの小さな場所での使用はお避けください。人がいてもセンサが検知しない場合があります。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)1.9高さ(mm)70電圧(V)100~242消費電力(W)31.9色温度(K)5000光源色LED(昼白色)安定器定格出力型<ひとセンサ対応式(シンプルセルコン)>エネルギー消費効率(Lm/W)158.3光源寿命40000時間(光束維持率85%)光束(Lm)5050RoHS指令(10物質対応)対応グリーン購入法適合
iD6900iスタイルRE昼白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・6900lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)1.9高さ(mm)70電圧(V)100~242消費電力(W)43.7色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)157.8光源寿命40000時間(光束維持率85%)光束(Lm)6900RoHS指令(10物質対応)対応グリーン購入法適合
iD5200ウォールウォ昼白色リベコム調光省エネPanasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、省エネタイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)26.9色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)182.5光源寿命40000時間(光束維持率85%)光束(Lm)4910RoHS指令(10物質対応)対応グリーン購入法適合
iD5200ウォールウォッシャ昼白色WiLIA調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、WiLIA無線調光・一般タイプ・5200lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)32.5制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)154.1光源寿命40000時間(光束維持率85%)光束(Lm)5010RoHS指令(10物質対応)対応グリーン購入法適合
iD6900iスタイルRE温白色リベコム調光省エネPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、省エネタイプ・6900lmタイプ・温白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)1.9高さ(mm)70電圧(V)100~242消費電力(W)36.9色温度(K)3500光源色LED(温白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)178光源寿命40000時間(光束維持率85%)光束(Lm)6570RoHS指令(10物質対応)対応
iD5200iスタイルRE昼白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)1.9高さ(mm)70電圧(V)100~242消費電力(W)32.5色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)160光源寿命40000時間(光束維持率85%)光束(Lm)5200RoHS指令(10物質対応)対応グリーン購入法適合
iD6900iスタイルRE白色PiPit調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・6900lmタイプ・白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)1.9高さ(mm)70電圧(V)100~242消費電力(W)43.5制御方式無線通信920MHz帯(PiPit)色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)154光源寿命40000時間(光束維持率85%)光束(Lm)6700RoHS指令(10物質対応)対応グリーン購入法適合
iD6900iスタイルRE温白色PiPit調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・6900lmタイプ・温白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)1.9高さ(mm)70電圧(V)100~242消費電力(W)43.5制御方式無線通信920MHz帯(PiPit)色温度(K)3500光源色LED(温白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)151光源寿命40000時間(光束維持率85%)光束(Lm)6570RoHS指令(10物質対応)対応グリーン購入法適合
iD5200ウォールウォ昼白色WiLIA調光省エネPanasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、WiLIA無線調光・省エネタイプ・5200lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具は壁や什器などから500mm以上離して設置ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)26.9制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)182.5光源寿命40000時間(光束維持率85%)光束(Lm)4910RoHS指令(10物質対応)対応グリーン購入法適合
iD5200ウォールライト白色映光色Panasonic(パナソニック)欠品中
仕様●LED内蔵電源ユニット内蔵●天井直付型、映光色タイプ・5200lmタイプ・白色・非調光●Ra93●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)31.9色温度(K)4000光源色LED(白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)143.5光源寿命40000時間(光束維持率85%)光束(Lm)4580RoHS指令(10物質対応)対応
iD5200埋込W150スペースコンフォート白色Panasonic(パナソニック)予約販売
材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)2.9電圧(V)100~242色温度(K)4000光源色LED(白色)光源寿命40000時間(光束維持率85%)光束(Lm)4160RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)49
iD5200埋込W150コンフォート白色Panasonic(パナソニック)予約販売
材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)2.6電圧(V)100~242色温度(K)4000光源色LED(白色)光源寿命40000時間(光束維持率85%)光束(Lm)4540RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)49
iD5200埋W15学習昼白色WiLIA調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、WiLIA無線調光・スクールコンフォートタイプ・一般タイプ・5200lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3.1電圧(V)100~242消費電力(W)32.5制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)143.6光源寿命40000時間(光束維持率85%)光束(Lm)4670RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)85