Panasonic(パナソニック)4日以内出荷
【電源ユニット】NNK06010NLE9+【本体】NDG24607WKの組合せ。点検スイッチ付。充電モニタ(緑)付。自己点検スイッチ付。天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角85度・拡散タイプ・光源遮光角15度。水平天井埋込専用。拡散タイプ。非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)5.9全光束(Lm)560光源常時/非常時・本体組込LED点灯色温度(K)3500エネルギー消費効率(Lm/W)94.9光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色温白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96エコロジー商品省エネ