仕様天井面取付専用材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(銀色鏡面仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)質量(kg)0.7型天井埋込型タイプ拡散タイプ電圧(V)100~242消費電力(W)4.2定格寿命(時間)40000(光束維持率85%)色温度(K)2700遮光度30度LED色電球色ビーム角(度)80エネルギー消費効率(Lm/W)119入力電流(A)(100V時):0.044、(200V時):0.025、(242V時):0.024光束(Lm)500トランスLED内蔵、電源ユニット内蔵Ra85RoHS指令(10物質対応)対応直下近接限度(cm)30グリーン購入法適合埋込穴(Φmm)75埋込高(mm)112(施工時130mm以上必要)エコロジー商品省エネ