iD6900埋込黒板灯集光昼白色省エネPanasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、集光プリズムタイプ・省エネタイプ・6900lmタイプ・昼白色・非調光●Ra83【連結金具】FSK41999(別売)●800ピッチのボルトに対応します。●水平天井埋込専用●連結の場合は連結金具が必要です。●光源遮光角45度●照射角度は55度、60度、65度の3段階に調節できます。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(プリズム)長さ(mm)1261幅(mm)244質量(kg)7.1電圧(V)100~242消費電力(W)36.3色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)164.1光源寿命40000時間(光束維持率85%)光束(Lm)5960RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)120
iD6900埋込黒板灯集光昼白色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、集光プリズムタイプ・一般タイプ・6900lmタイプ・昼白色・非調光●Ra83【連結金具】FSK41999(別売)●800ピッチのボルトに対応します。●水平天井埋込専用●連結の場合は連結金具が必要です。●光源遮光角45度●照射角度は55度、60度、65度の3段階に調節できます。●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(プリズム)長さ(mm)1261幅(mm)244質量(kg)7.1電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)138.2光源寿命40000時間(光束維持率85%)光束(Lm)5960RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)120
iD6900黒板灯集光昼白色省エネPanasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、集光プリズムタイプ・省エネタイプ・6900lmタイプ・昼白色・非調光●Ra83【オプション】直付施工用取付アダプタNNFK41009●600ピッチ、800ピッチのボルトに対応します。●光源遮光角60度●照射角度は55度、60度、65度の3段階に調節できます。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(プリズム)長さ(mm)1254幅(mm)120質量(kg)3.8高さ(mm)126電圧(V)100~242消費電力(W)36.3色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)170.7光源寿命40000時間(光束維持率85%)光束(Lm)6200RoHS指令(10物質対応)対応グリーン購入法適合
iD6900黒板灯集光昼白色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、集光プリズムタイプ・一般タイプ・6900lmタイプ・昼白色・非調光●Ra83【オプション】直付施工用取付アダプタNNFK41009●600ピッチ、800ピッチのボルトに対応します。●光源遮光角60度●照射角度は55度、60度、65度の3段階に調節できます。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(プリズム)長さ(mm)1254幅(mm)120質量(kg)3.8高さ(mm)126電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)143.8光源寿命40000時間(光束維持率85%)光束(Lm)6200RoHS指令(10物質対応)対応グリーン購入法適合