LED電球1灯ペンダントPanasonic(パナソニック)3日以内出荷
消費電力(W)10.9電圧(V)AC100仕様引掛シーリング方式/LED電球専用商品幅(mm)Φ440質量(kg)1.6高さ(mm)220全高(mm)600~2000色温度(K)2700光源色電球色エネルギー消費効率(Lm/W)110入力電流(A)0.182LED寿命(時間)40000(光束維持率70%)明るさ(Lm)1200演色指数(Ra)84調光の可否否
LED電球4.3WX1エントランスライトPanasonic(パナソニック)3日以内出荷
【本体】LGW45503U+【ポール】HK25352Sの組合せ
適合地中埋込型、地上高782mm、Ra80、40形電球1灯器具相当、LED電球専用商品、調光操作不可質量(kg)1.3色ステンレスポール:シルバーメタリック電圧(V)100消費電力(W)4.3光源LED電球小形電球タイプ4.3W1灯(E17)(電球色)色温度2700 Kグローブ種別乳白つや消しランプ寿命40000時間(光束維持率70%)エネルギー消費効率(Lm/W)65.1入力電流(A)(100V時)0.075ポール径(Φmm)Φ80光束(Lm)器具:280RoHS指令(10物質対応)対応
LED電球4.3WX1エントランスライトPanasonic(パナソニック)3日以内出荷
【本体】LGW45503U+【ポール】HK25350Bの組合せ
適合地中埋込型、地上高312mm、Ra80、40形電球1灯器具相当、LED電球専用商品、調光操作不可質量(kg)1.3色ステンレスポール:オフブラック電圧(V)100消費電力(W)4.3光源LED電球小形電球タイプ4.3W1灯(E17)(電球色)色温度2700 Kグローブ種別ガラス:乳白つや消しランプ寿命40000時間(光束維持率70%)エネルギー消費効率(Lm/W)65.1入力電流(A)(100V時)0.075ポール径(Φmm)Φ80光束(Lm)器具:280RoHS指令(10物質対応)対応
LED電球4.3WX1ポーチライト電球色Panasonic(パナソニック)当日出荷から62日以内出荷
電圧(V)100色温度(K)2700光色電球色明るさ器具:(目安)40形電球相当演色指数(Ra)80調光の可否不可
LED電球4.3WX1エントランスライトPanasonic(パナソニック)3日以内出荷
【本体】LGW45503U+【ポール】HK25352Bの組合せ
適合地中埋込型、地上高782mm、Ra80、40形電球1灯器具相当、LED電球専用商品、調光操作不可質量(kg)1色ステンレスポール:オフブラック電圧(V)100消費電力(W)4.3光源LED電球小形電球タイプ4.3W1灯(E17)(電球色)色温度2700 Kグローブ種別乳白つや消しランプ寿命40000時間(光束維持率70%)エネルギー消費効率(Lm/W)65.1入力電流(A)(100V時)0.075ポール径(Φmm)Φ80光束(Lm)器具:280RoHS指令(10物質対応)対応
LED電球4.3WX1エントランスライトPanasonic(パナソニック)3日以内出荷
【ステンレスポール】オフブラック【ガラスグローブ】乳白つや消し地中埋込型、地上高482mm【推奨電線管・メーカーパナフレキエース】DM322 (PF管呼び22:JIS C8411)ポール径Φ8040形電球1灯器具相当LED電球専用商品
質量(kg)1.6電圧(V)100消費電力(W)4.3平均演色評価数(Ra)80光源LED電球小形電球タイプ4.3W1灯(E17)(電球色)色温度(K)2700ランプ寿命40000時間(光束維持率70%)エネルギー消費効率(Lm/W)65.1入力電流(A)(100V時)0.075光束(Lm)280RoHS指令(10物質対応)対応子品番【灯具】LGW45503U【ポール】HK25074
LED電球4.3WX1シーリングライトPanasonic(パナソニック)3日以内出荷から92日以内出荷
取付方式天井直付型電圧(V)100消費電力(W)5.1色温度(K)2700光源色電球色光束(Lm)185明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1エントランスライトPanasonic(パナソニック)3日以内出荷
【本体】LGW45503U+【ポール】HK25078Zの組合せ
適合地中埋込型、地上高482mm、Ra80、40形電球1灯器具相当、LED電球専用商品、調光操作不可質量(kg)1.3色ステンレスポール:シルバーメタリック電圧(V)100消費電力(W)4.3光源LED電球小形電球タイプ4.3W1灯(E17)(電球色)色温度2700 Kグローブ種別乳白つや消しランプ寿命40000時間(光束維持率70%)エネルギー消費効率(Lm/W)65.1入力電流(A)(100V時)0.075ポール径(Φmm)Φ80光束(Lm)器具:280RoHS指令(10物質対応)対応
LED電球4.3WX1エントランスライトPanasonic(パナソニック)3日以内出荷
【本体】LGW45503U+【ポール】HK25350Sの組合せ
適合地中埋込型、地上高312mm、Ra80、40形電球1灯器具相当、LED電球専用商品、調光操作不可質量(kg)1.3色ステンレスポール:シルバーメタリック電圧(V)100消費電力(W)4.3光源LED電球小形電球タイプ4.3W1灯(E17)(電球色)色温度2700 Kグローブ種別乳白つや消しランプ寿命40000時間(光束維持率70%)エネルギー消費効率(Lm/W)65.1入力電流(A)(100V時)0.075ポール径(Φmm)Φ80光束(Lm)器具:280RoHS指令(10物質対応)対応
LED電球4.3WX1フロアスタンドPanasonic(パナソニック)4日以内出荷から32日以内出荷
取付方式床置型電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)3日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可調色の可否不可
LED電球4.3WX1ペンダント電球色Panasonic(パナソニック)3日以内出荷から92日以内出荷
取付方式配線ダクト取付型電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球8.2WX1ペンダント電球色Panasonic(パナソニック)3日以内出荷
仕様消費効率:73.1 lm/W、デザイン分類:Natural、【ガラスセード】乳白つや消し、天井吊下型、ガラスセードタイプ・直付タイプ、コード50cm収納可能、コード収納型フランジ、60形電球1灯器具相当、コードアジャスタ取付可能(LK01088・別売)、55度までの傾斜天井に取付可能、手造り品ですので寸法、および色味・模様が多少異なることがあります、LED電球専用商品、入力電流(100V時):0.141 A、調光操作不可、幅:Φ90 mm、高:203 mm、全高:700~1200 mm 調節可能、質量:0.9 kg、LED電球小形電球タイプ8.2W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)取付方式直付タイプ電圧(V)100消費電力(W)8.2色温度(K)2700光束(Lm)600光色電球色明るさ器具:(目安)60形電球相当RoHS指令(10物質対応)対応演色指数(Ra)90(高演色)調光の可否不可
LED電球4.3WX1シーリング電球色Panasonic(パナソニック)3日以内出荷から92日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光源色電球色RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)3日以内出荷
電圧(V)100色温度(K)2700光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80取付面位置壁直付型調光の可否不可調色の可否不可
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)3日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可調色の可否不可
LED電球4.3WX1ブラケット温白色Panasonic(パナソニック)3日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)3500光色温白色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80取付面位置壁直付型調光の可否不可調色の可否不可
LED電球7.1WX1スポット電球色Panasonic(パナソニック)3日以内出荷
仕様器具光束:646 lm、電圧:100 V、消費電力:7.1 W、消費効率:90.9 lm/W、【プラスチックセード】乳白つや消し、天井直付型・壁直付型・据置取付型、プラスチックセードタイプ、Ra80、照射方向可動型、可動範囲上下80度、回転方向360度、壁面・天井面・据置取付専用、60形電球1灯器具相当、LED電球専用商品、入力電流(100V時):0.123 A、調光操作不可、照射面近接限度10cm、幅:Φ75 mm、高:146 mm、出しろ:146 mm、質量:0.45 kg、LED電球小形電球タイプ7.1W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)取付方式天井直付型・壁直付型・据置取付型色温度(K)2700光色電球色明るさ器具:(目安)60形電球相当RoHS指令(10物質対応)対応グリーン購入法適合
LED電球7.1WX1スポット電球色Panasonic(パナソニック)3日以内出荷
仕様器具光束:646 lm、電圧:100 V、消費電力:7.1 W、消費効率:90.9 lm/W、【プラスチックセード】乳白つや消し、配線ダクト取付型、プラスチックセードタイプ、Ra80、100V配線ダクト用、照射方向可動型、可動範囲上下80度、回転方向360度、天井付・壁付(ダクト横向き)取付専用、60形電球1灯器具相当、LED電球専用商品、入力電流(100V時):0.123 A、調光操作不可、照射面近接限度10cm、配線ダクトを壁付する場合はダクトカバーを必ずご使用ください。、質量:0.45 kg、LED電球小形電球タイプ7.1W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)取付方式配線ダクト取付型色温度(K)2700光色電球色明るさ器具:(目安)60形電球相当RoHS指令(10物質対応)対応グリーン購入法適合
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)3日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80取付面位置壁直付型・据置取付型調光の可否不可調色の可否不可
LED電球4.3WX1スタンド電球色Panasonic(パナソニック)3日以内出荷
仕様消費効率:48.3 lm/W、【アクリルパネル】乳白、【アルミダイカスト】オフブラック、地中埋込型、Ra80、明るさセンサ付、40形電球1灯器具相当、LED電球専用商品、入力電流(100V時):0.075 A、調光操作不可、冠水するおそれのあるところへは設置不可、ケーブル別売、壁面近接限度50cm、幅:□100 mm、高:299 mm、質量:2 kg、LED電球小形電球タイプ4.3W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)取付方式地中埋込型電圧(V)100消費電力(W)4.3色温度(K)2700光束(Lm)208光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1ペンダント温白色Panasonic(パナソニック)3日以内出荷から4日以内出荷
取付方式配線ダクト取付型電圧(V)100消費電力(W)4.3色温度(K)3500光色温白色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)3日以内出荷
仕様消費効率:72.5 lm/W、デザイン分類:Casual、【クリーンアクリルカバー】乳白、壁直付型、上面カバー付(非密閉)、上面カバー付(非密閉)、40形電球1灯器具相当、LED電球専用商品、入力電流(100V時):0.075 A、調光操作不可、写真方向以外取り付け不可、天井近接限度10cm、幅:180 mm、高:203 mm、出しろ:130 mm、質量:0.6 kg、LED電球小形電球タイプ4.3W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)電圧(V)100消費電力(W)4.3色温度(K)2700光束(Lm)312光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80取付面位置壁直付型調光の可否不可調色の可否不可
LED電球4.3WX1スタンド電球色Panasonic(パナソニック)3日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)3日以内出荷
仕様消費効率:84.8 lm/W、デザイン分類:Modern Classic、【クリーンアクリルカバー】乳白つや消し、壁直付型、40形電球1灯器具相当、LED電球専用商品、入力電流(100V時):0.075 A、調光操作不可、写真方向以外取り付け不可、天井近接限度30cm、幅:240 mm、高:190 mm、出しろ:110 mm、質量:0.4 kg、LED電球小形電球タイプ4.3W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)電圧(V)100消費電力(W)4.3色温度(K)2700光束(Lm)365光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80取付面位置壁直付型調光の可否不可調色の可否不可
LED電球4.3WX1ペンダント温白色Panasonic(パナソニック)3日以内出荷から92日以内出荷
取付方式直付タイプ電圧(V)100消費電力(W)4.3色温度(K)3500光色温白色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1ペンダント電球色Panasonic(パナソニック)3日以内出荷から92日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1ペンダント電球色Panasonic(パナソニック)3日以内出荷
取付方式配線ダクト取付型電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球3.4WX1ペンダント電球色Panasonic(パナソニック)3日以内出荷
仕様消費効率:78.2 lm/W、デザイン分類:Vintage、【ガラスセード】透明、天井吊下型、ガラスセードタイプ・直付タイプ、コード50cm収納可能、コード収納型フランジ、25形電球1灯器具相当、コードアジャスタ取付可能(LK01089・別売)、55度までの傾斜天井に取付可能、LED電球専用商品、入力電流(100V時):0.057 A、調光操作不可、幅:Φ165 mm、高:140 mm、全高:700~1200 mm 調節可能、質量:0.6 kg、LED電球クリア電球タイプ3.4W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)取付方式直付タイプ電圧(V)100消費電力(W)3.4色温度(K)2700光束(Lm)266光色電球色明るさ器具:(目安)25形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)3日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光束(Lm)150光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80取付面位置壁直付型調光の可否不可調色の可否不可
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)3日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色RoHS指令(10物質対応)対応演色指数(Ra)80取付面位置壁直付型調光の可否不可調色の可否不可
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)3日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80取付面位置天井直付型・壁直付型調光の可否不可調色の可否不可
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)3日以内出荷
仕様消費効率:74.6 lm/W、デザイン分類:Casual、【ガラスカバー】乳白つや消し、壁直付型、密閉型、カバーキャッチ付、50形電球1灯器具相当、密閉型、LED電球専用商品、入力電流(100V時):0.075 A、調光操作不可、写真方向以外取り付け不可、天井、横壁近接限度10cm、幅:120 mm、高:120 mm、出しろ:129 mm、質量:1.2 kg、LED電球小形電球タイプ4.3W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)電圧(V)100消費電力(W)4.3色温度(K)2700光束(Lm)321光色電球色明るさ器具:(目安)50形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80取付面位置壁直付型調光の可否不可調色の可否不可
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)4日以内出荷
仕様消費効率:60.2 lm/W、デザイン分類:Stylish Modern、壁直付型、上下面開放型・プルスイッチ付、プルスイッチ付、上下面開放型、50形電球1灯器具相当、LED電球専用商品、入力電流(100V時):0.075 A、調光操作不可、写真方向以外取り付け不可、ボックス取り付け不可、幅:110 mm、高:110 mm、出しろ:110 mm、質量:0.3 kg、LED電球小形電球タイプ4.3W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)電圧(V)100消費電力(W)4.3色温度(K)2700光束(Lm)259光色電球色明るさ器具:(目安)50形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80取付面位置壁直付型調光の可否不可調色の可否不可
LED電球4.3WX1ポーチライト電球色Panasonic(パナソニック)3日以内出荷
取付方式壁直付型電圧(V)100色温度(K)2700光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1ポーチライト電球色Panasonic(パナソニック)3日以内出荷から4日以内出荷
取付方式壁直付型電圧(V)100色温度(K)2700光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1表札灯電球色Panasonic(パナソニック)3日以内出荷
取付方式壁直付型電圧(V)100消費電力(W)4.3色温度(K)2700光束(Lm)184光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1表札灯電球色Panasonic(パナソニック)3日以内出荷
取付方式壁直付型電圧(V)100消費電力(W)4.3色温度(K)2700光束(Lm)110光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1門柱灯電球色Panasonic(パナソニック)3日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光束(Lm)316光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1表札灯電球色Panasonic(パナソニック)3日以内出荷
取付方式壁直付型電圧(V)100消費電力(W)4.3色温度(K)2700光束(Lm)184光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可