付属品ACアダプタ、ACケーブル、USBケーブル色グレー質量(g)100(ACアダプタ、ACケーブル除く)使用温度範囲(℃)0~40電源(V)AC100~240(50/60Hz)外形寸法(長さL×幅W×高さH)(mm)70×63×60インターフェースBluetoothVer3.0(Class2)充電時間(時間)2.5対応コードJAN13/JAN8/EAN13/EAN8/UPC-A/UPC-E,Interleaved 2of5(ITF),NW-7(Codabar),Code39,Code93,Code128,GS1 DataBar,GS1-128商品タイプワイヤレス読取方式CCDリニアセンサ(離し読取)