付属品フィルター、R型スタンド、軟質塩ビ棒×1本種別本体(溶接専用タイプ)質量(g)約740寸法H(mm)24スイッチ3段(切、送風、熱風)コード長さ(m)約3寸法F(mm)47寸法D(mm)101寸法E(mm)97寸法I(mm)33.5寸法G(mm)125風速(m/min)400寸法J(Φmm)3全長B(mm)260全高C(mm)191定格消費電力(W)(50/60Hz)300(100V)風圧(mmAq)130本体径A(mm)70アズワン品番6-477-05適合ヒーターPJ-203H寸法(長さ×幅×高さ)(mm)260×70×191RoHS指令(10物質対応)対応