クッションキャスターEタイプ(ウレタン車)自在式ハンマーキャスター6日以内出荷から10日以内出荷
凸凹路面での振動や衝撃を吸収すると同時に騒音を軽減振動走行や衝撃をきらう精密機器や部品の搬送及び医療機器や半導体関連施設での使用に適しています。耐摩耗性能や引裂強度に優れ、導電ウレタン(電気抵抗値:1×104Ω以下)の使用により静電気障害や塵埃の吸着を防止できます。
材質(車輪)ウレタン(ボールB入)車輪幅(mm)27金具仕上三価クロム化成処理取付寸法X×Y(mm)82×40取付座A×B(mm)100×62車輪No.429E-BLB100旋回半径(mm)82~85ストッパーなし偏芯E1~E2(mm)30~33取付穴径P(Φmm)8.8RoHS指令(10物質対応)対応特性静電気防止、衝撃吸収、耐摩耗性キャスタータイププレート式旋回式衝撃吸収式キャスター