仕様●モーター定格電流:0.8 → 2.7 A●コンタクトの定格電流:1.5 A dc, 3 A ac●制御電圧:600 V ac/dc●範囲:AF Range●極の設定:3P●シリーズ:E16●通常端子構成:1NO + 1NC●リセット方法:Automatic, Manual●幅:74.6mm●奥行き:57mm●動作温度 Min:-25℃●動作温度範囲:-25 → +70℃●コンタクトの定格電圧:250 V dc, 500 V acアズワン品番65-7310-59
仕様●モーター定格電流:5.7 → 18.9 A●コンタクトの定格電流:1.5 A dc, 3 A ac●制御電圧:600 V ac/dc●範囲:AF Range●極の設定:3P●シリーズ:E16●通常端子構成:1NO + 1NC●リセット方法:Automatic, Manual●補助接点の数:2●奥行き:57mm●動作温度 Min:-25℃●動作温度範囲:-25 → +70℃●コンタクトの定格電圧:250 V dc, 500 V acアズワン品番65-7310-61