ディップスイッチ ピアノ SPST 1セット 21個入APEM7日以内出荷
DP/DPL Series Piano DIP SwitchesA range of PCB SPST DIP switchesDP series have short keys and DPL are the long key typeUpto 10 way Operation force 400gf max 2mm Stroke 25mA 24Vdc, switching rating 100mA 50Vdc, non switching rating
仕様●入数:1チューブ(21個入り)●接点構成:SPST●コンタクト定格電流:25 mA●コンタクト材質:りん青銅●ポジション数:8●実装タイプ:スルーホール●アクチュエータタイプ:ピアノ●パッケージスタイル:DIP●動作温度 Max:+70℃●動作温度 Min:-20℃●動作温度範囲:-20 → +70℃●定格電圧:24V dc●絶縁耐力:500V dc●コード番号:877-2352アズワン品番65-7844-71