パワーメータ(RS232C)HIOKI(日置電機)6日以内出荷
待機電力から動作時電力まで高確度に計測可能な単相電力計。最小10μAから計測可能。家電製品などの待機時消費電力から通常動作時の消費電力まで1台で。待機電力の測定規格 IEC62301にも対応。
用途バッテリ駆動機器や一般家電機器など単相機器の電力測定に。仕様【高調波】同期周波数範囲:10z~640z解析次数:最大50次、高調波電圧実効値高調波電流実効値高調波有効電力総合高調波電圧ひずみ率総合高調波電流ひずみ率基本波電圧基本波電流基本波有効電力基本波皮相電力基本波無効電力基本波力率(変位力率)基本波電圧電流位相差高調波電圧含有率高調波電流含有率高調波有効電力含有率、(専用ソフトウェアによるデータ取得のみ:高調波電圧位相角高調波電流位相角高調波電圧電流位相差)付属品取扱説明書×1電源コード×1電圧・電流入力端子用安全カバー×2安全カバー取付用ネジ(M3×6)×4質量(kg)3電源AC100V~240V50/60z30VA測定項目電圧電流有効電力皮相電力無効電力力率位相角周波数最大電流比電流積算有効電力積算積算時間電圧波形ピーク値電流波形ピーク値電圧クレストファクタ電流クレストファクタ時間平均電流時間平均有効電力電圧リプル率電流リプル率測定方式積算測定 (積算:10000時間以内):固定レンジ積算/オートレンジ積算切替え可能、[電流]6桁表示(0.00000mA~極性別と総和値)、[有効電力]6桁表示(0.00000m~極性別と総和値)寸法(幅W×高さH×奥行D)(mm)210×100×245機能[整流方式切替え]AC+CAC+CUmnACCFN、オートレンジアベレージVT・CT設定同期制御MAX/MIN他【ロガー接続】測定値をIOKILR8410Link対応ロガーに無線送信可能(P3335-01以外)、(Bluetoot(R)無線技術対応シリアル変換アダプタを使用Ver.1.1以降)周波数特性C0.1z~100kzインターフェースLAN標準装備RS-232C測定レンジ[電圧]AC/C6V~1000V8レンジ、[電流]AC/C1mA~20A14レンジ、[電力]6.0000m~20.000k(電圧・電流レンジの組合せによる)、力率の影響:0.1%f.s.以下(45z~66zPF=0にて)表示更新レート約5回/s~20s(アベレージ回数の設定により変化)測定ライン単相2線入力抵抗電圧:2MΩ電流:520mΩ以下(1mA~100mAレンジ)15mΩ以下(200mA~20Aレンジ)(50/60Hz)基本確度(有効電力)±0.1%rg.±0.1%f.s.(C)、±0.1%rg.±0.05%f.s.(45zto66zatInput<50%f.s.)、±0.15%rg.(45zto66zat50%f.s.≦Input)