スポットエアコン日立60日以内出荷
スリムタイプで場所をとらない省エネタイプのスポットエアコンです。正面を除く3面を壁ピタ設置できて省スペースです。2方向に風向設置できる2口タイプです。
用途広い場所でのスポット冷房。仕様自動首振装置(別売)の取付可能トラスコ品番207-7530質量(kg)45電源(V)三相200タンク容量(L)7首振あり冷房能力(50/60Hz)(kW)2.9/3.1本体寸法(mm)奥行454本体寸法(mm)高さ1117本体寸法(mm)幅412送風口数2口圧縮機0.9kW運転25~45℃消費電力(kW)(50/60Hz)1.38/1.81標準消費電力料金(円/h)18.63/24.4