仕様アクセサリタイプ クランプ併用可能製品 CA8230単三アルカリ乾電池6本、4 mmのテストプローブ、わに口クリップ、RS232/USB光ケーブルと取扱説明書が付属. CA8220電源アナライザ. CA8220は、電気機器、単相 3相平衡の電気システムのメンテナンス及びトラブルシュート向けに最適化されています。CA8220には、動作中の回転機械をテストし、監視するための測定機能が備わっています。 測定対象には、温度、電流、突入電流の持続期間、巻き線の抵抗、回転速度が含まれます。. 大型、バックライト付き173セグメントLCDディスプレイ 最大250 kW (クランプの選択に依存)の電力を測定 600 rms及び最大6,500 (クランプ付き) 最大50次の高調波(IEC 1000-4-7)を表示 最小、最大、平均、ピーク、波高率を表示 W、VA、VAR電源、DF、THD、CosΦ 突入電流の測定 最大瞬時値、最大RMSハーフサイクル電流値、モータの始動時間 RPM回転速度 抵抗測定 すべてのパラメータ、アラーム、モータの始動電流 PCへのRS232ダイレクト出力 2ワイヤPT100温度プローブ入力 一部のAC電流プローブは別売り:- Ampflex A193: 10 6500 ac (10 Hz 20 kHz)、長さ450 mmのフレキシブルプローブ(rs 236-565') 236-565 MN93A: 0.2 120 ac (40 Hz 10 kHz)、ジョーサイズ: 直径20 mm (rs 236-559') 236-559 IP54等級
RoHS指令(10物質対応)対応
1個
¥44,980
税込¥49,478
7日以内出荷
仕様アクセサリタイプ = クランプ併用可能製品 = CA8230Carrying case, 6 off 1.2V rechargeable batteries, test leads, 4mm test probes, crocodile clips, UK mains adaptor, RS232/USB optical cable, Dataviewer software and instructions. CA8230 Power Quality Analyser. Portable hand held single phase power quality analyzer ideal for maintenance, inspection and testing of electrical installations and electrical networks. It can be used for a snapshot of the main characteristics of a network and to track variations of the different parameters over time.,The multi-tasking measurement system simultaneously performs all functions required for the measurement of the various quantities, detection, continuous recording and display.,Comprehensive measurement capability enables a complete analysis of power and energy in single phase and balance three phase systems. Large colour VGA (320 X 240 pixels) graphical display Power measurement up to 250kW (dependant on clamp selection) 600V rms and up to 6,500A (with clamp) Harmonics (IEC 1000-4-7) display up to 50th order MIN, MAX, AVERAGE, PEAK and Crest Factor display W, VA, VAR power, DF, THD, Cos Short term voltage flicker calculation Recording, time stamping, and characterisation of disturbances including voltage overloads, brown- and blackouts, overshooting of powers and harmonic thresholds Calculation of the K factor for the current in transformer applications Personalised alarm settings enable up to 4096 events to be captured. Simultaneous recording of all parameters, alarms and motor start up currents. Rechargeable batteries RS232 direct output to PC CA8230: includes Dataviewer software enabling screenshot capture; histogram or curve representations,; average value of numerous parameters according to time; management ; log of measurement campaigns ; report printing Select AC current probes separately :- Ampflex A193: 10 to 6500Aac (10Hz to 20kHz) 450mm long flexible probe MN93A: 0.2 to 120Aac (40Hz to 10kHz): Jaw size 20mm dia.
RoHS指令(10物質対応)対応
1個
¥52,980
税込¥58,278
7日以内出荷
関連キーワード