DW-AD-603-M10E-637CONTRINEX(コントリネックス)4日以内出荷
適合線式:3本サイズM10タイプNormally Open (NO)/IO-Link出力PNP検出距離(mm)0.6RoHS指令(10物質対応)対応
キューブ型長距離近接センサC44シリーズCONTRINEX(コントリネックス)翌々日出荷
耐環境性に優れた(IP68/IP69K対応)キューブ型長距離近接センサ。5方向に装着可能な可動検出面。付属の専用ブラケットにより簡単なクリック式取付け。NO/NCの2出力によるフェールセーフ対応。
用途屋内外における金属対象物の安定検出接続方法4ピンM12コネクタ保護等級IP68/69K材質(ハウジング)PA GF ガラス繊維強化ポリアミド使用周囲温度(℃)-25~+85応答周波数(Hz)100材質(検出面)PA GF ガラス繊維強化ポリアミドハウジング(mm)□40×40出力形式NO + NC 2出力