その他電池誤飲防止キャップ装備、シールドカバー付属※本製品は必ずシールドカバーを取り付けて使用して下さいセット内容本体・シールドカバー・取扱説明書・収納ケース・ボタン電池(CR2450×1)測定範囲0.1μSv~10Sv、1μSv/h~1Sv/h質量(g)約40(クリップ除く、シールドカバー未装着時)スイッチ押しボタン式電源スイッチ(表示単位切替スイッチ)電源一次電池:コイン型リチウム電池 CR2450B(またはCR2450)×1表示4桁表示、単位、電池残量寸法(幅W×奥行D×高さH)(mm)約33×15×110検出器シリコン半導体検出器表示範囲0.0μSv~10.00Sv、0000μSv/h~1.000Sv/h使用温湿度範囲-10~50℃/90%RH以下(結露・凍結なきこと)電池寿命(連続時間)約700(約1ヶ月)(室温:20℃時)指示誤差【積算】±10%以内(10μSv~10Sv)、【線量率】±20%(10μSv/h~1Sv/h)直線性【線量率】±20%以内(10μSv/h~1Sv/h)測定対象放射線γ線特性【エネルギー】50keV~1.5MeV ±30%以内(137Cs、ファントムを用いて校正)サービス分類レンタル