「ABLOY」の検索結果
特価
本日12月28日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025251219
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
オス/メス = オス。端子サイズ = 8。適合電線サイズ = 10 → 8 AWG。結線方法 = 圧着。シリーズ = 0460。併用可能製品 = DTシリーズコネクタ。定格電流 = 60A。表面処理:コンタクト = ニッケル。コンタクト材質 = 銅合金。動作温度 Min = -55℃。動作温度 Max = +125℃。DTHD Series Connector Contacts. From Amphenol, these DTHD Series Connector Contacts are made from nickel plated copper alloy. The DTHD Connector is suitable for connector applications that require a environmentally sealed single power circuit termination, ideally suited for engine compartments, transmission cables and other harsh environment connector applications.
RoHS指令(10物質対応)対応
1個
¥619
税込¥681
3日以内出荷
オス/メス = メス。端子サイズ = 8。適合電線サイズ = 10 → 8 AWG。結線方法 = 圧着。シリーズ = 0462。併用可能製品 = DTシリーズコネクタ。定格電流 = 60A。表面処理:コンタクト = ニッケル。コンタクト材質 = 銅合金。動作温度 Min = -55℃。実装タイプ = ケーブルマウント℃。DTHD Series Connector Contacts. From Amphenol, these DTHD Series Connector Contacts are made from nickel plated copper alloy. The DTHD Connector is suitable for connector applications that require a environmentally sealed single power circuit termination, ideally suited for engine compartments, transmission cables and other harsh environment connector applications.
RoHS指令(10物質対応)対応
1個
¥1,198
税込¥1,318
3日以内出荷
オス/メス = オス。端子サイズ = 4。適合電線サイズ = 6 AWG。結線方法 = 圧着。シリーズ = 0460。併用可能製品 = DTシリーズコネクタ。定格電流 = 100A。表面処理:コンタクト = ニッケル。コンタクト材質 = 銅合金。動作温度 Min = -55℃。動作温度 Max = +125℃。DTHD Series Connector Contacts. From Amphenol, these DTHD Series Connector Contacts are made from nickel plated copper alloy. The DTHD Connector is suitable for connector applications that require a environmentally sealed single power circuit termination, ideally suited for engine compartments, transmission cables and other harsh environment connector applications.
RoHS指令(10物質対応)対応
1個
¥999
税込¥1,099
5日以内出荷
関連キーワード