絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
64件中 4164
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Pcam 5C 5MPカラーカメラモジュール DIGILENTPcam 5C 5MPカラーカメラモジュールDIGILENT
14,980税込16,478
1個
5日以内出荷
DigilentのFPGA開発ボードやSoC開発ボード用のカメラモジュールOmnivision製の5MピクセルカラーイメージセンサーOV5640を搭載した5Mピクセルのカラーカメラモジュールです。OV5640には、自動ホワイトバランス、自動黒レベルキャリブレーション、彩度、色相、ガンマ、シャープネスを調整するためのコントロールなど、画質を向上させるさまざまな内部処理機能があります。画像データは、デュアルレーンMIPI CSI-2インターフェースで転送します。このインターフェースは、1080p(30フレーム/秒)や720p(60フレーム/秒)などの一般的なビデオストリーミングフォーマットをサポートするのに十分なデータ帯域幅を提供します。このモジュールは、Raspberry Piのコネクタと互換性のある15ピンフラットフレキシブルケーブルを用いてFPGA開発ボードと接続します。Zybo Z7やGenesys ZUには、Pcam 5Cと直接接続できるポートが用意されています。また、最大4台のPcam 5Cに接続できるFMC Pcamアダプタも用意されています。
仕様●5MピクセルカラーイメージセンサーOV5640を搭載●画像データ用15ピンFFCコネクタ●デュアルレーンMIPICSI-2イメージセンサーインターフェース●QSXGA@15Hz、1080p@30Hz、720p@60Hz、VGA@90Hz、QVGA@120Hzに対応●出力フォーマット:RAW10、RGB565、CCIR656、YUV422/420、YCbCr422、JPEG圧縮●レンズ交換可能な標準M12レンズマウント●小型基板サイズ:4.0cm×2.5cm●補助カメラ信号にアクセスするための1×7ストレアズワン品番67-0390-81
ピンヘッダ 6極 DIGILENTピンヘッダ 6極DIGILENT
309税込340
1個
7日以内出荷
メス - オスの 6 ピンメスヘッダで性別を変更します 任意の 2 Digilent 6 ピンケーブルを接続します テスト及び測定が簡単に行えます 5 個入りパックで販売しています
仕様●極数:6●シュラウド/アンシュラウド:アンシュラウド●実装タイプ:スルーホール●コード番号:194-7655アズワン品番65-7666-74
Zmod DAC 1411 14ビットD/Aコンバータモジュール DIGILENTZmod DAC 1411 14ビットD/AコンバータモジュールDIGILENT
27,980税込30,778
1個
5日以内出荷
SYZYGY準拠のD/A変換拡張モジュールSYZYGY規格に対応したD/A変換モジュールです。SYZYGYは、Pmodよりも高速/広帯域幅のデジタルインターフェースで、FMCよりも小さく低コストのフォームファクタです。Zmod D/A変換モジュールは、最大100MS/sのサンプルレートで14ビットの分解能で2つの±5V信号を同時に生成することができます。アナログ出力は、SMAケーブルを使用して外部回路に接続します。Eclypse Z7やGenesys ZUなどに搭載
仕様●出力構成:シングルエンド、2チャンネル●解像度:14ビット●分解能:167μV、665μV(振幅>1.25V)●サンプルレート(リアルタイム):100MS/s●出力インピーダンス:50Ω●アナログ出力帯域幅:40MHz+ @3dB、20MHz @0.5dB、14MHz @0.1dB●スルーレート(2Vステップ):180V/μsアズワン品番67-0360-88
Pmod TMP2 温度センサーモジュール DIGILENTPmod TMP2 温度センサーモジュールDIGILENT
3,698税込4,068
1個
5日以内出荷
アナログ・デバイセズの±0.25℃精度の16ビットI2C温度センサーADT7420を搭載した温度センサーモジュールです。I2Cインターフェースを介して、0.0078℃の分解能の16ビットデータを出力できます。
仕様●精度:0.25℃●連続変換時間:240ms●過熱および過熱制御ピンはプログラム可能●校正不要●小型基板サイズ:2.5cm×2.0cm●I2Cインターフェース付き2×4ピンコネクタ●Digilent Pmodインターフェース仕様に従う●リソースセンターでライブラリとサンプルコードを用意アズワン品番67-0390-58
Pmod GYRO 3軸ジャイロスコープモジュール DIGILENTPmod GYRO 3軸ジャイロスコープモジュールDIGILENT
3,798税込4,178
1個
9日以内出荷
Pmodコネクタに接続できるジャイロスコープモジュールSTMicroelectronicsのL3G4200Dを搭載した3軸ジャイロスコープです。SPIやI2Cを介して、最大800Hzの出力レートで最大2000dpsの分解能で角運動量を検出できます。耐衝撃性に優れた3軸MEMSデジタルジャイロスコープユーザーが選択できる解像度(250/500/2000dps)で角速度データを取得カスタマイズ可能な2つの割り込みピンユーザー設定可能な信号フィルタリングパワーダウ
アズワン品番67-0357-71
Pmod CMPS2 3軸コンパスモジュール DIGILENTPmod CMPS2 3軸コンパスモジュールDIGILENT
2,298税込2,528
1個
5日以内出荷
低ノイズの3軸デジタルコンパス±16ガウスの範囲でローカル磁界の強さを測定することができるモジュールです。方位精度は1°で、分解能は0.5mGです。Memsic社のMMC34160PJ磁力計を使用しています。
仕様●分解能:0.5mG(±16ガウスの範囲)●SCL/SDA端子にプルアップ抵抗を選択可能●方位精度:1°●I2Cインターフェース付き6ピンPmodコネクタ●I2Cスレーブ、FAST(400kHz)モード搭載●デイジーチェーン接続が可能なパススルーPmodホストポート●サイズ:20mm×32mmアズワン品番67-0390-80
Analog Discovery用オーディオアダプター DIGILENTAnalog Discovery用オーディオアダプターDIGILENT
4,498税込4,948
1個
5日以内出荷
Analog Discoveryで音声を解析するためのアダプターAnalog Discoveryのオシロスコープ機能で音声信号を解析する際に使用するアダプターボードです。オシロスコープの入力に接続されるモノラルとモノラル/ステレオのジャックコネクタが1つずつ、その他の信号を通す2×15 MTEコネクタが1つ装備されています。
仕様●3.5mmモノラルオーディオジャック×1●3.5mmステレオオーディオジャック×1●モノラル×2、ステレオ×1選択ジャンパー●デジタルI/O信号、電源、トリガー用のパススルーコネクタ●Analog Discovery2とAnalog Discovery(レガシー)に互換性があります。アズワン品番67-0392-31
Arty Z7-10 Zynq-7000開発ボード DIGILENTArty Z7-10 Zynq-7000開発ボードDIGILENT
74,980税込82,478
1個
5日以内出荷
Zynq-7010を搭載した開発プラットフォームXilinxのZynq-7010 All Programmable System-on-Chip(AP SoC)を搭載した開発プラットフォームです。Zynq-7010は、650MHzで動作するデュアルコアARM Cortex-A9プロセッサとFPGAを搭載したデバイスで、マイコンを使ったプロ
仕様●【搭載FPGA】●Zynq-7010(XC7Z010-1CLG400C)●650MHzで動作するデュアルコアCortex-A9プロセッサ●DMAチャネル×8と高性能AXI3スレーブポート×4を備えたDDR3メモリコントローラ●高速インターフェース:1Gイーサネット、USB 2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラミングが可能(MicroUSBケーブルは含まれていません)●Artix-7 FPGAと同等のプログラマブルロジック●【ボード仕様】●512MB DDR3、16ビットバス @1050Mbps●EUI-48/64(TM)互換識別子を備えた16MBクアッドSPIフラッシュ●microSDスロット●USBまたは7V~15Vの外部電源から給電●ギガビットイーサネットPHY●USB-JTAGプログラミング回路、USB-UARTブリッジ、USB OTG PHY(ホストのみをサポート)●オーディオとビデオ:HDMIシンクポート(入力)、HDMIソースポート(出力)●3.5mmジャックを備えたPWM駆動のモノラルオーディオ出力●ユーザーインターフェース:押しボタン×4、スライドスイッチ×2、LED×4、RGB LED×2●インターフェース:Pmodポート×2、Arduino/chipKITシールドコネクタアズワン品番67-0390-74
Pmod TPH2 12ピンテストポイントヘッダー DIGILENTPmod TPH2 12ピンテストポイントヘッダーDIGILENT
1,298税込1,428
1個
5日以内出荷
12個の外部テストポイントヘッダー12ピンPmodコネクタに接続して使用します。12個の外部ピンヘッダを備えており、各ピンを通過するGPIO信号を途中でバイパスしてテストすることができます。
仕様●GPIOインターフェースを備えたPmodコネクタ●基板サイズ:33mm×20mmアズワン品番67-0484-53
PYNQ-Z1 Zynq-7000 Development Board DIGILENTPYNQ-Z1 Zynq-7000 Development BoardDIGILENT
88,980税込97,878
1個
5日以内出荷
DescriptionThe PYNQ-Z1 board is designed to be used with the PYNQ open-source framework that enables embedded programmers to program the onboard SoC with Python. It is designed around the Xilinx Zynq-7000 SoC, which combines the programmable logic of
アズワン品番67-0478-36
ZedBoard Zynq-7000 Development Board DIGILENTZedBoard Zynq-7000 Development BoardDIGILENT
149,800税込164,780
1個
5日以内出荷
※ACアダプターは同梱されておりません。DescriptionThe ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.FeaturesXilinxZynq-7000 AP SoC XC7Z020-CLG484Dual-core ARMCortex-A9 processor512 MB DDR3256 MB Quad-SPI FlashOn-board USB-JTAG Programming10/100/1000 EthernetUSB OTG 2.0 and USB-UARTAnalog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio CodecAnalog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)PS & PL I/O expansion(FMC, Pmod, XADC)What's IncludedZedBoard APSoC development boardCustom Digilent cardboard box with protective foam4 GB SD CardUSB A to micro-B cableUSB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
Pmod BLEモジュール DIGILENTPmod BLEモジュールDIGILENT
6,798税込7,478
1個
5日以内出荷
Bluetoothによるワイヤレス通信モジュールUARTインターフェース付き12ピンPmodポートにより、あらゆるUART対応開発ボードで使用できるワイヤレス通信モジュールです。Roving Networks社製のRN4871を採用し、Bluetooth Low Energyインターフェースを実現しています。RN4871にはオンボードのBluetoothスタックが搭載されており、UARTコマンドでBluetooth 4.Xデバイスとの接続および通信が可能です。また、RN4871は4つのGATTサービスを内蔵し、さらにデバイス情報、Airpatch、BeaconThings、UART Transparentデータストリーミングの4つのGATTサービスを内蔵しています。
仕様●Bluetooth4.2 BLE対応●UARTによるASCIIコマンドインターフェース●シリアルデータストリーミング用UARTトランスペアレントサービス●セキュアな通信、128ビットAES暗号化、ホワイトリスト機能●カスタマイズ可能なGAP、GATT、SM、L2CAP、統合パブリックプロファイル●UARTインターフェース付き12ピンPmodポートアズワン品番67-0383-68
MCC152 Raspberry Pi用電圧出力/DIO DAQ HAT DIGILENTMCC152 Raspberry Pi用電圧出力/DIO DAQ HATDIGILENT
41,980税込46,178
1個
5日以内出荷
2つのアナログ電圧出力と8つのデジタルI/Oを備えたRaspberry Pi用HATRaspberry Piに2チャンネルのアナログ電圧出力と8つのデジタルI/Oを追加することができるDAQ HATです。12ビットのA/Dコンバータを搭載し、電圧出力は0~5Vの範囲、サンプリングは最大5kspsです。また、1台のRaspberry Piに最大8つのMCC152をスタックすることができます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】※本製品には、Raspberry Piは含まれていません。
仕様●12ビットの同時電圧出力 ×2●出力電流:5mA●スルーレート:0.8V/μs●デジタル入出力:8ビット●CMOS入力しきい値:5V/3.3V●入力極性はプログラム可能●ネジ留め式端子接続●【セット内容】●MCC152本体 ×1●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書●技術解説記事:ライブラリ完備!組立式ラズパイI/O増設ボード MCC DAQ HATSファミリ誕生~最大8段までスタックOK!自分仕様の計測制御アプリを3分クッキング~アズワン品番67-0397-86
MCC134 Raspberry Pi用熱電対測定DAQ HAT DIGILENTMCC134 Raspberry Pi用熱電対測定DAQ HATDIGILENT
44,980税込49,478
1個
欠品中
4つの熱電対入力を備えたRaspberry Pi用HAT4つの熱電対入力によりRaspberry Piに温度測定機能を追加することができます。分解能は24ビットで、プロフェッショナルグレードの精度を提供できます。オープン熱電対検出も可能で、熱電対の破損や切断も監視できます。各チャネルタイプはチャネルごとに選択できます。また、1台のRaspberry Piに最大8つのMCC134をスタックすることができます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】※本製品には、Raspberry Piは含まれていません。
仕様●絶縁型熱電対入力 ×4●24ビットA/Dコンバータ搭載●更新間隔:1秒以上●熱電対タイプ:J、K、R、S、T、N、E、Bに対応●冷接点補償●ネジ留め式端子接続●【セット内容】●MCC134本体 ×1●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書●参考記事:ライブラリ完備!組立式ラズパイI/O増設ボード MCC DAQ HATSファミリ誕生~最大8段までスタックOK!自分仕様の計測制御アプリを3分クッキング~アズワン品番67-0397-85
MCC128 Raspberry Pi用の電圧測定用DAQ HAT DIGILENTMCC128 Raspberry Pi用の電圧測定用DAQ HATDIGILENT
56,980税込62,678
1個
5日以内出荷
8チャンネルのアナログ電圧を測定できるRaspberry Pi用HATRaspberry Piをベースにしたデータ収集システム用の8チャンネルのアナログ電圧測定用拡張ボードです。12ビットの分解能と±10V、±5V、±2V、±1Vの入力範囲を持つ8つのシングルエンドアナログ入力と4つの差動アナログ入力を備え、最大サンプルレートは100kspsです。最大8個のMCC128 HATを1台のRaspberry Piにスタックすることができ、最大64チャネルのデータと320kspsの最大スループットが得られます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】※本製品には、Raspberry Piは含まれていません。
仕様●シングルエンド16ビット電圧入力 ×8●差動16ビット電圧入力 ×4●最大サンプルレート100ksps(スタックした場合は320ksps)●複数の入力範囲:±10V、±5V、±2V、±1V●オンボードバッファにより高速にデータの取得が可能●外部スキャンクロックI/O●外部デジタルトリガー入力●ネジ留め式端子接続●【セット内容】●MCC128本体 ×1●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書アズワン品番67-0397-84
Digital Discovery用高速アダプター DIGILENTDigital Discovery用高速アダプターDIGILENT
15,980税込17,578
1個
5日以内出荷
Digital Discovery用の高速アダプター高速デジタル信号は、MTEケーブルやブレッドボードに接続したワイヤなどではノイズやクロストークが発生しやすくなります。本高速アダプターは、Digital Discoveryの高速な入力信号とプローブ間のインターフェースを提供します。ノイズを低減し、最大800MS/sにおいてもシグナルインテグリティを確保するように設計されています。本高速アダプターは、最大24個の高速ロジックプローブを接続でき、24個のデジタル信号を観測できます。本アダプターにはキーが付いておらず、ツイストワイヤーは色分けされていないため、両方向で使用できます。本製品には、16個の高速ロジックプローブが含まれています。各ケーブルは、色付きワイヤとGND(黒)ワイヤがツイストされています。ワイヤは、2ピンメスヘッダーを介して高速アダプタに接続し、2つの1ピンメスコネクタをテスト対象デバイスとアースに接続します。100Ωの抵抗が、被試験デバイスに最も近い端の信号線に埋め込まれています。すべてのGNDワイヤは、テスト対象のデバイスのアースに接続する必要があります。
仕様●Digital Discovery用の2×16フライワイヤーアセンブリの代替●2×16 MTEコネクタ●高速プローブ接続用2×1オスピンヘッダー ×24●高速ロジックプローブ ×16アズワン品番67-0355-43
Arty S7-50 Spartan-7開発ボード DIGILENTArty S7-50 Spartan-7開発ボードDIGILENT
59,980税込65,978
1個
5日以内出荷
Arty S7-50を搭載した汎用FPGA開発ボードXilinxのSpartan-7 FPGAを搭載したすぐに使える開発プラットフォームです。MicroBlazeソフトウェアプロセッサコアを使用するために特別に設計されています。MicroBlazeを使用すると、さまざまな周辺機器、メモリ、インターフェースを備えた組み込みアプリケーションを作成できます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。また、Vitis Core開発キットやザイリンクスソフトウェア開発キットを活用して、FPGAの経験がなくてもMicroBlazeプロセッサの開発を始めることができます。Arduinoヘッダーと複数のPmodポートを備えています。
仕様●搭載FPGA:Arty S7-50(XC7S50-CSGA324)、内部クロック速度:450MHz、A/Dコンバータ内蔵●650MHz @ 16ビットバス付き256MB DDR3L●拡張コネクタ:Pmodコネクタ×4、Arduino/chipKITシールドコネクタ●ユーザーインターフェース:スイッチ×4、ボタン×4、ボードリセットボタン、FPGAリセットボタン、緑色LED×4、RGB LED×2●インターフェース:USB-UARTブリッジ●電源:USBまたは7V~15Vから供給●USB-JTAGプログラミング回路(microUSBケーブルは含まれていません)●外部クロック:100MHz●128MビットクワッドSPIフラッシュ●JTAGインターフェースでQuad-SPI Flashをプログラム可能アズワン品番67-0390-97
MCC172 RaspberryPi用IEPE測定DAQ HAT 同軸ケーブル付属 DIGILENTMCC172 RaspberryPi用IEPE測定DAQ HAT 同軸ケーブル付属DIGILENT
129,800税込142,780
1個
33日以内出荷
2つのIEPEセンサ入力を備えたRaspberry Pi用HAT加速度計やマイクなどのIEPE(圧電式圧力センサ)から音と振動の測定を行うために2つのチャネルを備えたDAQ HATです。それぞれのチャネルごとに24ビットA/Dコンバータを備え、最大サンプルレートは51.2ksps/chです。また、1台のRaspberry Piに最大8つのMCC172をスタックすることができます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】※本製品には、Raspberry Piは含まれていません。
仕様●IEPE入力 ×2●24ビット/51.2ksps A/Dコンバータ ×2(チャンネルごとに1個)●±5VでAC結合●OEMサポート用の10-32およびネジ留め式端子接続●複数のボード間の同期A/D変換●オンボードサンプルバッファにより高速にデータ取得が可能●外部デジタルトリガー入力●【セット内容】●MCC172本体 ×1●同軸ケーブル(3フィート、BNCジャックへの10-32プラグ付き)×2●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書アズワン品番67-0397-88
Pmod HYGRO Humidity and Temp Module DIGILENTPmod HYGRO Humidity and Temp ModuleDIGILENT
4,898税込5,388
1個
5日以内出荷
DescriptionThe Pmod HYGRO is a relative humidity sensor with integrated temperature sensor for highly accurate measurements at low power. With the TI HDC1080, you can determine the relative humidity of the environment with up to 14 bits of resolution. The Pmod HYGRO is designed to digitally report the relative humidity and ambient temperature upon request by the host board. Up to 14 bits of resolution for each sensor may be collected by allowing for longer conversion times. A resistive heating element can be enabled to test the sensor or to drive off condensation that accumulates on the sensor after being consistently exposed to high humidity conditions.Note:The Pmod HYGRO is also featured in a fantastic product bundle, theArty S7 Pmod Pack! This bundle was designed toexpand project possibilities by utilizing a variety of peripheral modules perfectly suited for theArty S7FPGA.FeaturesRelative Humidity Accuracy ±2%Temperature Sensor Accuracy ±0.2℃Good stability at high humidity14-bit measurement resolutionInternal resistive heating element6-pin Pmod connector with IC interfacePass-through Pmod host port for daisy chainingLibrary and example code available in the resource centerWhat's IncludedPmod HYGROCustom antistatic Pmod packaging
アズワン品番67-0390-75
Digilent AMOLED 有機EL ディスプレイ 青 128 x 32 DIGILENTDigilent AMOLED 有機EL ディスプレイ 青 128 x 32DIGILENT
2,498税込2,748
1個
7日以内出荷
仕様Pmod OLED 128×32ピクセルモノクロOLEDディスプレイ. Pmod OLED は、Solomon SystechのSSD1306コントローラとUnivision Technology Inc.のUG-2832HSWEG04ディスプレイを搭載した128×32ピクセルモノクロ有機LED (OLED)パネルです。. 128×32ピクセルグラフィックモノクロOLEDディスプレイ ディスプレイバッファ内蔵 輝度設定×16 ホスト通信 シリアルSPIバス 12ピンPmodコネクタ(SPIインターフェイス搭載) 寸法: 45.7×20.3mmタイプ【マトリックス】アクティブインターフェース【ポート】SPIディスプレイ【色】青解像度128×32pixelsRoHS指令(10物質対応)対応
Digilent DCモータコントローラ 3.5 V DIGILENTDigilent DCモータコントローラ 3.5 VDIGILENT
5,198税込5,718
1個
7日以内出荷
仕様【制御入力】電圧長さ610 mmの2.5 mm塩化ビニールチューブ. 乾燥した空気の圧力測定にのみ使用してください。液体には適していません。. Pmod DPG1差動圧力ゲージ. Pmod DPG 1 は、NXP MP3V5010DPピエゾ抵抗トランスデューサ及びTexas InstrumentsのADCS7476 12ビットADC搭載の差動圧力ゲージモジュールです。. 絶対圧力範囲 0 ~ 10 kPa 温度補償及び較正済み ホスト通信: SPIバス Digilent Pmodインターフェイス仕様のタイプ2に適合 寸法: 25×20mm長さ(mm)20幅(mm)25.4定格電圧(V)3.5電源電圧(V)3.125~5.5VRoHS指令(10物質対応)対応許容電流10mA
410-294-A DIGILENT410-294-ADIGILENT
5,398税込5,938
1個
7日以内出荷
RoHS指令(10物質対応)対応
410-293-B DIGILENT410-293-BDIGILENT
5,198税込5,718
1個
7日以内出荷
RoHS指令(10物質対応)対応
410-293-A DIGILENT410-293-ADIGILENT
5,498税込6,048
1個
7日以内出荷
RoHS指令(10物質対応)対応