カテゴリ
- 制御機器(1)
- 受動部品(1)
- 学童・教育用品(3)
- プログラミング/ロボティクス(3)
絞り込み
ブランド
- DIGILENT
- ビット・トレード・ワン(6)
- Seeed Studio(12)
- MIDAS(9)
- エコリカ(2)
- スワン電器(12)
- Adafruit(5)
- Electronic Assembly(1)
- カネカ(1)
- 4D SYSTEMS(2)
- BROADCOM(66)
- METTLER TOLEDO(メトラー・トレド)(467)
- RS PRO(124)
- SPARKFUN(144)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(43)
- ホンダ(54)
- メディアカバーマーケット(309)
- 三菱ふそう(141)
- 岩崎電気(52)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「oled」の検索結果
特価
商品豆知識

Pmod HYGRO Humidity and Temp Module
DIGILENT¥4,898税込¥5,3881個5日以内出荷Description。The Pmod HYGRO is a relative humidity sensor with integrated temperature sensor for highly accurate measurements at low power. With the TI HDC1080, you can determine the relative humidity of the environment with up to 14 bits of resolution. The Pmod HYGRO is designed to digitally report the relative humidity and ambient temperature upon request by the host board. Up to 14 bits of resolution for each sensor may be collected by allowing for longer conversion times. A resistive heating element can be enabled to test the sensor or to drive off condensation that accumulates on the sensor after being consistently exposed to high humidity conditions.Note:The Pmod HYGRO is also featured in a fantastic product bundle, theArty S7 Pmod Pack! This bundle was designed toexpand project possibilities by utilizing a variety of peripheral modules perfectly suited for theArty S7FPGA.。Features。Relative Humidity Accuracy ±2%。Temperature Sensor Accuracy ±0.2℃。Good stability at high humidity。14-bit measurement resolution。Internal resistive heating element。6-pin Pmod connector with IC interface。Pass-through Pmod host port for daisy chaining。Library and example code available in the resource center。What's Included。Pmod HYGRO。Custom antistatic Pmod packagingアズワン品番67-0390-75
Cmod S7 Spartan-7 FPGA Module
DIGILENT¥27,980税込¥30,7781個5日以内出荷Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foamアズワン品番67-0390-84
Digilent AMOLED 有機EL ディスプレイ 青 128 x 32
DIGILENT¥2,898税込¥3,1881個7日以内出荷仕様Pmod OLED 128×32ピクセルモノクロOLEDディスプレイ. Pmod OLED は、Solomon SystechのSSD1306コントローラとUnivision Technology Inc.のUG-2832HSWEG04ディスプレイを搭載した128×32ピクセルモノクロ有機LED (OLED)パネルです。. 128×32ピクセルグラフィックモノクロOLEDディスプレイ ディスプレイバッファ内蔵 輝度設定×16 ホスト通信 シリアルSPIバス 12ピンPmodコネクタ(SPIインターフェイス搭載) 寸法: 45.7×20.3mmタイプ【マトリックス】アクティブインターフェース【ポート】SPIディスプレイ【色】青解像度128×32pixelsRoHS指令(10物質対応)対応