カテゴリ

  • パソコン/周辺機器(1)
    • USBケーブル(1)
  • 学童・教育用品(3)
すべてのカテゴリ
絞り込み
ブランド
  • DIGILENT
  • モノタロウ(1)
  • エレコム(125)
  • RS PRO(260)
  • 変換名人(85)
  • StarTech.com(275)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(23)
  • ROLINE(11)
  • BUFFALO(バッファロー)(120)
  • SSAサービス(1)
  • カモン(3)
  • MICROCHIP(311)
  • メディアカバーマーケット(138)
  • Mitutoyo(ミツトヨ)(91)
  • ATEN(86)
  • サンワサプライ(85)
  • Canon(82)
  • I ・O DATA(アイ・オー・データ)(66)
  • EPSON(54)
  • brother(ブラザー)(39)
ケーブル長(m)
  • 1~2未満(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「usb-b」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
USBケーブル USB A → USB B DIGILENTUSBケーブル USB A → USB BDIGILENT
859税込945
1個
欠品中
標準 USB A-B ケーブル、長さ約 5 フィート。
仕様●USBケーブルの種類:USBケーブル●CN1:USB A●CN2:USB B●コネクタ B ジェンダー:オス●長さ:1.5mケーブル長(m)1.5アズワン品番65-7439-47
JTAG HS3プログラミングケーブル DIGILENTJTAG HS3プログラミングケーブルDIGILENT
12,980税込14,278
1個
当日出荷
Xilinx FPGA用プログラミングツールJTAG HS3プログラミングケーブルは、XilinxのFPGAとSoC用の高速プログラミング/デバッグソリューションです。すべてのXilinxツールと互換性があり、iMPACT、ChipScope、EDK、Vivadoなどからシームレスに駆動できます。JTAG HS3は、Xilinxの2×7コネクタ、2mmプログラミングヘッダーを使用してターゲットボードに接続します。パソコンのUSBポートからJTAG HS3に電力を供給し、ターゲットボードには接続されていなくても、パソコンと接続するとDigilentのプログラミングケーブルとして認識されます。HS3には、JTAG信号バッファに供給する個別のVrefピンがあります。高速24mAの3ステートバッファにより、1.8V~5Vの信号電圧と最大30Mbpsでターゲットボードを駆動できます。なお、正常に動作させるには、VrefピンをFPGAのJTAGポートと同じ電源(VCCO_0)に接続する必要があります。プログラミング中にアクティブになる場合を除いて、JTAG HS3の信号はハイインピーダンスに保持されるため、JTAGバスを他のデバイスと共有できます。小型軽量であるため、システムボードコネクタでしっかりと固定できます。【ご注意】※JTAG HS3は固有のプログラミングヘッダーであり、1×6 MTE Digilent JTAGコネクタとは互換性がありません。
仕様●Xilinx FPGAやSoC向けの小型で完全なオールインワンJTAGプログラミング/デバッグソリューション●標準のXilinx JTAGヘッダーに直接接続して使用●個別のVrefがJTAG信号電圧を駆動し、Vrefは1.8V~5Vの任意の電圧に設定可能●最大30MbpsでJTAGバスを駆動できる高速USB2.0ポート(周波数調整が可能)●Xilinx ISE14.1以降、Vivado2013.3以降に対応●microUSB-Bコネクタを使用●ピン14のオープンドレインバッファは、デバッグソフトウェアでZynqプロセッサコアをリセット可能アズワン品番67-0390-96
ZedBoard Zynq-7000 Development Board DIGILENTZedBoard Zynq-7000 Development BoardDIGILENT
149,800税込164,780
1個
5日以内出荷
※ACアダプターは同梱されておりません。DescriptionThe ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.FeaturesXilinxZynq-7000 AP SoC XC7Z020-CLG484Dual-core ARMCortex-A9 processor512 MB DDR3256 MB Quad-SPI FlashOn-board USB-JTAG Programming10/100/1000 EthernetUSB OTG 2.0 and USB-UARTAnalog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio CodecAnalog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)PS & PL I/O expansion(FMC, Pmod, XADC)What's IncludedZedBoard APSoC development boardCustom Digilent cardboard box with protective foam4 GB SD CardUSB A to micro-B cableUSB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
Cmod S7 Spartan-7 FPGA Module DIGILENTCmod S7 Spartan-7 FPGA ModuleDIGILENT
27,980税込30,778
1個
12日以内出荷
DescriptionThe Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.FeaturesXilinx Spartan-7 FPGA(XC7S25-1CSGA225C)〇3,650 slices containing four 6-input LUTs and 8 flip-flops〇1,620 Kbits of fast block RAM〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager〇80 DSP slices〇Internal clock speeds exceeding 450 MHz〇On-chip analog-to-digital converter(XADC)〇Programmable over JTAG and Quad-SPI FlashMemory〇4 MBQuad-SPI FlashPower〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)USB〇USB-JTAG programming circuitry〇USB-UART bridgePush-buttons and LEDs〇2 Buttons〇4 LEDs〇1 RGB LEDExpansion Connectors〇1 Pmod connector8 total FPGA I/O〇48-pin DIP form-factor headers36 populated pins■32 total FPGA I/O■2 Single-ended 0-3.3V analog inputs to XADCProduct Compliance:〇HTC:8473301180〇ECCN:EAR99What's IncludedCmod S7 ModuleCustom Digilent cardboard box with protective foam
アズワン品番67-0390-84
usb分配特集