Pmod I2S2 Stereo Audio ModuleDIGILENT5日以内出荷
DescriptionThe Digilent Pmod I2S2 features a Cirrus CS5343 Multi-Bit Audio A/DConverter and a Cirrus CS4344 Stereo D/AConverter, each connected to 3.5mm Audio Jacks. These circuits allow a system board to transmit and receive stereo audio signals via the I2S protocol. The Pmod I2S2 supports 24-bit resolution per channel at input sample rates up to 108KHz.FeaturesStereo 24-bit A/Dand D/Aconverters for I2S audio input and outputStandard 1/8"(3.5mm)stereo audio jacksOptional automatic serial clock generation for audio input12-pin Pmod Port with two I2S interfacesFollows the DigilentPmod Interface Specification 1.2Product Compliance:〇HTC:8473301180〇ECCN:EAR99What's IncludedPmod I2S2Custom anti-static Pmod packaging