カテゴリ

  • 制御機器(17)
絞り込み
ブランド
  • FINDER
  • MICROCHIP(20)
  • RS PRO(18)
  • ハネウェル(15)
  • SHIMANO(シマノ)(15)
  • 昭電(14)
  • SPARKFUN(14)
  • LOOK(14)
  • ITW SWITCHES(8)
  • StarTech.com(8)
  • 音羽電機工業(7)
  • honeywell(5)
  • サンコーシャ(5)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(5)
  • フエニックス・コンタクト(4)
  • piaggio(ピアッジオグループ)(4)
  • CPS(4)
  • Panasonic(パナソニック)(3)
  • Texas Instruments(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(17)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「lan spd」の検索結果

特価
本日12月21日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000025251219
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
17件中 117
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Finder インターフェイスリレー 12V dc 48 Series 250V ac FINDERFinder インターフェイスリレー 12V dc 48 Series 250V acFINDER
2,398税込2,638
1個
5日以内出荷
コイル電圧 = 12V dc接点構成 = SPDT取り付けタイプ = DINレール極数 = 1ターミナルタイプ = ねじV ac奥行き = 75.3mm高さ = 78.6mm長さ = 15.8mmシリーズ = 48 Series接点材質 = 銀合金入力電流 = 41mA基準適合 = CE、cULus、EAC、EN60715、PCT、RINA、SA、UL、VDE℃Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 12VDC coil and an SPDT 1 C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 10A Instant ejection of relay using plastic retaining clip Supply status indication and EMC coil suppression module Silent high speed switching Long electrical life Operating temperature ranges from -40℃ to 70℃ AgNi contact Screw type terminal connection DIN rail type mountingApplicationsMedical and dentistry Shipyards Elevators and lifts Panels for electrical distribution Building automation Carousel warehouses Control panels Hoists and cranes Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated UL approved CE certified ABS certified VDE certified NF certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
Finder インターフェイスリレー 24V ac/dc 38 Series FINDERFinder インターフェイスリレー 24V ac/dc 38 SeriesFINDER
2,698税込2,968
1個
5日以内出荷
コイル電圧 = 24V ac/dc接点構成 = SPDT取り付けタイプ = DINレール極数 = 1ターミナルタイプ = ねじ奥行き = 75.6mm高さ = 87.9mm長さ = 6.2mmシリーズ = 38 Series接点材質 = 銀合金入力電流 = 12mA寸法 = 6.2 x 75.6 x 87.9mmFinder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
Finder パワーリレー 24V dc, 1c接点 プラグイン タイプ FINDERFinder パワーリレー 24V dc, 1c接点 プラグイン タイプFINDER
1,698税込1,868
1個
5日以内出荷
コイル電圧 = 24V dc接点構成 = SPDT取り付けタイプ = プラグイン スイッチング電流 = 16A極数 = 1ラッチ = なしターミナルタイプ = 簡易接続最大スイッチング電圧 AC = 250V ac長さ = 29mmコイル抵抗 = 1200Ωコイル電力 = 500mWシリーズ = 46 Series℃最大スイッチング電源 AC = 4 kVAFinder プラグインノンラッチングリレーですFinder 46 シリーズプラグイン取り付けノンラッチングリレーは、 SPDT コンタクト構成です。24 V dc の Coil 電圧と 16 A のスイッチング電流で動作します。機械式フラグインジケータ、ロック可能なテストボタン、 LED を備えています。特長と利点Coil とコンタクト間の 8 mm の沿面距離とクリアランス距離 Coil power Coil の抵抗値は 1.2K Ω です Coil to contact 絶縁 6000 VAC (1.2 / 50 μ s) カドミウム不使用コンタクト コンタクト材質: AgNi 動作温度範囲: -40 → 70 ° C クイックコネクト Terminal タイプ認定cULus 認定 UL認定
RoHS指令(10物質対応)対応
Finder パワーリレー 24V dc, 1c接点 プラグイン タイプ FINDERFinder パワーリレー 24V dc, 1c接点 プラグイン タイプFINDER
1,398税込1,538
1個
5日以内出荷
コイル電圧 = 24V dc接点構成 = SPDT取り付けタイプ = プラグイン スイッチング電流 = 16A極数 = 1ラッチ = なしターミナルタイプ = 簡易接続最大スイッチング電圧 AC = 250V ac長さ = 29mmコイル抵抗 = 1200Ωコイル電力 = 500mWシリーズ = 46 Series℃最大スイッチング電源 AC = 4 kVAUL認定. LEDなし46シリーズリレー. コイル-コンタクト絶縁: 6000 V ac (1.2 / 50 μs) コイル-コンタクト沿面距離とクリアランス: 8 mm コンタクト材質: AgNi 周囲温度範囲: -40 → +70 ℃ 寸法(mm): H 32.8、W 29、D12.4 別売りのファストン接続用のDINレールソケット及びフランジ取り付けアダプタ
RoHS指令(10物質対応)対応
Finder パワーリレー 24V ac, 1c接点 プラグイン タイプ FINDERFinder パワーリレー 24V ac, 1c接点 プラグイン タイプFINDER
1,598税込1,758
1個
5日以内出荷
コイル電圧 = 24V ac接点構成 = SPDT取り付けタイプ = プラグイン スイッチング電流 = 16A極数 = 1ラッチ = なしターミナルタイプ = 簡易接続最大スイッチング電圧 AC = 250V ac長さ = 29mmコイル抵抗 = 320Ωコイル電力 = 1.2Wシリーズ = 46 Series℃最大スイッチング電源 AC = 4 kVAUL認定. LEDなし46シリーズリレー. コイル-コンタクト絶縁: 6000 V ac (1.2 / 50 μs) コイル-コンタクト沿面距離とクリアランス: 8 mm コンタクト材質: AgNi 周囲温度範囲: -40 → +70 ℃ 寸法(mm): H 32.8、W 29、D12.4 別売りのファストン接続用のDINレールソケット及びフランジ取り付けアダプタ
RoHS指令(10物質対応)対応
Finder パワーリレー 12V dc, 1c接点 プラグイン タイプ FINDERFinder パワーリレー 12V dc, 1c接点 プラグイン タイプFINDER
1,398税込1,538
1個
5日以内出荷
コイル電圧 = 12V dc接点構成 = SPDT取り付けタイプ = プラグイン スイッチング電流 = 25A極数 = 1ラッチ = なしターミナルタイプ = 簡易接続最大スイッチング電圧 AC = 250V ac長さ = 29mmコイル抵抗 = 300Ωコイル電力 = 500mWシリーズ = 46 Series℃最大スイッチング電源 AC = 4 kVAUL認定. LEDなし46シリーズリレー. コイル-コンタクト絶縁: 6000 V ac (1.2 / 50 μs) コイル-コンタクト沿面距離とクリアランス: 8 mm コンタクト材質: AgNi 周囲温度範囲: -40 → +70 ℃ 寸法(mm): H 32.8、W 29、D12.4 別売りのファストン接続用のDINレールソケット及びフランジ取り付けアダプタ
RoHS指令(10物質対応)対応
Finder パワーリレー 230V ac, 1c接点 基板実装タイプ FINDERFinder パワーリレー 230V ac, 1c接点 基板実装タイプFINDER
2,398税込2,638
1個
5日以内出荷
コイル電圧 = 230V ac接点構成 = SPDT取り付けタイプ = 基板実装スイッチング電流 = 12A極数 = 1ターミナルタイプ = 基板ピン長さ = 29mm基準適合 = cULus, EAC, PCT, RINA, UL, VDE℃UL (カナダ / 米国)、VDE. 41シリーズ - 41.52、41.31、41.61. この基板実装パワーリレーは、AC / DCコイルを備えています。. 低プロファイル 耐フラックス、RTII 最小スイッチング負荷: 300 mW コイルとコンタクト間の8 mmの沿面距離とクリアランス 寸法15.7 x 12.5 x 29 mm
RoHS指令(10物質対応)対応
Finder パワーリレー 60V dc, 1c接点 基板実装タイプ FINDERFinder パワーリレー 60V dc, 1c接点 基板実装タイプFINDER
1,698税込1,868
1個
5日以内出荷
コイル電圧 = 60V dc接点構成 = SPDT取り付けタイプ = 基板実装スイッチング電流 = 6A極数 = 1ラッチ = なしターミナルタイプ = 基板ピン最大スイッチング電圧 AC = 400V ac長さ = 28mmコイル抵抗 = 19700Ωコイル電力 = 170mWシリーズ = 34 Series℃最大スイッチング電源 AC = 1500 VA34シリーズ. 超薄型、5 mm、パッケージ カドミウム不使用コンタクト材質 高感度DCコイル 8 / 8 mm クリアランス / 沿面距離 6 kV絶縁、コイルコンタクト
RoHS指令(10物質対応)対応
Finder パワーリレー 48V dc, 1c接点 基板実装タイプ FINDERFinder パワーリレー 48V dc, 1c接点 基板実装タイプFINDER
2,540税込2,794
1個
5日以内出荷
コイル電圧 = 48V dc接点構成 = SPDT取り付けタイプ = 基板実装スイッチング電流 = 6A極数 = 1ラッチ = なしターミナルタイプ = スルーホール長さ = 28mmコイル抵抗 = 12300Ωコイル電力 = 170mWシリーズ = 34 Series℃最大スイッチング電源 AC = 1.5 kVA34シリーズ. 超薄型、5 mm、パッケージ カドミウム不使用コンタクト材質 高感度DCコイル 8 / 8 mm クリアランス / 沿面距離 6 kV絶縁、コイルコンタクト
RoHS指令(10物質対応)対応
Finder パワーリレー 24V dc, 1c接点 基板実装タイプ FINDERFinder パワーリレー 24V dc, 1c接点 基板実装タイプFINDER
1,998税込2,198
1個
5日以内出荷
コイル電圧 = 24V dc接点構成 = SPDT取り付けタイプ = 基板実装スイッチング電流 = 6A極数 = 1ラッチ = なしターミナルタイプ = スルーホール最大スイッチング電圧 AC = 400V ac長さ = 28mmコイル抵抗 = 3350Ωコイル電力 = 170mWシリーズ = 34 Seriesmm最大スイッチング電源 AC = 1.5 kVA34シリーズ. 超薄型、5 mm、パッケージ カドミウム不使用コンタクト材質 高感度DCコイル 8 / 8 mm クリアランス / 沿面距離 6 kV絶縁、コイルコンタクト
RoHS指令(10物質対応)対応
Finder パワーリレー 24V dc, 1c接点 基板実装タイプ FINDERFinder パワーリレー 24V dc, 1c接点 基板実装タイプFINDER
1,098税込1,208
1個
5日以内出荷
コイル電圧 = 24V dc接点構成 = SPDT取り付けタイプ = 基板実装スイッチング電流 = 6A極数 = 1ラッチ = なしターミナルタイプ = 基板ピン最大スイッチング電圧 AC = 400V ac長さ = 28mmコイル抵抗 = 3350Ωコイル電力 = 170mWシリーズ = 34 Series℃最大スイッチング電源 AC = 1.5 kVA34シリーズ. 超薄型、5 mm、パッケージ カドミウム不使用コンタクト材質 高感度DCコイル 8 / 8 mm クリアランス / 沿面距離 6 kV絶縁、コイルコンタクト
RoHS指令(10物質対応)対応
Finder パワーリレー 24V dc, 1c接点 基板実装タイプ FINDERFinder パワーリレー 24V dc, 1c接点 基板実装タイプFINDER
829税込912
1個
7日以内出荷
コイル電圧 = 24V dc接点構成 = SPDT取り付けタイプ = 基板実装スイッチング電流 = 10A極数 = 1ラッチ = なしターミナルタイプ = スルーホール最大スイッチング電圧 AC = 400V ac長さ = 29mmコイル抵抗 = 900Ωコイル電力 = 500mWシリーズ = 40 Series℃最大スイッチング電源 AC = 2.5 kVAFinder SPDT ミニチュア基板リレーFinder 40 シリーズ基板実装非ラッチリレーのコンタクト構成は SPDT です。24 V dc の Coil 電圧と 10 A のスイッチング電流で動作します。特長と利点Coil とコンタクト間の絶縁: 6 kV Coil power Coil 抵抗は 900 Ω ピンピッチは 5 mm です ピン長: 5 mm カドミウム不使用のコンタクト材質 沿面距離とクリアランスは 8 mm です 動作温度範囲: -40 → 85 ° C スルーホール Terminal タイプ用途ブラインド、グリル、シャッターの自動化 ドア / ゲートオープナ 電子回路基板 医療及び歯科用制御パネル 配電用パネル 玩具 自動販売機認定CSA認定 GOST 認定 IMQ 承認済み Rina 氏認定 SEV 認定済み UL認定 米国で承認されました VDE認定
RoHS指令(10物質対応)対応
Finder パワーリレー 12V dc, 1c接点 基板実装タイプ FINDERFinder パワーリレー 12V dc, 1c接点 基板実装タイプFINDER
1,398税込1,538
1個
5日以内出荷
コイル電圧 = 12V dc接点構成 = SPDT取り付けタイプ = 基板実装スイッチング電流 = 12A極数 = 1ラッチ = なしターミナルタイプ = スルーホール長さ = 29mmコイル抵抗 = 360Ωコイル電力 = 400mWシリーズ = 41 Series℃最大スイッチング電源 AC = 3 kVAUL (カナダ / 米国)、VDE. 41シリーズ - 41.52、41.31、41.61. この基板実装パワーリレーは、AC / DCコイルを備えています。. 低プロファイル 耐フラックス、RTII 最小スイッチング負荷: 300 mW コイルとコンタクト間の8 mmの沿面距離とクリアランス 寸法15.7 x 12.5 x 29 mm
RoHS指令(10物質対応)対応
Finder パワーリレー 12V dc, 1c接点 基板実装タイプ FINDERFinder パワーリレー 12V dc, 1c接点 基板実装タイプFINDER
1,198税込1,318
1個
5日以内出荷
コイル電圧 = 12V dc接点構成 = SPDT取り付けタイプ = 基板実装スイッチング電流 = 6A極数 = 1ラッチ = なしターミナルタイプ = 基板ピン最大スイッチング電圧 AC = 400V ac長さ = 28mmコイル抵抗 = 840Ωコイル電力 = 170mWシリーズ = 34 Series℃最大スイッチング電源 AC = 1500 VA34シリーズ. 超薄型、5 mm、パッケージ カドミウム不使用コンタクト材質 高感度DCコイル 8 / 8 mm クリアランス / 沿面距離 6 kV絶縁、コイルコンタクト
RoHS指令(10物質対応)対応
Finder パワーリレー 12V dc, 1c接点 基板実装タイプ FINDERFinder パワーリレー 12V dc, 1c接点 基板実装タイプFINDER
1,598税込1,758
1個
5日以内出荷
コイル電圧 = 12V dc接点構成 = SPDT取り付けタイプ = 基板実装スイッチング電流 = 16A極数 = 1ラッチ = なしターミナルタイプ = 簡易接続最大スイッチング電圧 AC = 250V ac長さ = 29mmコイル抵抗 = 300Ωコイル電力 = 500mWシリーズ = 46 Series℃最大スイッチング電源 AC = 4 kVAUL認定部品(カナダ / 米国). LED付き46シリーズリレー. メカニカルフラグインジケータ、ロック可能なテストボタン及びLED コイル-コンタクト絶縁: 6000 V ac (1.2 / 50 μs) コイル-コンタクト沿面距離とクリアランス: 8 mm コンタクト材質: AgNi 周囲温度範囲: -40 → +70 ℃ 寸法(mm): H 32.8、W 29、D12.4 別売りのファストン接続用のDINレールソケット及びフランジ取り付けアダプタ
RoHS指令(10物質対応)対応
Finder パワーリレー 12V dc, 1c接点 基板実装タイプ FINDERFinder パワーリレー 12V dc, 1c接点 基板実装タイプFINDER
1,998税込2,198
1個
5日以内出荷
コイル電圧 = 12V dc接点構成 = SPDT取り付けタイプ = 基板実装スイッチング電流 = 6A極数 = 1ラッチ = なしターミナルタイプ = スルーホール最大スイッチング電圧 AC = 400V ac長さ = 28mmコイル抵抗 = 840Ωコイル電力 = 170mWシリーズ = 34 Seriesmm最大スイッチング電源 AC = 1.5 kVA34シリーズ. 超薄型、5 mm、パッケージ カドミウム不使用コンタクト材質 高感度DCコイル 8 / 8 mm クリアランス / 沿面距離 6 kV絶縁、コイルコンタクト
RoHS指令(10物質対応)対応
Finder パワーリレー 12V dc, 1c接点 基板実装タイプ FINDERFinder パワーリレー 12V dc, 1c接点 基板実装タイプFINDER
1,500税込1,650
1個
5日以内出荷
コイル電圧 = 12V dc接点構成 = SPDT取り付けタイプ = 基板実装スイッチング電流 = 16A極数 = 1ラッチ = なしターミナルタイプ = スルーホール長さ = 29mmコイル抵抗 = 360Ωコイル電力 = 400mWシリーズ = 41 Series℃最大スイッチング電源 AC = 4 kVAUL (カナダ / 米国)、VDE. 41シリーズ - 41.52、41.31、41.61. この基板実装パワーリレーは、AC / DCコイルを備えています。. 低プロファイル 耐フラックス、RTII 最小スイッチング負荷: 300 mW コイルとコンタクト間の8 mmの沿面距離とクリアランス 寸法15.7 x 12.5 x 29 mm
RoHS指令(10物質対応)対応
lan 圧着特集
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら