3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様ジェンダー = オスLANカテゴリ = Cat6a取り付けタイプ = ケーブルマウント極数 = 8P8Cコネクタタイプ = プラグシールドタイプ = シールド付き向き = ストレート長さ = 30.2mm幅 = 11.7mm深さ = 12.9mmシリーズ = TM31Pコンタクト材質 = 銅合金コンタクトめっき = 金Conforms to Cat.6A requirements of ISO/IEC 11801, confirmed by GHMT. Hirose TM31P Series Cat6a RJ45 Modular Plug Connectors. TM31P series Cat6a RJ45 modular plug connectors that support high-speed LAN transmissions and suitable for use in 10G Ethernet applications. These RJ45 plug connectors feature a metal shield that offers 360° protection against EMI. When mated this shield makes a secure connection the shield in the mating connector to provide a continuous circuit. The flexible casing of the connector extends over the release tab protecting it against breakage. The one piece cover can be easily removed to allow access to the termination area. Features and Benefits. Supports 10G Ethernet high-speed LAN transmission 360° shielding against EMI Protected latching tab Removeable one piece cover Easy termination of conductors using simple tool
1袋(5個)
1,498 税込1,648
当日出荷
バリエーション一覧へ (2種類の商品があります)

仕様タイプ = モジュラプラグコネクタタイプ = RJ45コンタクト数 = 8シリーズ = TM-P素材 = PC色 = 黄Conforms to Cat.6A requirements of ISO/IEC 11801, confirmed by GHMT. Hirose TM31P Series Cat6a RJ45 Modular Plug Connectors. TM31P series Cat6a RJ45 modular plug connectors that support high-speed LAN transmissions and suitable for use in 10G Ethernet applications. These RJ45 plug connectors feature a metal shield that offers 360° protection against EMI. When mated this shield makes a secure connection the shield in the mating connector to provide a continuous circuit. The flexible casing of the connector extends over the release tab protecting it against breakage. The one piece cover can be easily removed to allow access to the termination area. Features and Benefits. Supports 10G Ethernet high-speed LAN transmission 360° shielding against EMI Protected latching tab Removeable one piece cover Easy termination of conductors using simple tool RoHS指令(10物質対応)対応
1袋(5個)
249 税込274
翌々日出荷

HIROSE(ヒロセ電機)Hirose TM31P-TM-88P(62) コネクタシール
エコ商品
仕様Cat.6A規格準拠 ISO/IEC 11801 GHMT承認. ヒロセ電機 TM31Pシリーズ Cat6a RJ45 モジュラープラグ. TM31Pシリーズ Cat6a RJ45ジュラープラグコネクタは、高速LANに対応しており、10Gイーサネット用途に適しています。このRJ45プラグコネクタは、金属シールドを備えEMIから360 °の保護します。このシールドを嵌合すると、コネクタのシールドが確実に接続され、一連の回路が形成されます。コネクタの柔軟なケーシングは、リリースタブの上まで延びていて、タブの破 種類Guide Plate シリーズTM-P インターフェースRJ45 RoHS指令(10物質対応)10物質対応 併用可能製品TM31P Modular Plug Connectors
1袋(5個)
249 税込274
5日以内出荷