「ct-5a」の検索結果

特価
本日1月11日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000026260116
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
8件中 1~8件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
幅(mm)45 高さ(mm)65 取付方式DINレール 電流(A)(名目)20 シリーズCT132TRAN 精度クラス0.5 % センサータイプループセンサ 深さ(mm)30 電源電圧(V)15→30 動作温度(℃)(Max)+50 RoHS指令(10物質対応)対応 周波数帯域(Hz)45→65
1個
7,150 税込7,865
7日以内出荷

高さ(mm)65 取付方式DINレール 電流(A)(名目)10 精度クラス0.5 % センサータイプループセンサ 深さ(mm)30 出力電圧(V)5→10 電源電圧(V)15→30 動作温度(℃)(Min)-15、(Max)+50 RoHS指令(10物質対応)対応 周波数帯域(Hz)45→65
1個
6,298 税込6,928
7日以内出荷

1個
2,798 税込3,078
当日出荷から7日以内出荷
バリエーション一覧へ (57種類の商品があります)

HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certified
仕様特性測定 = Current, Frequency, Power, Voltageディスプレイのタイプ = LED高さ = 96mm幅 = 96mm表示桁数 = 4mm文字の高さ寸法 = 14.2 mm動作温度 Min = 0℃動作温度 Max = +60℃シリーズ = M850 RoHS指令(10物質対応)対応
1個
18,980 税込20,878
5日以内出荷


仕様●特性測定: Current, Frequency, Power, Voltage●ディスプレイのタイプ: LED●高さ: 96mm●幅: 96mm●表示桁数: 4mm●文字の高さ寸法: 14.2 mm●動作温度 Min: 0℃●動作温度 Max: +60℃●シリーズ: M850●HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certified RoHS指令(10物質対応)対応
1個
18,980 税込20,878
5日以内出荷

1個
9,800 税込10,780
5日以内出荷から7日以内出荷
バリエーション一覧へ (59種類の商品があります)