カテゴリ

  • 制御機器(8)
絞り込み
ブランド
  • HOBUT
  • RS PRO(16)
  • SMC(12)
  • omron(オムロン)(12)
  • 三菱電機(10)
  • EPCOS(7)
  • エスコ(6)
  • 渡辺電機工業(6)
  • KSフィルター(5)
  • Panasonic(パナソニック)(4)
  • UNION(ユニオン産業)(4)
  • MG(旧エム・システム技研)(4)
  • KOA(4)
  • ナリカ(4)
  • マルチ計測器(3)
  • BIGM(丸山製作所)(3)
  • Vesrah(3)
  • ニッサン(3)
  • オーム電機(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(7)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ct-5a」の検索結果

関連キーワード
8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
HOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズ HOBUTHOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズHOBUT
18,980税込20,878
1個
5日以内出荷
仕様●特性測定: Current, Frequency, Power, Voltage●ディスプレイのタイプ: LED●高さ: 96mm●幅: 96mm●表示桁数: 4mm●文字の高さ寸法: 14.2 mm●動作温度 Min: 0℃●動作温度 Max: +60℃●シリーズ: M850●HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certifiedRoHS指令(10物質対応)対応
HOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズ HOBUTHOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズHOBUT
18,980税込20,878
1個
5日以内出荷
HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certified
仕様特性測定 = Current, Frequency, Power, Voltageディスプレイのタイプ = LED高さ = 96mm幅 = 96mm表示桁数 = 4mm文字の高さ寸法 = 14.2 mm動作温度 Min = 0℃動作温度 Max = +60℃シリーズ = M850RoHS指令(10物質対応)対応
アナログ電流計 HOBUT ダイアルなし HOBUTアナログ電流計 HOBUT ダイアルなしHOBUT
4,160税込4,576
1個
7日以内出荷
RoHS指令(10物質対応)対応
アナログ電流計 HOBUT HOBUTアナログ電流計 HOBUTHOBUT
2,798税込3,078
1個
当日出荷から7日以内出荷
RoHS指令(10物質対応)対応
HOBUT 変流器 HOBUTHOBUT 変流器HOBUT
9,800税込10,780
1個
5日以内出荷から7日以内出荷
RoHS指令(10物質対応)対応
HOBUT 電流センサ, CT132TRAN20A-5/10V ループセンサ HOBUTHOBUT 電流センサ, CT132TRAN20A-5/10V ループセンサHOBUT
7,150税込7,865
1個
7日以内出荷
幅(mm)45高さ(mm)65取付方式DINレール電流(A)(名目)20シリーズCT132TRAN精度クラス0.5 %センサータイプループセンサ深さ(mm)30電源電圧(V)15→30動作温度(℃)(Max)+50RoHS指令(10物質対応)対応周波数帯域(Hz)45→65
HOBUT 電流センサ, CT132TRAN10A-5/10V ループセンサ HOBUTHOBUT 電流センサ, CT132TRAN10A-5/10V ループセンサHOBUT
6,298税込6,928
1個
7日以内出荷
高さ(mm)65取付方式DINレール電流(A)(名目)10精度クラス0.5 %センサータイプループセンサ深さ(mm)30出力電圧(V)5→10電源電圧(V)15→30動作温度(℃)(Min)-15、(Max)+50RoHS指令(10物質対応)対応周波数帯域(Hz)45→65
パネルメータスケール HOBUT ダイアル付 ACタイプ HOBUTパネルメータスケール HOBUT ダイアル付 ACタイプHOBUT
350税込385
1個
5日以内出荷から7日以内出荷