3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certified
仕様特性測定 = Current, Frequency, Power, Voltageディスプレイのタイプ = LED高さ = 96mm幅 = 96mm表示桁数 = 4mm文字の高さ寸法 = 14.2 mm動作温度 Min = 0℃動作温度 Max = +60℃シリーズ = M850 RoHS指令(10物質対応)対応
1個
17,980 税込19,778
5日以内出荷

仕様●特性測定: Current, Frequency, Power, Voltage●ディスプレイのタイプ: LED●高さ: 96mm●幅: 96mm●表示桁数: 4mm●文字の高さ寸法: 14.2 mm●動作温度 Min: 0℃●動作温度 Max: +60℃●シリーズ: M850●HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certified RoHS指令(10物質対応)対応
1個
17,980 税込19,778
5日以内出荷

仕様RS485出力 ; 668-64070 668-64070 (Modbusプロトコル)とパルス出力 ; 668-4073 668-4073 (Wh又はVArh用)はプラグインオプション. M850多機能電力計. Hobut 96 x 96 mmは、GT比などのユーザーがプログラム可能な機能を備えた多機能の使いやすいLCD電力計です。 あらゆる単相又は三相系に適しており、別売の通信モジュールもあります。. 標準機能:. 相電圧(V) 相から中性電圧(V) 相電流(I) 周波数(Hz) 有効電力(W) 有効エネルギー(kWh) 無効電力(VAr) 皮相電力(VA) 無効エネルギー(VArh) 力率(PF) 瞬時の電流需要、瞬時の電力需要、瞬時の皮相電力需要、最大電流需要、最大電力需要、最大皮相電力需要、中世電流測定. ユーザーがプログラム可能な機能:. 変流率 変圧率 ボーレート、パリティ、ストップ AC又はDC AUX 画面の色(青、緑、白) 単相又は三相 入力電圧範囲: 28 → 570 V RS485アドレス: 1-247 セキュリティコードアクセスをプログラミングに使用 幅(mm)(カットアウト)96 高さ(mm)(カットアウト)96 シリーズM850 測定項目電流、エネルギー、周波数、電力、電圧 最高温度(℃)60 深さ(mm)82 ディスプレイLCD RoHS指令(10物質対応)対応 最低温度(℃)0
1個
28,780 税込31,658
5日以内出荷

関連キーワード