フルハーネス”コアハーネス”(ワン・ハンド巻取式+伸縮性ランヤードタイプ)ツヨロン(藤井電工)12日以内出荷
作業ベルトが標準装備となっており、現場での作業が多い方に最適です。墜落制止時の衝撃を骨盤全体で受け止め、身体保持の安定性に優れているV型腿ベルトです。装着しやすいワンタッチバックルと、裏返りを防ぐ背面デザインの採用で、装着がスムーズです。胴ベルトはワンタッチバックル付きです。ベルト素材にナイロンを使用し大変滑らかです。ワン・ハンドリトラは、ワン・ハンド機構により、ストラップの引き出しから収納まで片手で操作できます。ワン・ハンドリトラは、万一の墜落時にはロック機能により落下距離を最短に抑えます。ノビロンは、使わない時には短く縮んでいるので、移動時の引っ掛かりなどを抑えることができます。ノビロンは、袋ベルト二重構造で、取替え時期明確にわかり、内層のオレンジベルトが見えれば取替えのサインです。2丁を使用することで絶えず構造物とランヤードが接続された状態を維持し、フック掛け替え時の墜落を阻止します。
用途工場、建設、土木、鉱山、橋梁工事、その他一般高所作業用。高さ2m以上の足場のある高所作業において、作業者の墜落・転落による危険を防止するためにフルハーネス型ランヤードを接続して使用する墜落制止用器具に。トラスコ品番656-1364色ダークグレーサイズMベルト幅(mm)45フック口開き(mm)50寸法(幅W×長さL)(mm)【胴ベルト】50×1200ランヤード(長さ)(mm)1600・1500最大使用質量(kg)100ランヤード(幅)(mm)15・32胸ベルト幅(mm)30腿バックルワンタッチ