ロータリスイッチ 16極 パネルマウントLORLIN6日以内出荷から7日以内出荷
BCKS シリーズは、IP65 等級の密閉構造になっています。品番 ; 739-2515 739-2515、; 739-2724 を参照してください 739-2724 を参照してくださいBinary Coded Rotary Switch - BCK ; BCKS (IP65) SeriesLorlin BCK and IP65 sealed BCKS binary coded rotary switchesThese panel mount, binary coded rotary switches have silver plated contacts and are available with an option of adjustable rotation limit stops (restricts number of positions) or non stop continuous rotationFeatures and Benefits:Contacts rated 150mA @ 50Vac/dc PCB terminals Proof voltage 250Vac UL-VO rated 27.5mm diameter body Binary coded hexadecimal, code 033 22.5o indexing Adjustable stop and continuous rotation options Metric shaft 50mm long, 6mm diameter spindle with no flat for easy mounting of collet knobsThe bush is 8mm long with a M10x0.75mm thread