SD-1000シリーズMEAN WELL翌々日出荷から7日以内出荷
高信頼性。1Uの低プロファイル 41mm。高電力密度 10.7W/inch3。4:1の超ワイド入力電圧範囲。出力調整型。12V、0.25A補助出力。ねじ付き端子による容易に取付け。出力電圧調整可能。EMC、EN55022 Class Bに適合。速度制御機能付き内蔵デュアルファンによる強制空冷。リモートオン/オフ制御。リモートセンス。電源オンLEDインジケータ。短絡、過負荷、過電圧、過熱からの保護。2kV入出力間絶縁
幅(mm)127定格電力(W)1000奥行(mm)41長さ(mm)295温度(℃)-20~+60出力数1絶縁電圧(kV)2acRoHS指令(10物質対応)対応