仕様●J-Moss:対応●電気通信事業法備考:電波を発しないため●温湿度条件、最高動作高度:温度10~35℃/湿度20~80%RH(動作時)、温度-10~60℃/湿度20~80%RH(非動作時)(ただし、動作時、非動作時とも結露しないこと)●注意事項:windows11のバージョンは「Windows 11 2024 Update」となります。●附属品:USBマウス(光学式)、USBキーボード、電源ケーブル(2P変換プラグ付)、フット×2、Windows 11 Pro(64bit)リカバリメディア、PowerDVDディスク●その他無線データ転送:なし●PCグリーンラベル:適合●外部ディスプレイ出力:あり DisplayPort(音声出力対応)×2、HDMI×1●その他スペック:標準保証:1年間引取修理●その他インターフェース:マイク・ヘッドホン・ヘッドセット兼用(フロント×1)、ラインイン端子(リア×1)、ラインアウト端子(リア×1)●エネルギー消費効率:16区分 39.7kWh/年(AAA)●VRAM容量:メインメモリと共有●VCCI:対応 ClassB●ディスプレイ詳細:なし●メインメモリ(最大):64GB●メモリスロット(空/全):3/4●PCリサイクル:対応(有償)●標準消費電力:約10W●CPU詳細:Core i7-14700(クロック周波数 Pコア:最大5.40GHz)●メインメモリ(標準):8GB●GPN(グリーン購入ネットワーク):登録●タッチパネル:非搭載●ストレージタイプ:暗号化SSD●プロセッサーテクノロジー:第14世代●メモリカードスロット:なし●本体サイズ(H×W×D):89(W)×296(D)×314(H)mm(縦置時)、129(W)×296(D)×326(H)mm(縦置用フット装着時)、横置可●ストレージ容量:256GB●インストールOS詳細:Windows 11 Pro 64bit●最大消費電力:287W●リカバリ用データ保存場所:DVD Windows 11 Pro(64bit)用リカバリディスク●グラフィックコントローラ:Intel UHD Graphics 770(CPUに内蔵)●PCI-Expressスロット:あり PCI Express x1 ×1[空1]/ 150mm×69mm電源AC100V±10%(ACアウトレット付)、50/60Hz+2%-4%本体質量(g)約4900メモリー容量8GB解像度DisplayPort×2 最大3840×2160ドット/1677万色、HDMI×1 最大4096×2160ドット/1677万色使用CPUCore i7スピーカーなしOSWin11 Pro 64bitチップセットインテル Q670キーボードあり USB日本語キーボード(キーピッチ約19.0mm、キーストローク約3.0mm、109Aキー)(黒)標準添付ポインティングデバイスあり USBマウス(光学式)標準添付WebカメラなしRoHS指令(10物質対応)対応グリーン購入法適合TVチューナーなしSSD256GB光学ドライブスーパーマルチ有線LAN1000BASE-T/100BASE-TX/10BASE-T準拠、Wakeup On LAN対応無線LANなしUSBType-A:USB 2.0×7(フロント×3、リア×4)、USB3.2(Gen1)×2 (リア×2)、USB3.2(Gen2)×1(フロント×1)、Type-C:USB3.2(Gen2x2)×1(フロント×1)オフィスソフトなし