仕様●CPU:Xeon E-2324G●CPU数(標準):1個●CPU数(最大):1個●筐体:ペディスタル●メインメモリ(標準):8000MB●メインメモリ(最大):128000MB●メモリタイプ:3200 UDIMM●メモリスロット(空/全):3/4●HDDタイプ:3.5 SATA、5.4krpm●HDD容量(標準):2000GB●HDD容量(最大):48000GB●CD:DVD-ROM●FD:なし●ストレージ・ベイ3.5(空/全):2/4●グラフィックコントローラ:CPU内蔵(DisplayPort)、リモートマネジメントコントローラ内蔵(VGAポート)●VRAM:CPU内蔵(DisplayPort):メインメモリと共用、リモートマネジメントコントローラ内蔵(VGAポート):16MB●PCI(64Bit)(空/全):PCI-Express4.0(x16)×2(2/2)、PCI-Express3.0(x4)×2(2/2)●ディスクコントローラ:E オンボードSATAコントローラ●RAIDアダプタ:A:RAID1実装済●リダンダンドパワー:なし●インストールOS:Windows Server IoT 2022 for Storage Standard(16コア)●添付ソフト(ツール):ServerView Suite ServerBooks DVD(Manual)、ServerView Suite DVD(Tools) & ドキュメント●本体サイズ(H×W×D):180(W) × 313(D) × 374(H)mm●VCCI:対応 ClassA備考3年保証(3年間翌営業日以降訪問修理)付。HDD容量は2000GBとしておりますが、実容量はRAID1構成の為、1000GBとなります。外部I/O ポート(ビデオ)は「ディスプレイポート*1」「VGA*1」搭載しております。電源250W電源×1、AC100V(50 / 60Hz)本体質量(kg)最大11周波数3.10GHz最大消費電力(W)274チップセットIntel C256RoHS指令(10物質対応)対応グリーン購入法適合LAN10BASE-T/100BASE-TX/1000BASE-T 択一×2