5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様定格電圧 = 1kV許容電流値 = 20A色 = 黒プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Ultra Tech Test Prod with Stainless Steel Tip. Insulated Ultra Tech test prods with stainless steel tip and nylon housing. These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 159.3mm and they have a safety shock guard collar. RoHS指令(10物質対応)対応
1個
1,298 税込1,428
欠品中

仕様定格電圧 = 1kV許容電流値 = 20A色 = 赤プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Ultra Tech Test Prod with Stainless Steel Tip. Insulated Ultra Tech test prods with stainless steel tip and nylon housing. These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 159.3mm and they have a safety shock guard collar. RoHS指令(10物質対応)対応
1個
1,298 税込1,428
7日以内出荷

仕様定格電圧 = 1kV許容電流値 = 20A色 = 黒プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Plug-On Test Prod with Stainless Steel Tip. Insulated plug-on test prods with 2 mm stainless steel tip and nylon housing. (Stock numbers ; 714-8207 714-8207 and ; 714-8216 714-8216 have a 8-32 thread on the point).These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 83mm and they have a safety shock guard collar which is flat on one side to prevent rolling. RoHS指令(10物質対応)対応
1個
2,298 税込2,528
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

仕様定格電圧 = 1kV許容電流値 = 20A色 = 赤プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Plug-On Test Prod with Stainless Steel Tip. Insulated plug-on test prods with 2 mm stainless steel tip and nylon housing. (Stock numbers ; 714-8207 714-8207 and ; 714-8216 714-8216 have a 8-32 thread on the point).These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 83mm and they have a safety shock guard collar which is flat on one side to prevent rolling. RoHS指令(10物質対応)対応
1個
2,298 税込2,528
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

仕様●リードタイプ: テストプローブリード●リード長: 1.2m●定格電流: 10A●テストプローブ、48インチPVC、ねじ込み式ストレートニードル、シュラウドなし、4 mmバナナプラグ。マルチ機能テストプロッド-シュラウドなしバナナプラグ 材質: ニードル: ステンレススチール、バナナプラグ: ニッケルめっき黄銅、ハウジング: ABS、フックアップワイヤ: 90 ℃ PVC 絶縁付き#18 AWG (65/36)スズめっき銅。 定格: 600 V、10 A RoHS指令(10物質対応)対応
1個
1,398 税込1,538
7日以内出荷