仕様定格電圧 = 300V許容電流値 = 10A色 = 赤リード長 = 0.6m針ゲージ = 20AWGコンタクト材質 = スチール絶縁体 = PVCセカンダリコネクタタイプ = わに口クリップコネクタ A シュラウド = ありコネクタ B 向き = 直線コネクタ B シュラウド = あり動作温度 Max = +105℃RoHS Compliant. Mueller Alligator Test Lead. Premium range of insulated Alligator clip leads from Mueller provide the user with a reliable testing product. Comprising of a Nickel plated steel clip insulated with a PVC hood, along with a 20AWG tinned copper wire lead. Rated to hands free testing at 300V @ 10A Offered in an assortment of lengths including 300mm, 600mm, 900mm, 1.2m ; 1.5m Standard Red ; Black colours availableRoHS指令(10物質対応)対応
仕様色 = 赤許容電流値 = 15A定格電圧 = 1kVコンタクト材質 = ベリリウム銅長さ = 116.84mmMueller Right Angle Insulated Grabber Hook Clip. Right angle insulated grabber hook or plunger hook clip with a nylon housing and safety shock guard collar. This grabber hook can also be used as a probe tip when the plunger is retracted. The length of this insulated grabber hook is 116.84mm and the hook extends to 10mm when the plunger is fully depressed. The 4mm right angle lead connection accepts ultra-flex leads and is compatible with both insulated, non insulated or retractable 4mm banana plugs.RoHS指令(10物質対応)対応
仕様色 = 赤オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 26mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = ABSMueller Insulated 15A Tapered Handle Banana Plug. 15A insulated banana plug with a tapered handle, nickel plated brass body, nickel-plated phosphor bronze spring and ABS insulator. This banana plug is 37.6mm in length and has a through hole design that provides location for wire to the outside of the plug. The insulator of this banana plug unscrews enabling access to the wire connection.RoHS指令(10物質対応)対応
仕様色 = 赤オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケル長さ = 40.4mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = ABSMueller Insulated 15A Solderless Banana Plug. 15A solderless banana plug with a nickel plated brass body, nickel-plated phosphor bronze spring and ABS insulator. This banana plug is 40.4mm in length and has a collet design enabling wires to be held firmly within the plug. Applicable wire size/type #18 AWG hook-up wireRoHS指令(10物質対応)対応
仕様色 = 赤オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 29mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = ABSMueller Insulated 15A Solderless Hex Design 4mm Banana Plug. 15A insulated solderless 4mm banana plug with a nickel plated brass body, nickel-plated phosphor bronze spring and ABS insulator. This banana plug is 48.1mm in length with a hex and collet design to hold the plug to the insulator to enable wires to be held firmly within the plug.RoHS指令(10物質対応)対応
仕様色 = 赤許容電流値 = 3A定格電圧 = 600Vコンタクト材質 = ベリリウム銅長さ = 44mmMueller Mini-Micro Grabber Clip. Mini-Micro grabber or plunger clips with a spring-loaded hook for attaching to delicate component leads and terminals. These grabber or plunger clips can connect to components with up to 0.025" diameter. The cap and body of these grabber clips are made from durable nylon with a stainless steel spring.RoHS指令(10物質対応)対応