仕様定格電圧 = 300V許容電流値 = 10A色 = 赤リード長 = 0.6m針ゲージ = 20AWGコンタクト材質 = スチール絶縁体 = PVCセカンダリコネクタタイプ = わに口クリップコネクタ A シュラウド = ありコネクタ B 向き = 直線コネクタ B シュラウド = あり動作温度 Max = +105℃RoHS Compliant. Mueller Alligator Test Lead. Premium range of insulated Alligator clip leads from Mueller provide the user with a reliable testing product. Comprising of a Nickel plated steel clip insulated with a PVC hood, along with a 20AWG tinned copper wire lead. Rated to hands free testing at 300V @ 10A Offered in an assortment of lengths including 300mm, 600mm, 900mm, 1.2m ; 1.5m Standard Red ; Black colours availableRoHS指令(10物質対応)対応
仕様定格電圧 = 300V許容電流値 = 10A色 = 黒リード長 = 0.6m針ゲージ = 20AWGコンタクト材質 = スチール絶縁体 = PVCセカンダリコネクタタイプ = わに口クリップコネクタ A シュラウド = ありコネクタ B 向き = 直線コネクタ B シュラウド = あり動作温度 Max = +105℃RoHS Compliant. Mueller Alligator Test Lead. Premium range of insulated Alligator clip leads from Mueller provide the user with a reliable testing product. Comprising of a Nickel plated steel clip insulated with a PVC hood, along with a 20AWG tinned copper wire lead. Rated to hands free testing at 300V @ 10A Offered in an assortment of lengths including 300mm, 600mm, 900mm, 1.2m ; 1.5m Standard Red ; Black colours availableRoHS指令(10物質対応)対応
仕様許容電流値 = 20Aジョー開口 = 19mmコンタクト材質 = 銅色 = 赤絶縁体 = PVCMicro Plier-Type Battery Clip. Micro plier-type battery clips with screw or crimp connection. These battery clips are made from nickel-plated steel (stock numbers ; 714-8253 714-8253 and ; 714-8257 714-8257 ) or solid copper (stock numbers ; 714-8266 714-8266 and ; 714-8269 714-8269 ). The length of these plier type battery clips is 58mm with a 19mm maximum jaw opening.RoHS指令(10物質対応)対応
仕様許容電流値 = 20Aジョー開口 = 19mmコンタクト材質 = 銅色 = 黒絶縁体 = PVCMicro Plier-Type Battery Clip. Micro plier-type battery clips with screw or crimp connection. These battery clips are made from nickel-plated steel (stock numbers ; 714-8253 714-8253 and ; 714-8257 714-8257 ) or solid copper (stock numbers ; 714-8266 714-8266 and ; 714-8269 714-8269 ). The length of these plier type battery clips is 58mm with a 19mm maximum jaw opening.RoHS指令(10物質対応)対応
仕様絶縁 = あり色 = 赤Micro Plier-Type Battery Clip. Micro plier-type battery clips with screw or crimp connection. These battery clips are made from nickel-plated steel (stock numbers ; 714-8253 714-8253 and ; 714-8257 714-8257 ) or solid copper (stock numbers ; 714-8266 714-8266 and ; 714-8269 714-8269 ). The length of these plier type battery clips is 58mm with a 19mm maximum jaw opening.RoHS指令(10物質対応)対応
仕様許容電流値 = 15Aジョー開口 = 19mmコンタクト材質 = ニッケルめっき - スチール絶縁 = あり色 = 黒、シルバーMicro Plier-Type Battery Clip. Micro plier-type battery clips with screw or crimp connection. These battery clips are made from nickel-plated steel (stock numbers ; 714-8253 714-8253 and ; 714-8257 714-8257 ) or solid copper (stock numbers ; 714-8266 714-8266 and ; 714-8269 714-8269 ). The length of these plier type battery clips is 58mm with a 19mm maximum jaw opening.RoHS指令(10物質対応)対応
仕様許容電流値 = 400Aジョー開口 = 41mmコンタクト材質 = 銅絶縁 = あり色 = 赤Insulated Plier Type Welding Clip. Fully insulated plier type welding clip with serrated contact pad and braided copper shunt. These welding clips have a glass filled nylon housing, copper jaws and zinc plated music wire springs. The length of these welding clips ia 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
仕様許容電流値 = 300Aジョー開口 = 41mmコンタクト材質 = 銅絶縁 = あり色 = 赤Insulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
仕様許容電流値 = 300Aコンタクト材質 = 銅色 = 黒絶縁体 = ナイロンInsulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
仕様許容電流値 = 400Aジョー開口 = 41mmコンタクト材質 = 銅絶縁 = あり色 = 黒Insulated Plier Type Welding Clip. Fully insulated plier type welding clip with serrated contact pad and braided copper shunt. These welding clips have a glass filled nylon housing, copper jaws and zinc plated music wire springs. The length of these welding clips ia 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
仕様許容電流値 = 300Aコンタクト材質 = 銅色 = 赤絶縁体 = ナイロンInsulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
仕様許容電流値 = 300Aコンタクト材質 = 銅色 = 黒絶縁体 = ナイロンInsulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応