仕様定格電圧 = 1kV許容電流値 = 20A色 = 黒プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Plug-On Test Prod with Stainless Steel Tip. Insulated plug-on test prods with 2 mm stainless steel tip and nylon housing. (Stock numbers ; 714-8207 714-8207 and ; 714-8216 714-8216 have a 8-32 thread on the point).These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 83mm and they have a safety shock guard collar which is flat on one side to prevent rolling.RoHS指令(10物質対応)対応
仕様定格電圧 = 1kV許容電流値 = 20A色 = 赤プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Plug-On Test Prod with Stainless Steel Tip. Insulated plug-on test prods with 2 mm stainless steel tip and nylon housing. (Stock numbers ; 714-8207 714-8207 and ; 714-8216 714-8216 have a 8-32 thread on the point).These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 83mm and they have a safety shock guard collar which is flat on one side to prevent rolling.RoHS指令(10物質対応)対応
仕様定格電圧 = 1kV許容電流値 = 20A色 = 赤プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Ultra Tech Test Prod with Stainless Steel Tip. Insulated Ultra Tech test prods with stainless steel tip and nylon housing. These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 159.3mm and they have a safety shock guard collar.RoHS指令(10物質対応)対応
仕様定格電圧 = 1kV許容電流値 = 20A色 = 黒プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Ultra Tech Test Prod with Stainless Steel Tip. Insulated Ultra Tech test prods with stainless steel tip and nylon housing. These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 159.3mm and they have a safety shock guard collar.RoHS指令(10物質対応)対応