種類アナンシェータリレー質量(g)約106取付方式プラグイン使用温度範囲(℃)-10~40(氷結、結露なきこと)電圧許容変動定格電圧の85~110%絶縁抵抗(MΩ)DC500Vメガにて100以上耐振動(耐久)10~55Hz、複振幅1mm機械的耐久性5000万回以上最小適合負荷DC5V、1mA許容相対湿度(%)95以下動作時間(ms)20以下(ただし、ADA1PEは25ms)以下定格通電電流(A)3復帰時間(ms)25以下耐電圧(V/min)入力-出力間:AC2000、独立充電部相互間:AC1000耐衝撃(耐久)(m/s2)500周波数許容範囲(%)95~105