光源LED付属品取付金具、充電部カバー(本体一体化構造)幅(mm)36保護構造IP40(閉鎖形)端子形状角ワッシャ付M3.5プラスマイナスねじ(クイック端子)定格周波数(Hz)50/60保存温度(℃)-25~55および24時間を超えない短期間で70以下(ただし,氷結,結露なきこと)絶縁抵抗(MΩ)充電部対アース間:100以上(DC500Vメガーにて)使用周囲温度(℃)-20~40(ただし、氷結、結露なきこと)標高(m)2000以下汚染度(使用環境)3色(本体)黒色(枠)適合パネル厚さ(mm)1~6相対湿度(%RH)45~85(ただし、氷結、結露なきこと)